Beli tube fitting male connector di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- VIEGA PROPRESS Copper & Bronze Press Tube FittingsDeskripsi:Copper and bronze press tube fittings are suitable for plumbing applications with potable water.
- Non Brand Stainless Steel Siku SUS304atribut:
- Length (m): 6
- Grade: SUS304
- Material: Stainless Steel
- Camozzi Pipe and Tubing Fittingatribut:
- Material: Nickel-plated brass and PTFE
- Medium: Compressed air and other low pressure fluids
- Temperature (°C): -40 to 120
- Thread: GAS conical ISO 7 (BSPT), GAS cylindrical ISO 228 (BSP)
- Working Pressure (Bar): 80
- Airtac Fitting Pneumatic BB Series Male Connectoratribut:
- Proof Pressure (MPa): 3
- Negative Pressure: -750mmHg(10Torr)
- Ambient and Fluid Temperature (°C): 0-150
- Non Brand Besi Siku LDeskripsi:Besi siku equal yang bisa diguankan untuk berbagai kebutuhan. panjang per batang 6 meter.
- Non Brand Flange JIS 10KDeskripsi:Flange dapat digunakan sebagai metode penghubung pipa, valve, pompa, dan peralatan lainnya untuk menciptakan sebuah sistem perpipaan (piping system).
- STREAMLINE Copper & Bronze Press Tube FittingsDeskripsi:Copper and bronze press tube fittings are suitable for ACR (air conditioning and refrigeration) applications.atribut:
- UNSPSC: 40142110
- Compatible Tube Material: Copper
- Fitting Material: Copper
- Material Grade: C12200
- Maximum Operating Temperature (°F): 250
- Minimum Operating Temperature (°F): -40
- O-Ring Materials: HNBR
- Bakrie Pipe Black Steel Pipe SCH 40 S53Deskripsi:Pipa baja yang umumnya digunakan untuk aplikasi mekanik dan bertekanan seperti untuk saluran uap, gas dan udara.atribut:
- ASTM A-53: Grade B
- Carbon: 0.3
- Manganese: 1.2
- Minimum Tensile Strength (MPa): 415
- Minimum Tensile Strength (psi): 60000
- Minimum Yield Strength (MPa): 240
- Minimum Yield Strength (psi): 35000
- Phosphorus: 0.05
- Schedule No: 40
- Non Brand Hollow Ironatribut:
- Length (m): 6
- WEATHERHEAD Brass Compression Tube Fittings for Engines & VehiclesDeskripsi:These brass DOT air brake compression tube fittings connect to J844 brake system connections used in auto shops, heavy truck repair, and manufacturing facilities. These fittings meet all parameters for DOT applications.atribut:
- Compatible Tube Material: Nylon
- Displayed Brand: EATON WEATHERHEAD
- Fitting Material: Brass
- Maximum Operating Pressure: 150
- Maximum Operating Temperature (°F): 200
- Minimum Operating Temperature (°F): 40
- System of Measurement: Imperial
- Camozzi Super Rapid FittingsDeskripsi:Push in pneumatic fittings Mod. 6463 Female Stud Connector.
- Non Brand Solvent CTS Tube FittingDeskripsi:Solvent CTS (Copper Tube Size) tube fittings are glued to tubing using solvent cement in cold or very hot water applications in residential plumbing.atribut:
- Application: Non-Potable Water
- Fitting Material: CPVC
- Maximum Operating Temperature (°F): 180
- Camozzi Fitting Mod. 1541 Swivel Male Elbowatribut:
- Material: Body and nut: nickel-plated brass, O-ring: NBR, thread seals: PTFE, PA, AL
- Medium: Compressed air low pressure fluids
- Temperature (°C): -20 to 80, NOTE: for a better use of the fitting we recommend to check the tubing specifications.
- Thread: GAS conical ISO 7 (BSPT), GAS cylindrical ISO 228 (BSP), M5 - M6 NPT and metric (available on request)
- Tube to Connect: PA polyethylene braided PVC rilsan PU, Hytrel Polyester
- Working Pressure (Bar): The nominal pressure of the fittings is always higher than the pressure of the tube
- Camozzi Fitting Mod. 1431 Swivel Male Teeatribut:
- Material: Body and nut: nickel-plated brass, O-ring: NBR, thread seals: PTFE, PA, AL
- Medium: Compressed air low pressure fluids
- Temperature (°C): -20 to 80, NOTE: for a better use of the fitting we recommend to check the tubing specifications.
- Thread: GAS conical ISO 7 (BSPT), GAS cylindrical ISO 228 (BSP), M5 - M6 NPT and metric (available on request)
- Tube to Connect: PA polyethylene braided PVC rilsan PU, Hytrel Polyester
- Working Pressure (Bar): The nominal pressure of the fittings is always higher than the pressure of the tube
- Camozzi Miniature Valve Series 2atribut:
- Material: Aluminium body, brass plunger, NBR seals
- Flow (nl/minute): 60
- Camozzi Push On Fitting-fixed Branch Tee Fittingatribut:
- Material: Body and nut: nickel-plated brass, O-ring: NBR, thread seals: PTFE, PA, AL
- Medium: Compressed air low pressure fluids
- Temperature (°C): -20 to 80, NOTE: for a better use of the fitting we recommend to check the tubing specifications.
- Thread: GAS conical ISO 7 (BSPT), GAS cylindrical ISO 228 (BSP), M5 - M6 NPT and metric (available on request)
- Tube to Connect: PA polyethylene braided PVC rilsan PU, Hytrel Polyester
- Working Pressure (Bar): The nominal pressure of the fittings is always higher than the pressure of the tube
Daftar Harga tube fitting male connector Terbaru April 2026
| VIEGA PROPRESS Copper & Bronze Press Tube Fittings | Rp70.900 |
| Non Brand Stainless Steel Siku SUS304 | Rp1.299.900 |
| Camozzi Pipe and Tubing Fitting | Rp79.900 |
| Airtac Fitting Pneumatic BB Series Male Connector | Rp17.900 |
| Vertex Universal Boring and Facing Master Head | Rp19.999.900 |
| Non Brand Besi Siku L | Rp239.900 |
| Non Brand Flange JIS 10K | Rp33.900 |
| STREAMLINE Copper & Bronze Press Tube Fittings | Rp399.900 |
| Bakrie Pipe Black Steel Pipe SCH 40 S53 | Rp289.900 |
| Non Brand Hollow Iron | Rp199.900 |
Data diperbarui pada 02/04/2026 (Harga belum termasuk PPN)



















































































































































%20Lurus/VIEGA%20PROPRESS%20Copper%20%26%20Bronze%20Press%20Tube%20Fittings/o8P109403872-1.jpg)


%20Lurus/Airtac%20Fitting%20Pneumatic%20BB%20Series%20Male%20Connector/pdP105643913-1.jpg)



%20Lurus/STREAMLINE%20Copper%20%26%20Bronze%20Press%20Tube%20Fittings/nqP109403854-1.jpg)




%20Lurus/Non%20Brand%20Solvent%20CTS%20Tube%20Fitting/5eP110017194-1.jpg)



%20Lurus/EMC%20One%20Touch-in%20Fitting%20ZPC%20Series%20(inch)/ofP105576879-1.jpg)