Beli tube bender stainless steel di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. TRUSCO Quick Lever Type Tube Bender for Copper and Stainless Steel
    Mulai

    Rp3.399.900

    TRUSCO Quick Lever Type Tube Bender for Copper and Stainless Steel
    atribut:
    • Bending Angle: 0-180Degrees
    • Purpose of Use: Bending process of soft copper pipe, soft and viscous aluminum pipe, and thin-wall annealed stainless steel pipe. (Iron cannot be used)
  2. BBK Tube Bender
    Mulai

    Rp1.999.900

  3. BBK (Bunka Boeki Kogyo) Strong Tube Bender
    Mulai

    Rp3.199.900

    BBK (Bunka Boeki Kogyo) Strong Tube Bender
    Deskripsi:
    -Tube bender for stainless steel pipe and copper pipe-By building in a roller bearing in the shoe part, bending torque and scratch on exterior of tubes are reduced.-Depending on the thickness of tubes, the hook is equipped with an error adjustment functio-For stainless steel, aluminum and copper pipes.
    atribut:
    • Type: For millimeters
    • Purpose of Use: For stainless steel, aluminum and copper pipes.
  4. SUPER TOOL Tube Bender(Standard type)
    Mulai

    Rp2.899.900

    SUPER TOOL Tube Bender(Standard type)
    Deskripsi:
    -Handle part is special alloy steel and forged product, it is tough.-For bending process of copper, brass, aluminum, annealed stain steel, OST steel pipe.
  5. TRUSCO Tube bender (for stainless steel) (Pembengkok Pipa)
    Mulai

    Rp1.999.900

    TRUSCO Tube bender (for stainless steel) (Pembengkok Pipa)
    Deskripsi:
    Application : Bending of steel pipes and annealed stainless steel pipes.
    atribut:
    • Type: For mm
    • Bend Angle (°): 0 to 180
    • Purpose of Use: Bending process of soft copper pipe, iron pipe, and annealed stainless steel pipe.
  6. SUPER TOOL Tube Bender (Standard Type)
    Mulai

    Rp2.499.900

    SUPER TOOL Tube Bender (Standard Type)
    Deskripsi:
    -Handle part is special alloy steel and forged product, it is tough.-For bending process of copper, brass, aluminum, annealed stain steel, OST steel pipe.
  7. KRISBOW Pembengkok Pipa
    Mulai

    Rp269.900

    KRISBOW Pembengkok Pipa
    Deskripsi:
    Tube Bender 1/2inch (12mm) adalah alat yang digunakan untuk membengkokkan pipa sehingga pipa yang akan dibengkokkan tidak gepeng atau bocor. Alat ini bekerja menggunakan minyak pelumas sehingga pipa yang dibengkokkan tidak lecet. Cara kerja alat ini adalah membengkokkan pipa secara perlahan-lahan hingga terbentuk ukuran radius bengkok yang dibutuhkan. Pembengkok pipa ini mempunyai dimensi 590x55x32mm dengan ukuran bending 12mm. Pembengkok pipa sering digunakan di industri, pabrik, atau bengkel.
    atribut:
    • Type: Tube Bender
    • Material: Steel
    • Bend Angle (°): 180
  8. TRUSCO Tube Bender (Inches Size)
    Mulai

    Rp1.799.900

    TRUSCO Tube Bender (Inches Size)
    Deskripsi:
    Purpose: Bending process of soft copper tube, soft viscous aluminum tube (Iron, stainless steel can not be used).
    atribut:
    • Bending Angle (degrees): 0-180
    • Purpose of Use: Bending process of soft copper pipe and soft and viscous aluminum pipe. (Iron and stainless steel cannot be used)
  9. TRUSCO Ratchet Tube Bender
    Mulai

    Rp7.599.900

    TRUSCO Ratchet Tube Bender
    Deskripsi:
    -Can be used for pipe bending of 7 sizes and 2 directions.-Aluminum wheel is adopted.-Because it is made of aluminum and it is robust, solving the problem that the copper tube is hard to come off by biting into after processing.-Attachment for reverse ben-Bending process of annealing copper pipes.-Main body, attachment(1/4, 5/16, 3/8, 1/2, 5/8, 3/4, 7/8)
    atribut:
    • Type: For inch
    • Applicable Pipe Diameter: 1/4, 5/16, 3/8, 1/2, 5/8, 3/4, 7/8
    • Content: Main body, attachment (1/4, 5/16, 3/8, 1/2, 5/8, 3/4, 7/8)
    • Purpose of Use: Bending process of annealing copper pipes.
  10. Yamato Hydrogen /Helium Gas Regulator
    Mulai

    Rp4.799.900

    Yamato Hydrogen /Helium Gas Regulator
    Deskripsi:
    -More excellent in durability since even the cover part is made of brass.
    atribut:
    • Fluid: Helium
    • Primary side working pressure: 2 to 15MPa
    • Secondary Side Working Pressure: 0.2 to 0.99MPa
  11. KRISBOW Genset Diesel
    Mulai

    Rp19.999.900

  12. Lampbond Bohlam Palma
    Mulai

    Rp79.900

    Lampbond Bohlam Palma
    Deskripsi:
    Lampu LED 30 Watt Bohlam Lampbond Palma Series Coolday light( Putih) Ber SNITerinspirasi dari bentuk daun palem, Lampbond Bohlam LED seri Palma memiliki desain elegan dan unik yang berfungsi untuk memaksimalkan permukaan lampu sehingga area pencahayaan tersebar merata ke sekitar, cocok untuk langit-langit rendah yang dapat mengurangi pemakaian listrik secara signifikanPermukaan lampu 46% lebih luas
    atribut:
    • Color: Cool Downlight - 6500K
  13. Morris Regulator Harris Two Stages
    Mulai

    Rp1.699.900

    Morris Regulator Harris Two Stages
    Deskripsi:
    For matching the flow of gas from the cylinder (inlet gauge) to the pressure from the hose (outlet gauge)
    atribut:
    • Cylinder Pressure (kg): 0-135
  14. ELORA VDE
    Mulai

    Rp13.999.900

    ELORA VDE
    atribut:
    • Set Content: VDE Voltage Tester 566-150 VDE Snipe Nose Plier with handle insulation 930-205 VDE Universal Side Cutter with handle insulation 950-160 VDE Combination Plier with handle insulation 960-185 VDE Wire stripper with handle insulation 970-160 VDE Screwdriver,
Daftar Harga tube bender stainless steel Terbaru March 2026
TRUSCO Quick Lever Type Tube Bender for Copper and Stainless SteelRp3.399.900
BBK Tube BenderRp1.999.900
BBK (Bunka Boeki Kogyo) Strong Tube BenderRp3.199.900
SUPER TOOL Tube Bender(Standard type)Rp2.899.900
TRUSCO Tube bender (for stainless steel) (Pembengkok Pipa)Rp1.999.900
SUPER TOOL Tube Bender (Standard Type)Rp2.499.900
KRISBOW Pembengkok PipaRp269.900
TRUSCO Tube Bender (Inches Size)Rp1.799.900
Wipro Alat Pembengkok Pipa Manual (Tube Bender)Rp2.099.900
FIRMAN Generator Diesel Silent (Genset)Rp119.999.900

Data diperbarui pada 08/03/2026 (Harga belum termasuk PPN)