Beli trusco roller di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. Uniroll Steel Gravity Roller Light Duty (Galvanish)
    Mulai

    Rp94.900

    Uniroll Steel Gravity Roller Light Duty (Galvanish)
    atribut:
    • Shaft Diameter (mm): 12
    • Material: Galvanish
  2. TRUSCO Best Roller for Light Duty
    44%
    Mulai

    Rp84.900

    TRUSCO Best Roller for Light Duty
    Deskripsi:
    -The bearing and urethane rubber are integrated to prevent delamination.-Excellent quietness and durability. -For various transport, escalators, elevators, machine tools and so on. -Inner Lace Without Projection Type
    atribut:
    • Working Temperature: Room temperature
    • Material: Ethers thermoplastic urethane
  3. TRUSCO Roller Frame
    Rating:
    100% of 100
    (1)
    Mulai

    Rp109.900

    TRUSCO Roller Frame
    Deskripsi:
    Durability is high with a business roller handler. Direct advancement is good and workability is excellent. 5 spoke specifications.
    atribut:
    • Diameter (phi) x Overall Length (mm): 38 x 355
    • Screw: M20 (Handle)
  4. TRUSCO Single Roller with Axis 300mm
    Mulai

    Rp249.900

    TRUSCO Single Roller with Axis 300mm
    Deskripsi:
    Material: Machine structural carbon steel pipe.
    atribut:
    • Accessories: Auxiliary color, pin
    • Weight (kg): 0.87
    • Allowable Load (kg): 210
    • Shaft: 340xphi12mm
    • Roller Width (mm): 298
    • Roller Outer Diameter (mm): 57
    • Wall Thickness (mm): 2.1
  5. TRUSCO 57mm Type Roller (c/w Shafts)
    Mulai

    Rp209.900

    TRUSCO 57mm Type Roller (c/w Shafts)
    Deskripsi:
    -It is a roller that can be installed as a replacement for each manufacturer's conveyor by adjusting the auxiliary color.-Auxiliary Color, Pin
    atribut:
    • Roller Diameter (mm): 57
    • Shaft Diameter (mm): 12
    • Accessories: Auxiliary Color, Pin
    • Material: Carbon Steel Pipe for Machine Structures
  6. TRUSCO Best Roller for Heavy Duty
    41%
    Mulai

    Rp99.900

    TRUSCO Best Roller for Heavy Duty
    Deskripsi:
    -The bearing and urethane rubber are integrated to prevent delamination.-Excellent quietness and durability. -For various transport, escalators, elevators, machine tools and so on. -Inner Lace One Side Protruding Type
    atribut:
    • Working Temperature: Room temperature
    • Bearing: Special wide bearings
    • Material: Ether-based thermosetting urethane
  7. TRUSCO 60.5mm Type Roller (c/w Shafts)
    Mulai

    Rp339.900

    TRUSCO 60.5mm Type Roller (c/w Shafts)
    Deskripsi:
    -It is a roller that can be installed as a replacement for each manufacturer's conveyor by adjusting the auxiliary color. It is thicker than the VL57 series and strong resistant to impact.-Auxiliary Color, Pin
    atribut:
    • Roller Diameter (mm): 60.5
    • Thickness (mm): 2.3
    • Shaft Diameter (mm): 12
    • Accessories: Auxiliary Color, Pin
    • Material: Carbon Steel Pipe for Machine Structures
  8. TRUSCO Minimum Roller
    32%
    Mulai

    Rp33.900

    TRUSCO Minimum Roller
    Deskripsi:
    -It is a universal type roller that can be used for a wide range of applications.-It is a roller that does not use adhesive and is strong against solvent.
  9. TRUSCO Paint Roller Refill Regular (Refill Kuas Roll)
    54%
    Rating:
    100% of 100
    (1)
    Mulai

    Rp54.900

    TRUSCO Paint Roller Refill Regular (Refill Kuas Roll)
    Deskripsi:
    The finishing pattern of the roller pattern is fine and beautiful. It is a versatile type that can be used widely, such as inside and outside and floor coating.
    atribut:
    • Outside Diameter (mm): 65
    • Finishing Material: Inner Tube: PP Hair Material: Polyester / Acrylic / Acrylic Model
    • Trim Length (mm): 13
  10. TRUSCO Small Paint Roller
    50%
    Rating:
    40% of 100
    (1)
    Mulai

    Rp35.900

  11. BANDO Bancoran Bearing Light Load L 100 Type
    Rating:
    100% of 100
    (1)
    Mulai

    Rp229.900

    BANDO Bancoran Bearing Light Load L 100 Type
    Deskripsi:
    It is the standard type of Bancoran bearing.It is widely used in the field of large transport mechanisms such as sorting and assembly lines.It is a shape in which Vancoran is bonded directly to a metal bearing.
    atribut:
    • Shape: B
    • Color: Brown
  12. Uniroll Stainless Gravity Roller Light Duty (SUS 304)
    Mulai

    Rp239.900

    Uniroll Stainless Gravity Roller Light Duty (SUS 304)
    atribut:
    • Shaft Diameter (mm): 12
    • Material: SUS 304
  13. ASHLAND CONVEYOR Conveyor Roller Aluminum
    Mulai

    Rp239.900

    ASHLAND CONVEYOR Conveyor Roller Aluminum
    Deskripsi:
    Lightweight aluminum conveyor rollers weigh less than steel rollers and are commonly used in unpowered (gravity-flow) conveying applications where the conveyor will be disassembled, moved, or reconfigured frequently. The rollers have standard ball bearings that roll smoothly at slow speeds and start rolling more easily than precision bearings. Conveyor rollers are used in roller conveyors and material transport stands to support and move bulky items. The rollers let loads roll from one place to another, reducing the effort it takes to move the loads. These rollers can be used to replace or upgrade the existing rollers on compatible conveyors or stands.
    atribut:
    • Axle Shape: Round
    • Axle Size (inch): 1/4
    • Conveyor Roller Material: Aluminum
    • Item: Replacement Roller
    • Motorized: No
    • Package Quantity: 1
    • UNSPSC: 24101701
  14. Uniroll Stainless Gravity Roller Light Duty (Galvanish)
    Mulai

    Rp189.900

    Uniroll Stainless Gravity Roller Light Duty (Galvanish)
    atribut:
    • Shaft Diameter (mm): 12
    • Pipe Material: SUS 304
    • Shaft Material: Galvanish
  15. GETRA Flexible Motorized Roller Conveyor
    Mulai

    Rp58.999.900

    GETRA Flexible Motorized Roller Conveyor
    Deskripsi:
    Roller conveyor bermotor yang bisa memanjang dengan kecepatan dan arah pengangkutan yang dapat dikendalikan, tinggi kaki penyangga dapat diatur, dan catu daya yang cukup dengan satu motor per section. Cocok untuk mengangkut barang secara intensif, khususnya barang bawah rata.
    atribut:
    • Roller Diameter (cm): 5
    • Max Load (kg/m): 50
    • Voltage (V): 220/1P
    • Height (cm): 60 to 80
    • Speed (m/minute): 10 to 18
  16. TRUSCO 38mm Type Roller (c/w Shafts)
    Mulai

    Rp189.900

    TRUSCO 38mm Type Roller (c/w Shafts)
    Deskripsi:
    -It is a roller that can be installed as a replacement for each manufacturer's conveyor by adjusting the auxiliary color.-Auxiliary Color, Pin
    atribut:
    • Roller Diameter (mm): 38
    • Thickness (mm): 1.2
    • Shaft Diameter (mm): 12
    • Accessories: Auxiliary Color, Pin
    • Material: Carbon Steel Pipe for Machine Structures
Daftar Harga trusco roller Terbaru October 2026
Uniroll Steel Gravity Roller Light Duty (Galvanish)Rp94.900
TRUSCO Best Roller for Light DutyRp84.900
TRUSCO Roller FrameRp109.900
TRUSCO Single Roller with Axis 300mmRp249.900
TRUSCO 57mm Type Roller (c/w Shafts)Rp209.900
TRUSCO Best Roller for Heavy DutyRp99.900
TRUSCO 60.5mm Type Roller (c/w Shafts)Rp339.900
TRUSCO Minimum RollerRp33.900
TRUSCO Paint Roller Refill Regular (Refill Kuas Roll)Rp54.900
Senator M/Pile Poly. Paint Roller Sleeve EmulsionRp46.900

Data diperbarui pada 09/10/2026 (Harga belum termasuk PPN)