Beli trusco ratchet handle di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- TRUSCO Ratchet HandleDeskripsi:Use:Punching holes in belts, leather, vinyl, rubber, paper, cloth etc.
- TRUSCO Flexible Ratchet Handle Short TypeDeskripsi:-Head swings flexibly, making it optimum for working in narrow area.-72 teeth gear is adopted, making work in a narrow place possible.atribut:
- Input Drive: 6.35mm
- Number of insertions: 10
- Total Length: 340mm
- TRUSCO Ratchet Handle 145mmatribut:
- Number of Gears: 72
- Overall Length (mm): 145
- Weight (g): 124
- Plug Angle (mm): 6.35
- Material: Chrome-vanadium steel
- TONE Ratchet HandleDeskripsi:-Head part is small and total length is short, making it optimum when working in narrow area.-Socket hold mechanism allows socket exchange with one push operation.
- TRUSCO Flexible Ratchet Handle Short typeDeskripsi:-Head swings flexibly, making it optimum for working in narrow area.-72 teeth gear is adopted, making work in a narrow place possible.atribut:
- Number of Teeth: 72sheets
- Total Length: 94mm
- Input Drive: Convex 6.35mm
- TRUSCO Thin Type Offset WrenchDeskripsi:-By using a 3mm thick iron plate, JIS guarantee torque is greatly improved.-A commercially available bit can be used with a hexagon socket at the rear of the handle, and by fitting a long bit, it also supports deep screw tightening.atribut:
- Total Length: 105mm
- Head width: 10mm
- TRUSCO Ratchet HandleDeskripsi:-With the push button function attaching and detaching the socket is easy.-Slim type.-Environmentally friendly with non-chrome plating (nickel plating). (hexavalent chrome plate for surface treatment of the ball)-Handle part is about 13° angled, enablingatribut:
- Number of Teeth: 72sheets
- Pro-Auto Swivel Ratchet HandleDeskripsi:A ratchet handle with a more compact head than the conventional compact head. The industry's smallest head has been achieved with a new gear mechanism (PAT.). Number of gears 72 threads (feed angle 5 degrees) Final tightening OK! Fast turn with spin disc. Easy to attach / detach socket etc. with one push. (Quick release mechanism)
- TRUSCO Bit & Socket Ratchet Handle (Kunci Sok Ratchet)atribut:
- Input Drive (mm): Convex 6.35
- Number of Teeth (sheet): 72
- Finishing Material: Chrome Vanadium Steel (Cr,V)
- TONE Ratchet Handle Hold Typeatribut:
- Number of Gears: 72
- TONE Ratchet HandleDeskripsi:A standard oval ratchet handle.
- TEKIRO Ratchet Handle (Gagang Sok Ratchet)Deskripsi:TEKIRO Ratchet Handle [3/8 Inchx7.5 Inch] adalah kelengkapan kunci socket yang digunakan untuk melepas atau memasang baut yang dalam keadaan longgar, tanpa harus melepaskan kunci sock dari kepala baut atau mur. Selama proses melepas atau memasang cukup dengan cara menarik dan mendorong batang ratchetnya. Untuk mengubah arah putaran kunci sock, cukup dengan memutar kunci pembalik.Ratchet handle dan head dibuat dari besi tempa dengan drive pada salah satu sisi dan tuas pemutar yang memiliki pengatur arah putaran pada head. Standard rachet terdiri dari ukuran dan bentuk yang berbeda-beda untuk penggunaan yang berbeda-beda pula, terdiri dari swivel head, long handle, short handle, dan bent handle swivel head. Ratchet dipasang dengan drive socket untuk melepas dan memasang komponen pengikat di semua penggunaan yang cukup ruang. Yakinkan socket terpasang dengan baik ke ratchet lug. Jangan pergunakan extension pada ratchet atau memukul dengan hammer karena dapat menyebabkan kerusakan tool atau cidera. Selalu menarik ratchet, jangan didorong.TEKIRO 3/8 INCH RATCHET HANDLE 7.5 INCH merupakan suatu alat yang digunakan untuk melepas atau mengencangkan baut dalam keadaan longgar, tanpa harus melepaskan kunci sock dari kepala baut atau mur. Apabila ingin merubah putaran kunci sock, cukup dengan memutar kunci pembalik.Fungsi : melepas dan mengencangkan baut atau murMaterial : Chrome VanadiumDimensi : 199mm 83mm 12mm
- TRUSCO Short Ratchet HandleDeskripsi:-With the push button function attaching and detaching the socket is easy.-72 teeth gear is adopted, making work in a narrow place possible.-Short(stubby)type.atribut:
- Total Length: 94mm
- Input Drive: Convex 6.35mm
- Number of Teeth: 72sheets
- TRUSCO Box BitDeskripsi:-Ultra short design that can screw hexagonal bolts in narrow spaces.-Bit with shaft diameter of 6.35mm.-Can be used with various ratchet screwdriver.
- TRUSCO Flexible Extendable Ratchet HandleDeskripsi:-Total length is adjustable. It can be made compact and stored away in tool box, etc. when not in use.-Head swings flexibly, making it optimum for working in narrow area.-72 teeth gear is adopted, making work in a narrow place possible.atribut:
- Number of Teeth: 72sheets
- Input Drive: Convex 6.35mm
- Total Length: 175 to 225mm
- monotaro Full Turning Ratchet Handle (Gagang Ratchet)Deskripsi:Because the 180 degree head part rotates, bolt turning work can be performed in a place where it is deep or angular. For bolt turning work in a recessed place or angular placeatribut:
- Material: Chrome vanadium steel
- Gear Teeth Number: 72
- TRUSCO Short Ratchet HandleDeskripsi:-With the push button function attaching and detaching the socket is easy.-72 teeth gear is adopted, making work in a narrow place possible.-Short(stubby)type.atribut:
- Input Drive: 12.7mm
- Number of clips: 5pieces
Daftar Harga trusco ratchet handle Terbaru October 2026
| TRUSCO Ratchet Handle | Rp529.900 |
| TRUSCO Flexible Ratchet Handle Short Type | Rp309.900 |
| TRUSCO Ratchet Handle 145mm | Rp279.900 |
| TONE Ratchet Handle | Rp289.900 |
| TRUSCO Ratchet Handle | Rp609.900 |
| TRUSCO Flexible Ratchet Handle Short type | Rp269.900 |
| TRUSCO Thin Type Offset Wrench | Rp60.900 |
| TRUSCO Ratchet Handle | Rp329.900 |
| Pro-Auto Swivel Ratchet Handle | Rp479.900 |
| TRUSCO Bit & Socket Ratchet Handle (Kunci Sok Ratchet) | Rp429.900 |
Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)




























































































































































/olP105401885-1.jpg)
%20Ratchet%20Handle/P102066010-1.jpg)


/9iP101000342-3.jpg)



/P102248948-1.jpg)
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
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)