Beli trusco plate steel di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- TRUSCO Turn Backle Frame Type (Hook & Hook Type)Deskripsi:By rotating the frame, you can loosen or tighten it. To adjust the tension of wire rope and tie rod etc.atribut:
- Reference Working Load (kN): 0.23
- Screw Diameter: 3/16
- Dimension L (mm): 55.0
- Dimension L1 (mm): 92
- Dimension L2 (mm): 131
- Dimension S (mm): 8.0
- Dimension W (mm): 12.0
- Finishing Material: Zinc Die Casting / Uni-Chrome Plating
- TRUSCO Steel WireDeskripsi:Please cut using special tools, such as a nipper. Do not use for suspending heavy items.
- TRUSCO Steel Wireatribut:
- Material: Steel (SWMGS-2)
- Surface Processing: Hot-dip galvanized finish
- Purpose of Use: For gardening, farm, other works. For uniting.
- Taiyo Seiki Iron Works Green Pin Shackle, Round Type / O-ShapedScrew-In Type (Segel)atribut:
- Material: Special alloy steel
- Basic Working Load (t): 2
- Dimension B (mm): 22.0
- Dimension B1 (mm): 32
- Dimension L (mm): 59.0
- Dimensions d3 (mm): 16
- Dimensions t (mm): 13.5
- TRUSCO Stainless Steel Wire Small Typeatribut:
- Material: Stainless steel (SUS304)
- Weight (kg): 1
- Weight (g): 13
- Length (m): 7
- Working Load (kgf): 5
- Count: 24
- Purpose of Use: For gardening, farmlands and other bonds. Uniting prone to rusting areas.
- Wire Diameter (mm): 0.55
- Crosby Screw Pin Anchor Shackles G-209Deskripsi:- Capacities 1/3 thru 55 metric tons, grade 6. - Forged-Quenched and Tempered, with alloy pins. - Working Load Limit and grade "6" permanently shown on every shackle. - Hot Dip galvanized or self colored. - Sizes 3/8 inch and below are mechanically galvanized. - Fatigue rated. - Shackles 25t and larger are RFID EQUIPPED. - Shackles can be furnished proof tested with certificates to desi nated standards, such as ABS, DNV, Lloyds, or other certification. Proof testing and certificati available when requested at the time of order, charges will apply. - Approved for use at -40°C (-40°F) to 204°C (400°F). - All 209 and 210 shackles can meet charpy requirements of 42 Joules(31 ft-lbf) avg. at -20°C (-4°F) upon special request. - Meets or exceeds all requirements of ASME B30.26. - Type Approval certification in accordance with ABS 2016 Steel Vessel Rules and ABS Guide for Certification of Lifting Appliances available. Certificates available when requested at time of order and may include additional charges. - Look for the Red Pin. . . the mark of genuine Crosby quality.
- TRUSCO Stainless Turnbuckle Frame Typeatribut:
- Finishing Material: Stainless Steel (SUS304)
- Reference Working Load (kN): 0.49
- Screw Diameter: W3/16
- Dimension L (mm): 70
- Dimension L1 (mm): 115
- Dimension L2 (mm): 160
- Dimension S (mm): 7
- Dimension W (mm): 14
- Mass (g /package): 82
- Package Quantity (pieces): 2
- Crosby Bolt Type Anchor Shackles G-2130Deskripsi:Belenggu Jangkar Tipe Baut dengan mur baut kepala tipis dengan cotter pin.Memenuhi persyaratan kinerja spesifikasi federal RR-C 271G, Tipe IVA, Grade A, Kelas3, Kecuali untuk ketentuan yang disyaratkan oleh kontraktor.
- SMT Kawat Sling Steel Ferrule Secured Diameter 8mmatribut:
- Diameter (mm): 8
- Material: Steel
- SMT Steel Wire Rope Ferrule Secured Diameter 20mmDeskripsi:- with Soft Eye On Both End- 6xFi(29)Fiber Coreatribut:
- Diameter (mm): 20
- Material: Steel
- monotaro Hand Pallet (Troli Barang)Deskripsi:Hand pallet monotaro ini dibuat dengan standar Jepang untuk membantu anda memindahkan palet dan barang dengan mudah karena dilengkapi dengan roda urethane yang anti minyak, tahan kikis dan juga cocok di lantai gudang anda. Juga aman karena ada check valve sehingga produk kuat dan awet.Produk ini juga sering disebut dengan Alat Angkat
Daftar Harga trusco plate steel Terbaru March 2026
| TRUSCO Turn Backle Frame Type (Hook & Hook Type) | Rp63.900 |
| TRUSCO Steel Wire | Rp99.900 |
| TRUSCO Steel Wire | Rp49.900 |
| Taiyo Seiki Iron Works Green Pin Shackle, Round Type / O-ShapedScrew-In Type (Segel) | Rp87.900 |
| TRUSCO Stainless Steel Wire Small Type | Rp70.900 |
| Crosby Screw Pin Anchor Shackles G-209 | Rp199.900 |
| TRUSCO Stainless Turnbuckle Frame Type | Rp229.900 |
| ROHA Klem Seling | Rp65.900 |
| ROHA Turnbuckle | Rp84.900 |
| Crosby Bolt Type Anchor Shackles G-2130 | Rp209.900 |
Data diperbarui pada 07/03/2026 (Harga belum termasuk PPN)



















































































































































/P101000493-1.jpg)


/P102004173-1.jpg)










/1mP101001058-14.jpg)