Beli trusco packing di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- TRUSCO Compact Strapping Machine "Shimeshime 45 II" (Black and White Series)Deskripsi:Use:Bundling operation electrical work, wiring. Packing bundling operation.atribut:
- Belt Material: Weather-Resistant Nylon 66
- Belt Width (mm): 4.5
- Body Material: ABS Resin
- Color: Black
- Compatible Temperature (degree): -20 - 100
- Material (Clips): Polyacetal Resin
- Set Items: 100 Body, Black Belt (4.5mm Width x15m), Black Clip
- TRUSCO Horizontal/Vertical Rotary Tableatribut:
- Accessories: T shape bolt, Handle
- Indexing Accuracy: Up to 10 Seconds
- Keyway (mm): 14
- Load Capacity (kg): 60
- Purpose of Use: For accurate angular indexing.
- Specifications: Surface Roughness ± 0.02mm or Less.
- Suitable Chuck: Victor TC165F (6inches)
- Table Diameter (mm): 200
- Total Height (mm): 103
- TRUSCO Rotary Tableatribut:
- Dimensions a (mm): 152
- Dimension D (mm): 163
- Dimensions b (mm): 81
- Withstand Load (kg): 40
- Dimensions c (mm): 203
- Table Center Hole Diameter: MT2
- Front Mounting Chuck (inch): 5
- Keyway Fluet Width (mm): 16
- Accessories: T shape bolt, Handle
- Purpose of Use: For accurate angular indexing.
- TRUSCO Meja PutarDeskripsi:-Optimum for assembly of products, parts and maintenance of die and mold.-Easily move to a position easy for the operator to use.atribut:
- Body Material: Steel (silver coated)
- Interior Materials: Resin Bearing
- SIAT Battery-Operated Strapping ToolDeskripsi:Battery strapping tool with adjustable functioning mode according to the application: automatic, semi-automatic, manual and soft. The strapping cycle is performed by pushing a single button (in automatic or semi-automatic mode). It is easy to use and to adjusted. Perfectly balanced, it can perform both vertical and horizontal strapping. The brushless motor is powered by the latest Li-Ion battery.atribut:
- Strap Quality: PP - PET
- Joint Type: Friction Weld Seal
- Rotary Lithium Multi Purpose Grease (MP) (Grease Multipurpose)Deskripsi:Gemuk dengan kualitas multiguna yang diguakan untuk otomotif dan industrial dimana gemuk tipe EP tidak bisa digunakan. Direkomendasikan untuk otomotif alat berat dan aplikasi industri. Bisa digunakan untuk normsl temperatur diatas 150 derajat.atribut:
- Color: Kuning Transparant
- Structure: Smooth & Tacky
- Soap Type: Lithium HY-12 Hydroxyl Stearate
- Dropping Point (Minimum): 185-210 Celsius
- Penetration: '245-260 at 25°C
- Rotary Multi Purpose CG-202 Biru PutihDeskripsi:Rotary CG-202 was specifically developed for central lubrication systems for commercial vehicles. Due to its special formulation, Rotary CG-202 exhibits excellent protection against rust, also covers the use of 'spreading' salt and the related danger of rust on the lubrication points of the chassis. The oil film adheres well and does not run off, even during stoppages.Advantages and Potential Benefits:> Good Protection against rust and corrosion and resistance to water washout> Good equipment reliability and availability> Enhanced equipment protection and good lubrication even in presence of water> Balanced lubrication properties for longer service life> Protect against dirt and moisture contamination> Controlled oil releaseRecommended for chassis lubrication points, ball joints, and universal joints in automotive and truck applications.atribut:
- Color: Shinny Dark Brown
- Structure: Tacky
- Soap Type: Calcium
- Dropping Point (°): Min. 95-110
- Penetration: '220-250 at 25°C
- Non Brand Manual Strapping ToolDeskripsi:Manual Strapping Tool, is suitable for any other strapping purpose, which require a manual hand-work. It is very easy to use and moveable with the average weight of 2kg for each tool. A set manual strapping tool is including Tensioner and the manual pressing tool.
- CRC Moly Graph Extreme Pressure Multi-Purpose Lithium GreaseDeskripsi:MOLY-GRAPH EXTREME PRESSURE MULTI-PURPOSE GREASE, 14 WT OZModel#: SL3141DESCRIPTION:Extreme pressure MOLY-GRAPH Multi-Purpose Grease is the best general purpose grease for a wide range of applications. It offers an excellent mechanical and shear stable Lithium 12 Hydroxy Protection of "moly" and graphite. Timken load of 40 lbs.APPLICATIONS:Automotive applications, backing plates, ball joints, chassis points, construction ball & roller bearings, idler bearings, industrial applications, mining applications, pillow block bearings, sprocket bearings, U-joints, water pumps, wheel bearingsatribut:
- Propellant: None
- TRUSCO Rotary Table for Dies (Round Type)Deskripsi:-The bearing allows it rotate smoothly.-Equipped with a stopper so it can freely be stopped at any position.-Optimum for assembly of products, parts and maintenance of molds, etc.-Work is possible from any direction 360° and work efficiency will go up.atribut:
- Table Board Thickness: 2.3mm
- Base Board Thickness: 2.3mm
- Height: 28mm
- Material: Steel (powder coating)
- Sanwa Semi Automatic Strapping Machineatribut:
- Dimensions (W x L x H) (mm): 560x900x740
- Strap Width (mm): 9 to 15
- Strapping Speed (s/strap): 2.5
- TRUSCO Horizontal/Vertical Rotary TableDeskripsi:-T type bolt for adjusting the standard scale position.
- WIRAPAX Strapping MachineDeskripsi:Mesin Strapping adalah salah satu jenis mesin kemasan yang membuat packing kardus jadi lebih mudah dibawa dan kuat digenggam. Mesin ini mempunyai pola kerja packing dengan metode strapp/tali yang nantinya bisa mengikat keseluruhan bagian pada kardus. Tali yang mengikat kardus atau carton ini memiliki sifat yang kuat, sehingga dapat dipastikan andal saat proses pengangkatan.Mesin ini memang digunakan untuk melapisi kemasan karton. Pelapisan tersebut bertujuan agar kemasan karton tidak mudah terbuka apabila akan diangkat oleh benda berat atau ditarik oleh katrol sekali pun. Penggunaan mesin ini juga bertujuan untuk menjaga keamanan produk saat proses pengiriman ke berbagai distributor.Taiwan Semi Auto Strapping Machine WPW-616HS bergaransi resmi dengan harga termurah dan sparepart terlengkap. Taiwan Semi Auto Strapping Machine WPW-616HS ini bertenaga daya listrik 220 V. Serta Working table height 750-890 mm, Strappping Speed 2 sec/strap, Volume (LxWxH) 910 x 580 x 750 mm. Mechatronic Aspect:60 sec. auto-stop: electricity-savingIntegrated PCB control systemMechanical Aspect:Adjustable Table heightLegs can be disassembled for freight cost savingMechanical strapping tension adjustment
- Rotary Synthetic Lithium Complex Hi-TempDeskripsi:Rotary Synthetic Grease was specially designed to meet the need of a wide variety of heavy-duty applications and operating conditions. They provide balanced load carrying capability across a spectrum of loads, speeds and temperatures. It provides excellent high-temperature performance with superb adhesion, structural stability and resistance to water contamination.Advantages and Potential Benefits:> Helps assure proper lubrication and protection even in most severe water exposure conditions> Excellent grease tenacity, help reduce leakage and extend re-lubrication intervals for reduced maintenance requirements> Helps extend grease life and enhance bearing protection in high temperature applications helping to reduce maintenance and replacement costs> Reliable protection of lubricated equipment , even under conditions of high sliding with potential for extended equipment life and reduce unanticipated downtime> Provide potential for inventory rationalization and reduced inventory costsUsed in a wide range of equipment including industrial, automotive, construction and marine applications. Their blue color enables easy verification of application.atribut:
- Color: Biru Transparant
- Structure: Smooth
- Soap Type: Lithium Complex
- Dropping Point (Minimum): 280 – 300 Celcius
- Penetration: '245 – 260 at 25°C
- Rotary Moly Hi-Temp Synthetic GreaseDeskripsi:Rotary Moly Plex are specifically designed for the lubrication of extra heavy duty off highway and mining equipments. This series of lithium complex grease, which contain 5% molybdenum disulfide, can be utilize over a wide range of operating conditions and temperature to improve productivity. Rotary Moly Plex has excellent extreme pressure and anti wear properties in addition to exceptional staying exhibit excellent structural stability. They not corrode steel or copper bearing alloys and are compatible with conventional sealing materials.Advantages and Potential Benefits:> Superb equipment protection and potential equipment life extension even in sever operating conditions> Optimum equipment protection in high sliding mechanisms and with extended re-lubrication intervals> Ensure proper lubrication and protection even in hostile work environments> Excellent EP and anti wear propertiesSuitable for use in wide range of slow to medium speed bearings where shock loads or excessive vibration is likely and there is a specific requirement for the use of grease fortified with molybdenum disulfide. Particularly suitable for applications involving reciprocation or sliding motion where the prevention of scuffing and fretting is desirable.atribut:
- Packaging: Tube
- Size (g): 100
Daftar Harga trusco packing Terbaru January 2026
| TRUSCO Compact Strapping Machine "Shimeshime 45 II" (Black and White Series) | Rp499.900 |
| TRUSCO Horizontal/Vertical Rotary Table | Rp18.999.900 |
| TRUSCO Rotary Table | Rp11.999.900 |
| SMC Rotary Table | Rp6.999.900 |
| TRUSCO Meja Putar | Rp1.899.900 |
| SIAT Battery-Operated Strapping Tool | Rp55.999.900 |
| Rotary Lithium Multi Purpose Grease (MP) (Grease Multipurpose) | Rp1.699.900 |
| Rotary Multi Purpose CG-202 Biru Putih | Rp659.900 |
| Vertex Horizontal/Vertical Rotary Table | Rp5.399.900 |
| Non Brand Manual Strapping Tool | Rp469.900 |
Data diperbarui pada 20/01/2026 (Harga belum termasuk PPN)



















































































































































/P101000931-1.jpg)





%20%26%20Pengelasan/Penyemprot%2C%20Oli%2C%20Gemuk/Gemuk%2C%20Oli%20Injektor/Gemuk/Rotary%20Lithium%20Multi%20Purpose%20Grease%20(MP)%20(Grease%20Multipurpose)/7xP102114285-2.jpg)
%20%26%20Pengelasan/Penyemprot%2C%20Oli%2C%20Gemuk/Gemuk%2C%20Oli%20Injektor/Gemuk/Rotary%20Multi%20Purpose%20CG-202%20Biru%20Putih/7qP102114278-2.jpg)


%20%26%20Pengelasan/Penyemprot%2C%20Oli%2C%20Gemuk/Gemuk%2C%20Oli%20Injektor/Gemuk/CRC%20Moly%20Graph%20Extreme%20Pressure%20Multi-Purpose%20Lithium%20Grease/P102076316-1.jpg)
/P102799859-1.jpg)
/Sanwa%20Semi%20Automatic%20Strapping%20Machine/5zP103501215-1.jpg)

/WIRAPAX%20Strapping%20Machine/6rP103449243-1.jpg)
%20%26%20Pengelasan/Penyemprot%2C%20Oli%2C%20Gemuk/Gemuk%2C%20Oli%20Injektor/Gemuk/Rotary%20Synthetic%20Lithium%20Complex%20Hi-Temp/8kP102114308-2.jpg)
%20%26%20Pengelasan/Penyemprot%2C%20Oli%2C%20Gemuk/Gemuk%2C%20Oli%20Injektor/Gemuk/Rotary%20Moly%20Hi-Temp%20Synthetic%20Grease/8rP102114315-2.jpg)