Beli trusco distributor di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- TRUSCO KusabiDeskripsi:Use:to level adjustment, put it under heavy goods such as machinery and concrete.atribut:
- Purpose of Use: For level adjustment by placing it under heavy weight objects such as machine and concrete products.
- TRUSCO Aluminum Caseatribut:
- Accessories: Key: two shoulder belt: 1 multi-purpose tool: 1 piece
- Material: Body: Aluminium Alloy, Core: Polywood, Medium-Sizeddish: Polypropylene (PP), Handle, Corner: ABSresin
- Color: Silver
- TRUSCO Magnet Feritatribut:
- Adsorption Ability (N): 5.8
- Material: Magnet: Ferrite Magnet
- Outside Diameter (mm): 20
- Purpose of Use: As a speaker, a headphone or motor parts.
- Surface Magnetic Flux Density (T): 0.09
- Weight (g): 7.7
- TRUSCO Hydraulic JackDeskripsi:Handle insertion opening can only be push down from the top or the leftatribut:
- Accessories: Handle
- TRUSCO Storage Basketatribut:
- Material: Polypropylene (PP)
- Color: Natural
- Outside Dimension (frontage WxDxH) (mm): 375x270x245
- Usable Inner Dimension (WxDxH)(mm): 354x249x232
- TRUSCO Professional Tool Boxatribut:
- Color: Black
- Accessories: Medium-Sized Dish (Removable), Partition Plate (8 Short and Long 4 pieces)
- Capacity (L): 27
- Outer Dimensions (Width x Depth x Height) (mm): 560 x 278 x 370
- Specifications: Cylinder lock can be attached (sold separately) 3 pocket
- Usable Inner Dimension (mm): 490 x 245 x 210
- TRUSCO Alat Ukur Intensitas Cahaya Digitalatribut:
- Purpose of Use: Illuminance measurement at environmental survey/construction on site.
- TRUSCO Magnet Neodymiumatribut:
- Adhesion (N): 25.48
- Outside Diameter (mm): 10
- Thickness (mm): 5
- Material: Magnet: Neodymium Magnet
- TRUSCO Kantong Plastik 45L untuk Kebutuhan Sehari-hari Tebal 0.1mmatribut:
- Thickness (mm): 0.1
- Capacity (L): 20
- Length (mm): 600
- Width (mm): 500
- TRUSCO Cable Ties (Pengikat / Kabel Tis)Deskripsi:Usage:For temporary fixing and organizing.atribut:
- Material: Nylon 66
- Specification: For indoor use
- TRUSCO Stainless Butt HingeDeskripsi:Load limit is the gate mass when using 2 vertical object.atribut:
- Attachment Hole: None
- Finishing Material: Stainless Steel (SUS304) / Mirror Buffing
- TRUSCO Thickness Gauge (General)atribut:
- Purpose of Use: For crevice measurement.
- TRUSCO High-Performance Hose (Selang)atribut:
- Applications: Irrigation and Sprinkling
- Material: PVC
- Normal Opreration Pressure: 0.784
- Purpose of Use: For watering.
- Specifications: Food Sanitation Act Conformed Product
- TRUSCO Rigid Caster, Urethane-Wheelatribut:
- Material: Bracket:Steel, Metal fitting surface processing:Zinc trivalent chromate finish, Wheel assembly:Steel rims, urethane tires
- Allowable Load (daN): 120
- Allowable Load (kgf): 123
- Wheel Diameter D (mm): 75
- Wheel Width (mm): 32
- Mounting Height H (mm): 100
- Mounting Plate A x B (mm): 95 x 72
- TRUSCO Urethane Soft Hammer (Palu)Deskripsi:27atribut:
- Handle Material: Oak
- Head Material: Urethane Resin
Daftar Harga trusco distributor Terbaru January 2026
| TRUSCO Kusabi | Rp149.900 |
| TRUSCO Aluminum Case | Rp939.900 |
| TRUSCO Magnet Ferit | Rp17.900 |
| TRUSCO Pressure Gauge | Rp159.900 |
| TRUSCO Hydraulic Jack | Rp1.099.900 |
| TRUSCO Storage Basket | Rp209.900 |
| TRUSCO Professional Tool Box | Rp1.599.900 |
| TRUSCO Alat Ukur Intensitas Cahaya Digital | Rp2.199.900 |
| TRUSCO Magnet Neodymium | Rp76.900 |
| TRUSCO Kantong Plastik 45L untuk Kebutuhan Sehari-hari Tebal 0.1mm | Rp179.900 |
Data diperbarui pada 19/01/2026 (Harga belum termasuk PPN)





























































































































































/P102006931-1.jpg)
/TRUSCO%20Stainless%20Butt%20Hinge/P101000510-1.jpg)
/P101000756-1.jpg)
/P101000672-1.jpg)

/P101506111-1.jpg)