Beli tripod hoist di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. Non Brand Hoist Tripod 2ton with Chain Block (Katrol Tripod Rantai / Kerekan Tripod Rantai)
    Mulai

    Rp8.199.900

  2. Non Brand Tripod Hoist
    Mulai

    Rp17.999.900

    Non Brand Tripod Hoist
    atribut:
    • Height (m): 3
    • Capacity (t): 5
  3. Non Brand Hoist Tripod 5ton with Chain Block (Katrol Tripod Rantai / Kerekan Tripod Rantai)
    Mulai

    Rp18.999.900

  4. HONEYWELL MILLER Tripod System & System Kit
    Mulai

    Rp50.999.900

    HONEYWELL MILLER Tripod System & System Kit
    Deskripsi:
    Tripod confined space systems are positioned over a vertical entry point, such as a manhole or tank. They have three legs to stabilize the base and require a winch or self-retracting lifeline (SRL) to raise, lower, and retrieve workers.
    atribut:
    • UNSPSC: 46182302
    • Base Radius (ft): 3-3/8 to 7-1/2
    • Confined Space Component: Tripod
    • Entry Orientation: Vertical
    • For use with: Self-Retracting Lifeline
    • Height Range (ft): 4 to 9
    • Includes: Adjustable Legs with Integral Push Pins; Independent Leg Locking Feature; Zinc Plated Steel Chains
    • Includes SRL: No
    • Includes Winch: No
    • Tripod Material : Aluminium
    • Weight Capacity (lbs): 400
  5. Non Brand Hoist Tripod Only (Tripod Katrol)
    Mulai

    Rp6.099.900

    Non Brand Hoist Tripod Only (Tripod Katrol)
    atribut:
    • Type: Tripod only, without Chain Block
  6. Non Brand Hoist Tripod 1ton with Chain Block (Katrol Tripod Rantai / Kerekan Tripod Rantai)
    Mulai

    Rp6.899.900

  7. ANEST IWATA Container
    Mulai

    Rp1.399.900

  8. WESTWARD Tripod Stand
    Mulai

    Rp3.999.900

    WESTWARD Tripod Stand
    Deskripsi:
    The Westward® under hoist tripod stand is designed to help prevent the tipping or rocking of a vehicle while the vehicle is engaged on an automotive lift. Heavy-gauge steel construction 2-ton capacity
    atribut:
    • Item: Tripod Stand
    • Base Size (inch): 5 1/4 x 1 1/2
    • Lifting Height Max. (inch): 76
    • Lifting Height Min. (inch): 67
    • Lifting Capacity (t): 2
    • Saddle Size (inch): 5 1/4 x 1 1/2
    • Standards: ASME/ANSI-PALD
    • Type: Underhoist
  9. ULTRA Hoist Chain Block Type HSZ-B (Katrol Rantai / Kerekan Rantai)
    Mulai

    Rp959.900

    ULTRA Hoist Chain Block Type HSZ-B (Katrol Rantai / Kerekan Rantai)
    Deskripsi:
    Model HSZ- B is a robust hand chain block designed for heavy and increased loads, bearing safety, ergonomics and low operating effort.
  10. Kaen Rescue Tripod
    Mulai

    Rp8.099.900

    Kaen Rescue Tripod
    atribut:
    • Working Load (kg): 200 (winch)
    • Blocking Force (kN): winch 22
    • Fully Expanded (cm): 222
    • Complete Contraction (cm): 141
    • Max Lifting Weight (N): 1600
    • Material: High strength aluminum alloy
    • Blocking Force (kg): 500
    • Gear Ratio (winch): 5:1
    • Packing Size (cm): 176x28x25
    • Steel Cable (winch) (m): 30
  11. Non Brand Hoist Tripod 3ton with Chain Block (Katrol Tripod Rantai / Kerekan Tripod Rantai)
    Mulai

    Rp9.999.900

  12. ANEST IWATA Suction Feed Spray Gun Cup Lever Type
    43%
    Mulai

    Rp569.900

    ANEST IWATA Suction Feed Spray Gun Cup Lever Type
    Deskripsi:
    For medium weight painting.
    atribut:
    • Paint Feeding System: Suction type (lever type)
  13. TRUSCO Tripod Stand Head
    Rating:
    100% of 100
    (1)
    Mulai

    Rp2.599.900

  14. Elephant Manual Chain Block (Katrol Rantai / Kerekan Rantai)
    Mulai

    Rp2.899.900

    Elephant Manual Chain Block (Katrol Rantai / Kerekan Rantai)
    Deskripsi:
    Max. working load from 0.5 to 5 ton. Grade 105 galvanized load chain, which adheres to the strict German DIN 5684 standard. Zinc plated hand chain. Heavy duty frame. Lightweight lifting capacity ratio, a 1 ton unit with 10-f lift weights 20% less than other.
    atribut:
    • Manufacturer's Testload: 150%xsafety working load
  15. TEKIRO Jack Stand (Penyangga Kendaraan)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp529.900

    TEKIRO Jack Stand (Penyangga Kendaraan)
    Deskripsi:
    TEKIRO Jack Stand Tahanan Dongkrak [3 Ton] merupakan alat penopang dan pengaman kendaraan yang sudah diangkat dengan dongkrak. Khususnya dibengkel dan garasi, safety stand mutlak dibutuhkan karena dongkrak tidak dapat menjamin keamanan terhadap terjadinya slip antara dongkrak dengan titik tumpu pada kendaraan, terutama jika Cranes digunakan khusus untuk mengangkat engine dan transmisi yang akan diperbaiki dan sekaligus untuk memasangkannya setelah perbaikan. Jack stand menjamin keselamatan mekanik saat melakukan perbaikan di bawah mobil. Dengan mengunakan jack stand, rasa aman dan nyaman akan dirasakan mekanik. Jack stand di rancang mampu menahan beban kendaraan dan tidak akan turun atau bergeser dari tempat awalnya. Dongkrak yang sudah berusia atau pengencangan baut penurun tekanan yang tidak kencang, dapat mengakibatkan dongkrak turun dengan sendiri. Jika anda tidak memiliki jack stand, anda dapat memasang roda yang dilepas pada sisi samping mobil. Agar saat dongkrak anjlok, beban mobil akan di topang oleh pelek ban dan anda tidak terjepit mobil.untuk mendongkrak/mengangkat barang/kendaraan dengan bentuk stand 4 kaki berkekuatan 3 ton dan berdimenisi 288mm 423mm 210mmFungsi : untuk mendongkrak/mengangkat barang/kendaraan dengan bentuk stand 4 kaki berkekuatan Material : chrome vanadium
    atribut:
    • Material: Chrome Vanadium
  16. monotaro Marking Tools Walking Measure (Meteran Dorong)
    Mulai

    Rp749.900

    monotaro Marking Tools Walking Measure (Meteran Dorong)
    Deskripsi:
    Produk ini juga sering disebut dengan Meteran Dorong
    atribut:
    • Measurement Error: +/- 0.5%
    • Counter: 1 digit 10 cm display / 4 digits m display
    • Minimum Unit (cm): 10
    • Mass (kg): 1.52
    • Maximum measuring distance (m): 9999.9
    • Measurement Range (m): 0-9999.9
    • Telescopic size (mm): 520/1030
  17. LEOPARD Rescue Tripod
    Mulai

    Rp42.999.900

    LEOPARD Rescue Tripod
    atribut:
    • Weight Capacity (kg): 140
    • Wire Material: Galvanized
    • Tripod Material : Alumunium
    • Wire Diameter (mm): 4
Daftar Harga tripod hoist Terbaru October 2026
Non Brand Hoist Tripod 2ton with Chain Block (Katrol Tripod Rantai / Kerekan Tripod Rantai)Rp8.199.900
Non Brand Tripod HoistRp17.999.900
Non Brand Hoist Tripod 5ton with Chain Block (Katrol Tripod Rantai / Kerekan Tripod Rantai)Rp18.999.900
HONEYWELL MILLER Tripod System & System KitRp50.999.900
Non Brand Hoist Tripod Only (Tripod Katrol)Rp6.099.900
Non Brand Hoist Tripod 1ton with Chain Block (Katrol Tripod Rantai / Kerekan Tripod Rantai)Rp6.899.900
ANEST IWATA ContainerRp1.399.900
HUGO Chain Hoist (Katrol Rantai Elektrik / Kerekan Rantai Elektrik)Rp20.999.900
WESTWARD Tripod StandRp3.999.900
ULTRA Hoist Chain Block Type HSZ-B (Katrol Rantai / Kerekan Rantai)Rp959.900

Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)