WESTWARD Tripod Stand

Kondisi Barang:
Bergaransi
Informasi selengkapnya terkait garansi
dapat ditemukan pada Rincian Produk
Sebelum PPN:
Rp3.999.900
Spesifikasi
ItemTripod Stand
Base Size (inch)5 1/4 x 1 1/2
Lifting Height Max. (inch)76
Lifting Height Min. (inch)67
Lifting Capacity (t)2
Saddle Size (inch)5 1/4 x 1 1/2
StandardsASME/ANSI-PALD
TypeUnderhoist

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
The Westward® under hoist tripod stand is designed to help prevent the tipping or rocking of a vehicle while the vehicle is engaged on an automotive lift.

Heavy-gauge steel construction
2-ton capacity
Warning
WARNING This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer, and Di(2-ethylhexyl)phthalate (DEHorse Power), which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.

Ulasan Produk

Tidak ada ulasan