Beli tripod chain block di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. Non Brand Hoist Tripod 5ton with Chain Block (Katrol Tripod Rantai / Kerekan Tripod Rantai)
    Mulai

    Rp18.999.900

  2. Non Brand Hoist Tripod 1ton with Chain Block (Katrol Tripod Rantai / Kerekan Tripod Rantai)
    Mulai

    Rp6.899.900

  3. Kaen Rescue Tripod
    Mulai

    Rp8.099.900

    Kaen Rescue Tripod
    atribut:
    • Working Load (kg): 200 (winch)
    • Blocking Force (kN): winch 22
    • Fully Expanded (cm): 222
    • Complete Contraction (cm): 141
    • Max Lifting Weight (N): 1600
    • Material: High strength aluminum alloy
    • Blocking Force (kg): 500
    • Gear Ratio (winch): 5:1
    • Packing Size (cm): 176x28x25
    • Steel Cable (winch) (m): 30
  4. Tacoman Tripod Head
    Mulai

    Rp1.399.900

    Tacoman Tripod Head
    Deskripsi:
    Please prepare 3 logs or pipes. With just one spanner, you can easily complete a tripod. For the leg members, we recommend Φ48.6 single pipe 3m. For the safety of your legs, please use the tripod base (TS-20B, sold separately) for Φ48.6 single pipe.Electrical installation, pipe construction, landscaping, rooting of old trees, etc.* Chain block hooks of 2t or more cannot be inserted.
    atribut:
    • Suitable Pipe Wall Thickness (mm): 1.9 or more
  5. TRUSCO Tripod Stand Head
    Rating:
    100% of 100
    (1)
    Mulai

    Rp2.599.900

  6. Non Brand Hoist Tripod 3ton with Chain Block (Katrol Tripod Rantai / Kerekan Tripod Rantai)
    Mulai

    Rp9.999.900

  7. ULTRA Hoist Chain Block Type HSZ-B (Katrol Rantai / Kerekan Rantai)
    Mulai

    Rp959.900

    ULTRA Hoist Chain Block Type HSZ-B (Katrol Rantai / Kerekan Rantai)
    Deskripsi:
    Model HSZ- B is a robust hand chain block designed for heavy and increased loads, bearing safety, ergonomics and low operating effort.
  8. FEELWORLD Video Switcher
    Mulai

    Rp11.999.900

    FEELWORLD Video Switcher
    Deskripsi:
    Medium to Large Live Streaming Solutions1. Multi-cam connecting: L4 with 4 HDMI and 1 SDI,ideal for medium or large multi-cam live streaming.For medium live streaming, you can use 2 to 3 cameras,capture a close-up or panorama of different view, you can also connect PC to play PPT; for large live streaming, you can use 3 to 5 cameras,can also connect PC to play PPT or connect PTZ controller.All of pictures can be quickly switching via T-bar and buttons.2. PTZ control: For large streaming, you can connect with a PTZ controller to control all PTZ.3. Multi-view:L4 comes with 10.1-inch large touchscreen, you can preview all inputs and easy to finish all of setup on screen, you can also connect to external bigger display via PGM out to get bigger preview pictures and the audio status,or achieve to multi-person simultaneously monitoring .4. Connecting to a computer through the USB 3.0 streaming interface allows for live streaming on your favorite platforms.
    atribut:
    • Audio Jack (mm): 1×3.5
    • Audio Output (mm): 1×3.5
    • Backlight type: LED
    • Operating Humidity (%): 31321
    • Operating Temperature (°C): 0-60
    • Power Consumption (W): 27
    • Power Input Current (A): 3
    • Power Input Voltage (V): 12
    • Screen Size (inch): 10.1 Touch screen
    • Unit Dimensions (mm): 290.2x189.5x55.7
  9. Non Brand Hoist Tripod 2ton with Chain Block (Katrol Tripod Rantai / Kerekan Tripod Rantai)
    Mulai

    Rp8.199.900

  10. Non Brand Tripod Hoist
    Mulai

    Rp17.999.900

    Non Brand Tripod Hoist
    atribut:
    • Height (m): 3
    • Capacity (t): 5
  11. HONEYWELL MILLER Tripod System & System Kit
    Mulai

    Rp50.999.900

    HONEYWELL MILLER Tripod System & System Kit
    Deskripsi:
    Tripod confined space systems are positioned over a vertical entry point, such as a manhole or tank. They have three legs to stabilize the base and require a winch or self-retracting lifeline (SRL) to raise, lower, and retrieve workers.
    atribut:
    • UNSPSC: 46182302
    • Base Radius (ft): 3-3/8 to 7-1/2
    • Confined Space Component: Tripod
    • Entry Orientation: Vertical
    • For use with: Self-Retracting Lifeline
    • Height Range (ft): 4 to 9
    • Includes: Adjustable Legs with Integral Push Pins; Independent Leg Locking Feature; Zinc Plated Steel Chains
    • Includes SRL: No
    • Includes Winch: No
    • Tripod Material : Aluminium
    • Weight Capacity (lbs): 400
  12. Non Brand Hoist Tripod Only (Tripod Katrol)
    Mulai

    Rp6.099.900

    Non Brand Hoist Tripod Only (Tripod Katrol)
    atribut:
    • Type: Tripod only, without Chain Block
  13. TRUSCO Tripod Block Hanger Spike
    Mulai

    Rp1.299.900

    TRUSCO Tripod Block Hanger Spike
    atribut:
    • Abstract: 10TH-03 for, only phi48.6mm
    • Mass (kg): 3.4
    • Material: Ductile Iron
  14. LEOPARD Rescue Tripod
    Mulai

    Rp42.999.900

    LEOPARD Rescue Tripod
    atribut:
    • Weight Capacity (kg): 140
    • Wire Material: Galvanized
    • Tripod Material : Alumunium
    • Wire Diameter (mm): 4
  15. Cerro Tripod Penyelamatan (Tripod Ruang Terbatas)
    Mulai

    Rp18.999.900

    Cerro Tripod Penyelamatan (Tripod Ruang Terbatas)
    atribut:
    • Type: Rescue The Tripe Tripod
    • Work Load (kg): 200
    • Blocking Force (kN): 22
    • Extension Length (cm): 222
    • Closed Length (cm): 414
    • Max. Lifting Weight (N): 1600
    • Breaking Load (kg): 500
    • Capacity (kg): 30.0
    • Packing Size (cm): 140x40x40
    • Wire Rope (m): 30
  16. TRUSCO Air Flow Regulator
    Mulai

    Rp289.900

    TRUSCO Air Flow Regulator
    Deskripsi:
    The strength of the air can be done smoothly by dialing operation. Connect to air duster, air thunder, air spray gun, and smoothly perform the strength of air by dial operation.
    atribut:
    • Purpose of Use: Connect to air duster, air sander and air spray gun, etc., and smoothly adjust the strength of air by dial operation.
Daftar Harga tripod chain block Terbaru October 2026
Non Brand Hoist Tripod 5ton with Chain Block (Katrol Tripod Rantai / Kerekan Tripod Rantai)Rp18.999.900
Non Brand Hoist Tripod 1ton with Chain Block (Katrol Tripod Rantai / Kerekan Tripod Rantai)Rp6.899.900
Kaen Rescue TripodRp8.099.900
Tacoman Tripod HeadRp1.399.900
TRUSCO Tripod Stand HeadRp2.599.900
Non Brand Hoist Tripod 3ton with Chain Block (Katrol Tripod Rantai / Kerekan Tripod Rantai)Rp9.999.900
ULTRA Hoist Chain Block Type HSZ-B (Katrol Rantai / Kerekan Rantai)Rp959.900
FEELWORLD Video SwitcherRp11.999.900
Non Brand Hoist Tripod 2ton with Chain Block (Katrol Tripod Rantai / Kerekan Tripod Rantai)Rp8.199.900
Non Brand Tripod HoistRp17.999.900

Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)