FEELWORLD Video Switcher

Sebelum PPN:
Rp11.999.900
Spesifikasi
Audio Jack (mm)1×3.5
Audio Output (mm)1×3.5
Backlight typeLED
Operating Humidity (%)31321
Operating Temperature (°C)0-60
Power Consumption (W)27
Power Input Current (A)3
Power Input Voltage (V)12
Screen Size (inch)10.1 Touch screen
Unit Dimensions (mm)290.2x189.5x55.7

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Medium to Large Live Streaming Solutions
1. Multi-cam connecting: L4 with 4 HDMI and 1 SDI,ideal for medium or large multi-cam live streaming.For medium live streaming, you can use 2 to 3 cameras,capture a close-up or panorama of different view, you can also connect PC to play PPT; for large live streaming, you can use 3 to 5 cameras,can also connect PC to play PPT or connect PTZ controller.All of pictures can be quickly switching via T-bar and buttons.
2. PTZ control: For large streaming, you can connect with a PTZ controller to control all PTZ.
3. Multi-view:L4 comes with 10.1-inch large touchscreen, you can preview all inputs and easy to finish all of setup on screen, you can also connect to external bigger display via PGM out to get bigger preview pictures and the audio status,or achieve to multi-person simultaneously monitoring .
4. Connecting to a computer through the USB 3.0 streaming interface allows for live streaming on your favorite platforms.
Feature
10.1-inch touchscreen, real-time preview 5 input sources +PST + PGM and operation interface
Iconized touch operation, fast to learn; or buttons + knob operation
Compatible with HDMI and SDI signal source, meet professional needs
T-bar simply switch signal source or transition effects
USB 3.0 fast to live streaming
Embedded & Insert Audio with Sync
Chroma key + LOGO overlay,creating an exciting studio
Mix audio from multiple inputs
Configurable PIP video overlay * Supports 13 broadcasting transition effects
Remote control via PC/smartphone APP (Feelworld Live Plus)

Input
4 X HDMI HDMI 1.4
1 X SDI 3G-SDI
1X USB TYPE-A USB2.0 (Firmware Update or LOGO file import)

Output
1 X HDMI HDMI 1.3
1 X SDI 3G-SDI
1×USB CONTROL USB 3.0
Input Solution
HDMI
720p(60/59.94/50/30/29.97/25/24/23.98)
1080i(60/59.94/50)
1080p(60/59.94/50/30/29.97/25/24/24sF/23.98/23.98sF)
4K UHD 3840×2160p (30/29.97/25/24/23.98Hz)
SDI
720p (60/59.94/50/30/29.97/25)
1080i(60/59.94/50)
1080p (60/59.94/50/30/29.97/25/24/23.98)

Output Solution
HDMI
720p50/60
1080p25/30/50/60
SDI
720p50/60
1080p25/30/50/60
USB
720p50/60
1080p25/30/50/60

Ulasan Produk

Tidak ada ulasan

Halaman Terkait