Beli triens cord reel di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. TRIENS Air-hose Reel (Selang Gulung Otomatis / Selang Angin)
    Mulai

    Rp7.399.900

    TRIENS Air-hose Reel (Selang Gulung Otomatis / Selang Angin)
    atribut:
    • Material: Hose:Urethane
    • Hose Inside Diameter x Outside Diameter (mm): 8.0 x 12
    • Primary Mounting Side: 3/8 male
    • Secondary Mounting Side: 3/8 female
  2. TRUSCO Auto Air Reel (Selang Gulung Otomatis / Selang Angin)
    Mulai

    Rp3.399.900

    TRUSCO Auto Air Reel (Selang Gulung Otomatis / Selang Angin)
    atribut:
    • Depth (mm): 360
    • Height (mm): 260
    • Hose Dimension (Inner Diameter x Outside Diameter) (mm): 8.0 x 12
    • Hose Dimension (Overall Length) (m): Primary Side / 1, The Secondary Side / 9
    • Length (m): 9
    • Width (mm): 158
    • Working Pressure (MPa): 1.5
    • Working Pressure (kgf/cm²): 15
  3. TRUSCO Air Hose Reel (Selang Angin / Selang Gulung Otomatis)
    Mulai

    Rp4.699.900

    TRUSCO Air Hose Reel (Selang Angin / Selang Gulung Otomatis)
    atribut:
    • Material: Hose:Polyurethane (Braided)
    • Total Hose Length (m): 10
    • Width (mm): 300
    • Depth (mm): 111
    • Height (mm): 330
    • Usage Pressure: 1.4MPa (14kgf/cm2)
    • Specification: Ratchet Stopper, Automatic Thread Rewind, Reinforced Resin Coupler Design
    • Accessories: Mounting Bracket Set, Primary-side Hose 1
  4. HATAYA Air Hose Reel (Selang Angin / Selang Gulung Otomatis)
    55%
    Mulai

    Rp2.899.900

    HATAYA Air Hose Reel (Selang Angin / Selang Gulung Otomatis)
    atribut:
    • Hose Inside Diameter x Outside Diameter (mm): 6.5
    • Usage Pressure (MPa): 1.5
  5. NICHIDO Automatic Air Reel, Auto Air (Selang Gulung Otomatis / Selang Angin)
    Mulai

    Rp1.399.900

    NICHIDO Automatic Air Reel, Auto Air (Selang Gulung Otomatis / Selang Angin)
    atribut:
    • Material: Hose:Polyurethane (Mesh)
    • Primary Hose Total Length (m): 1
    • Working Pressure (MPa): 1.5
    • Specification: Connection can be done with a commercially available coupler.
  6. KRISBOW Selang Angin Gulung Otomatis
    Mulai

    Rp1.899.900

    KRISBOW Selang Angin Gulung Otomatis
    atribut:
    • Hose Material: Hybrid Polimer
    • Hose Length (m): 15
    • Working Pressure (psi): 200
  7. TRUSCO Air Reel, Swing Coupler (Selang Angin / Selang Gulung Manual)
    Mulai

    Rp5.199.900

    TRUSCO Air Reel, Swing Coupler (Selang Angin / Selang Gulung Manual)
    atribut:
    • Fluid: Air
    • Hose Dimension (Overall Length) (m): 20
    • Hose Length (m): Primary Side / 1
    • Working Pressure (MPa): 1.5
    • Operating Temperature Range (°C): -10 to 60
  8. TRUSCO Hose C-Type Air Reel Main Unit Only (Gulungan Selang)
    Mulai

    Rp2.999.900

    TRUSCO Hose C-Type Air Reel Main Unit Only (Gulungan Selang)
    atribut:
    • Dimensions (Height H x Width W x Depth D) (mm): 289 x 242 x 282
    • Fluid: Compressed Air
    • Hose Length (m): 1 (Primary Side)
    • Material (Hose): PVC-Based Elastomer
    • Maximum Working Pressure (MPa): 1.5
    • Operating Temperature Limits: Over 10 over 60 degC
    • Using Coupler: (Coupler Plug) Nut Type Plug 1/4
    • Weight (g): 4300
    • Body Material: Steel
  9. HATAYA Reel
    Mulai

    Rp859.900

    HATAYA Reel
    atribut:
    • Weight (kg): 2.2
    • Body Dimensions (Width x Depth x Height) (mm): 230x181x324
    • Storage Amount: Outer diameter phi10/45m limit mass 4.0kg
  10. TRUSCO Water Hose Reel (Selang Air / Selang Gulung Manual)
    Mulai

    Rp1.999.900

    TRUSCO Water Hose Reel (Selang Air / Selang Gulung Manual)
    atribut:
    • Working Pressure: 0.7MPa
    • Compatible Hose (Inner DiameterxOuter Diameter): 15x20mm
    • Compatible Faucet Outer Diameter: 14 to 18mm
    • Drum Material: Polypropylene (PP)
  11. monotaro Air Hose, With One-Touch Coupler (Selang Angin)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp239.900

    monotaro Air Hose, With One-Touch Coupler (Selang Angin)
    Deskripsi:
    Since it is a one-touch coupler, it can be installed easily. To take out from a place away from the air source.
    atribut:
    • Air Outlet: 1/4 One-Touch Coupler
    • Maximum Working Pressure (MPa): 1.47
    • Normal Opreration Pressure: 0.78
    • Operating Temperature Range (°C): -40 to 60
    • Hose Dimension (Inner Diameter x Outside Diameter) (mm): 6.5 x 10
    • Color: Orange
  12. NIPPEI KIKI Handy Air Reel (Selang Gulung Otomatis / Selang Angin)
    Mulai

    Rp399.900

    NIPPEI KIKI Handy Air Reel (Selang Gulung Otomatis / Selang Angin)
    Deskripsi:
    -The hose is made of urethane, which is light and strong against impact.-Small diameter body and slim size.-Both ceiling and wall mounting are possible.-Designed to be durability.-Hanger Receiver (mounting plate), Fixing Bolt Nut, Screw-Self-weigh
Daftar Harga triens cord reel Terbaru October 2026
TRIENS Air-hose Reel (Selang Gulung Otomatis / Selang Angin)Rp7.399.900
TRIENS Air Hose Reel (Easy Hose Replacement) (Selang Gulung Otomatis / Selang Angin)Rp12.999.900
TRIENS Air Hose Reel (Selang Gulung Otomatis / Selang Angin)Rp2.599.900
TRUSCO Auto Air Reel (Selang Gulung Otomatis / Selang Angin)Rp3.399.900
JTC Air Hose Reel (Selang Angin Gulung)Rp5.699.900
TRUSCO Air Hose Reel (Selang Angin / Selang Gulung Otomatis)Rp4.699.900
HATAYA Air Hose Reel (Selang Angin / Selang Gulung Otomatis)Rp2.899.900
NICHIDO Automatic Air Reel, Auto Air (Selang Gulung Otomatis / Selang Angin)Rp1.399.900
KRISBOW Selang Angin Gulung OtomatisRp1.899.900
TRUSCO Air Reel, Swing Coupler (Selang Angin / Selang Gulung Manual)Rp5.199.900

Data diperbarui pada 09/10/2026 (Harga belum termasuk PPN)