Beli trafo 230v di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- Schneider Electric EasyPact CVS400Fatribut:
- Device Application: Distribution
- Product or Component Type: Circuit Breaker
- Range of Product: Easypact CVS400-630
- DV Pilot LampDeskripsi:Indicator Lamp. Anti Shatter.
- Fort Lampu Indikator Panel LED 22mmatribut:
- Diameter (mm): 22
- Schneider Electric Altivar Easy 610 Variable Speed Driveatribut:
- Frequency (Hz): 50-60 (+/-5%)
- Number of Phases: 3 phases
- Number of Preset Speeds: 16
- Output Frequency (kHz): 0.0001-0.5
- Rated Supply Voltage (V): 380-415 (-15 to 10%)
- TELEMECANIQUE SENSORS Limit Switch XCKM Seriesatribut:
- Fixing Mode: By The Body
- Material: Metal
- Chint Pilot Lamp Shortened Round Platformatribut:
- Color: Green-LED
- Voltage: 110V
- Dimensions: 52x31mm
- Fort Lampu Indikator Panel LED Seri XB7atribut:
- Voltage (V): AC 220/DC 12, 24
- Diameter (mm): 22
- Schneider Electric TeSys Batribut:
- Range: TeSys
- Fuji Electric Kontaktor Magnet Tipe StandarDeskripsi:The SC series is a range of long service-life and high-performance contactors. SC-03 to SC-N3 smallframe contactors provide snap-on fitting of numerous optional units, such as auxiliary contact blocks, coil surge suppressors, and operation counters. Field modifications are quick and easy.atribut:
- Electrical Durabiity: Up to 2.000.000 operations
- Mechanical Durabilty: Up to 10.000.000 operations
- Standard: IEC 60947-4-1
- Schneider Electric Harmony XB5 Timer Panel Mountedatribut:
- SS: 2
- Type: Monolitic Timer with one function
Daftar Harga trafo 230v Terbaru November 2025
| Schneider Electric Photoelectric sensors XU Series | Rp799.900 |
| Schneider Electric EasyPact CVS400F | Rp3.999.900 |
| DV Pilot Lamp | Rp10.000 |
| Fort Lampu Indikator Panel LED 22mm | Rp8.000 |
| Schneider Electric Altivar Easy 610 Variable Speed Drive | Rp16.999.900 |
| TELEMECANIQUE SENSORS Limit Switch XCKM Series | Rp1.199.900 |
| Schneider Electric Harmony XB4 Series | Rp38.000 |
| Chint Pilot Lamp Shortened Round Platform | Rp26.000 |
| Fort Lampu Indikator Panel LED Seri XB7 | Rp17.000 |
| Schneider Electric TeSys B | Rp7.199.900 |
Data diperbarui pada 18/11/2025 (Harga belum termasuk PPN)
























































































































































%20Limit%20Switches/TELEMECANIQUE%20SENSORS%20Limit%20Switch%20XCKM%20Series/8oP103105312-11.jpg)