Beli tracker cvt di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- AMTECH Tracker CVT & Kunci Kopling Setatribut:
- Size (mm): 39x41
- TEKIRO Magnetic Tracker (Treker Magnet)Deskripsi:membuka block mesin depan yang berdimensi 158mmx110mmx15mm khusus motor GL proFungsi : membuka block mesin depanMaterial : chrome vanadiumatribut:
- Material: Chrome Vanadium
- MILWAUKEE Tool and Equipment TrackerDeskripsi:Milwaukee ONE-KEY tracking tags pair with the ONE-KEY app to locate tagged tools and equipment. The Bluetooth tags emit a signal that broadcasts up to 100 ft. and update tool locations through any app-equipped device within the signal range. The QR code tags are scanned using the camera on an app-equipped device.atribut:
- Attachment: Adhesive
- Tag Type: Stick-On Tag
- Wireless Connection: QR Code
- Features: Machine-Readable 2D Data Matrix Code, Scratch and Fade Resistant, Strong Adhesion
- Series: ONE-KEY(TM)
- KTC Cam Pulley Hold WrenchDeskripsi:The arm is openable and closable by a spring mechanism, and tension is always applied in the opening direction, so safety is good. There are two types of anti-rotation pins, which are compatible with the above two types of cam pulleys. The grip part is knurled, making it easy to grip and apply force.Dedicated tool for stopping the rotation of the cam pulley.atribut:
- Suitable For: Pinhole cam pulley Star cam pulley
- Set Contents: ・ Cam pulley hold wrench (main body) x 1 ・ Straight pin x 2 ・ Bridged pin x 2
- TRUSCO Number: 823-0751
- monotaro Universal Pulley HolderDeskripsi:A tool used to prevent the rotation of flywheels, clutches, pulleys, etc. With lock bolt for fixing pin spacing The pin length is longer than the conventional product, making it easier to hook.Detachment of scooter pulley and clutch outer* Do not use for any purpose other than its intended purpose.atribut:
- Hole spacing (mm): 23 to 230
- Material: CR-V
- Overall Length L (mm): 330
- Pin Diameter (mm): 5.9 (fixed)
- Pin Length (mm): 5Φ:20, 9Φ:13
- NBR Automatic Motorcycle Clutch Retention Key (CVT Flying Wheel Wrench)Deskripsi:Kunci treker ini berfungsi menahan kipas CVT atau mangkuk kampas ganda agar tidak ikut memutar ketika mur dikencangkan atau dikendurkan.
- TEKIRO T-Type Wrench Extra Long (Kunci T Tipe Panjang)Deskripsi:TEKIRO Wrench, T-Type Extra Long (Kunci Shock T-Panjang) with
- LAKONI Mesin Las Inverter MMA Teknologi IGBTDeskripsi:Mesin las inverter MMA 120A teknologi IGBT dilengkapi dengan tang las, massa, sikat las, topeng/Kedok Las.atribut:
- Type: Basic 123 ix
- Capacity (A): 20-120 (1.6mm - 4mm)
- Duty cycle: 120 A
- Power (W): 450
- Current: 2 + ( 220 V )
- Welding Wire Diameter (mm): 1.6-4
- Protection : IP 23
- TEKIRO Treker Kaki TigaDeskripsi:untuk membuka lahar/bearing yang susah di jangkau untuk dibuka pada kendaraan/automotif dengan 3 kaki tumpuanFungsi : untuk membuka lahar/bearing yang susah di jangkau untuk dibuka pada kendaraan/automotifMaterial : chrome vanadiumatribut:
- Material: Chrome Vanadium
- TEKIRO Universal Holder (Tahanan Kopling)Deskripsi:TEKIRO Universal Holder. Merupakan alat penahan kopling saat membuka dan memasangnya.Fungsi : Untuk menahan kopling saat membuka dan memasang koplingMaterial : Heat Treated Carbon Steelatribut:
- Material: Heat Treated Carbon Steel
- Size (cm): 33 x 22
- Dimension 1 (mm): 330
- Dimension 2 (mm): 123
- Dimension 3 (mm): 64
- Dimension 4 (mm): 19
- Daytona Scissors Holderatribut:
- Accessories: Locking nut for loosening prevention
- Pin Diameter: 5.5 and 11mm
- Pin Length: 45-145mm
- Overall Length: 32cm
- Hole Intervals: (Pin) 45-145mm
- Daytona Pulley Holder for Brand HondaDeskripsi:We have a lineup of tool sets necessary for exchanging drive system parts for 1 type/2 types of moped, which has many Daytona lineups, and for disassembling and assembling consumables!atribut:
- Cell Spacing (mm): (Pin) 25-150, (claw maximum) 135
- Pin Diameter (Φmm): 11
- TEKIRO Coupling Nut WrenchDeskripsi:TEKIRO KUNCI BLOK MESIN 39x41 / KUNCI BLOK / TOOLS / PERKAKASKunci blok mesin 39x41 merupakan peralatan tangan yang umumnya terbuat dari bahan logam dengan paduan chrome vanadium. Kunci blok ini memiliki fungsi untuk mengendorkan, melepas dan memasang baut atau mur pda blok mesin.untuk mengendorkan, melepas dan memasang baut atau mur pada blok mesin yang memiliki momen pengencangan yang cukup besarMaterial : Chrome Vanadiumatribut:
- Size (mm): 39x41
- Thickness (mm): 4
- Overall Length (mm): 270
- Material: Chrome Vanadium
- AP Boots Sepatu Clog APD MedisDeskripsi:AP MEDIC sepatu medis yang sebenarnya, Memiliki fitur ANTI STATIC untuk melindungi pekerja medis / dokter dari bahaya tegangan listrik statik.AP MEDIC diproduksi dengan teknologi material RUBBERTECH yang ramah lingkungan, tidak membuat iritasi pada kulit, tidak berbau, tahan terhadap asam dan detergen, tahan terhadap listrik statis, dan lebih ringan dari PVC.AP MEDIC juga dilengkapi dengan ORTHOLITE FOOTBED agar sepatu tetap nyaman digunakan,lebih fresh karna aliran udara yang baik, mampu menjaga kelembaban, dan lebih tahan cushioningnya.Petunjuk Pemakaian & Perawatan :untuk menjaga kenyamanan,pemakaian,dan performa AP MEDIC disarankan :-Gunakan kaos kaki untuk menjaga kebersihan / higienis-Lepaskan ORTHOLITE FOOTBED dari sepatu dan keringkan setiap hari-Untuk membersihkan bagian sol gunakan air sabun dan sikat lembut, dan bagian atas gunakan lap basah
- Wipro Soket untuk OtomotifDeskripsi:Alat untuk melepas baut kopling motor matic CVTatribut:
- Size (mm): 39x41
- CIG Gloves Welding (Sarung Tangan Las)Deskripsi:Gloves for heavy duty protection from heat and welding sparks with fully liningatribut:
- Material: Leather with full lining
- GOSAVE Carabiner BigDeskripsi:- Screw lock- Push to open- Big open- Cold formed steel- Heat treatedatribut:
- Opening: 2.6cm
- Length: 10.5cm
- Diameter Carabiner: 1.1cm
- Min. Breaking Load: 5000lbs/23kN
- OTC Pulley Holder Universalatribut:
- UNSPSC: 31160000
Daftar Harga tracker cvt Terbaru January 2026
| AMTECH Tracker CVT & Kunci Kopling Set | Rp71.900 |
| TEKIRO Magnetic Tracker (Treker Magnet) | Rp119.900 |
| MILWAUKEE Tool and Equipment Tracker | Rp3.299.900 |
| KTC Cam Pulley Hold Wrench | Rp779.900 |
| monotaro Universal Pulley Holder | Rp299.900 |
| GRIP ON TOOLS Magnet Puller | Rp58.900 |
| NBR Automatic Motorcycle Clutch Retention Key (CVT Flying Wheel Wrench) | Rp42.900 |
| TEKIRO T-Type Wrench Extra Long (Kunci T Tipe Panjang) | Rp139.900 |
| LAKONI Mesin Las Inverter MMA Teknologi IGBT | Rp679.900 |
| RAIDEN CVT Tracker | Rp51.900 |
Data diperbarui pada 20/01/2026 (Harga belum termasuk PPN)






















































































































































/dhP110902485-1.jpg)
/P101000307-1.jpg)
%20%26%20Pengelasan/Produk%20Las/Mesin%20Las%2C%20Potong/Mesin%20Las%20Semi%20Otomatis/LAKONI%20Mesin%20Las%20Inverter%20MMA%20Teknologi%20IGBT/chP105601449-2.jpg)


/0dP101004013-2.jpg)



%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sepatu%20Safety/Sepatu%20Safety%20Low%20Cut/AP%20Boots%20Sepatu%20Clog%20APD%20Medis/heP106409626-1.jpg)

%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Kulit/Sarung%20Tangan%20Kulit%20untuk%20Las/CIG%20Gloves%20Welding%20(Sarung%20Tangan%20Las)/P101002683-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Alat%20Keselamatan%20Kerja/Alat%20Pelindung%20Jatuh/Sling%20Lanyard%20(Tipe%20Dua%20Lanyard)/GOSAVE%20Carabiner%20Big/P102925977-1.jpg)