Beli toto wall hung toilet di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. TOTO Set Wastafel
    Mulai

    Rp1.899.900

  2. TOTO Avante Kloset Duduk Gantung
    Mulai

    Rp3.199.900

    TOTO Avante Kloset Duduk Gantung
    atribut:
    • Bowl Shape: Elongated
    • Trap Type: P-Trap
    • Rough-in (mm): 220
  3. Orientalmotor Reversible Motor K Series
    Mulai

    Rp1.099.900

    Orientalmotor Reversible Motor K Series
    Deskripsi:
    Accessories: Motor: motor, capacitor, instruction manual
    atribut:
    • Time Rating (hour): 0.5
  4. Orientalmotor Reversible Motor WK2 Series
    Mulai

    Rp1.399.900

    Orientalmotor Reversible Motor WK2 Series
    Deskripsi:
    The product name on the motor nameplate is 0RK1A-AW2. The suffix (J) of the product name above indicates the type of capacitor. Accessories: Motor: Motor, capacitor, capacitor cap, instruction manual
    atribut:
    • Time Rating (hour): 0.5
  5. Orientalmotor Reversible Motor World K Series for Asia
    Mulai

    Rp1.299.900

    Orientalmotor Reversible Motor World K Series for Asia
    Deskripsi:
    Accessory: Motor, Capacitor, Capacitor Cap, Operating Manual;
    atribut:
    • Type: Lead Wire Type
    • CE marking: Affixed
    • Standard: GB
    • Time Rating (hour): 0.5
  6. Orientalmotor Reversible Motor 5RK90UA Series
    Mulai

    Rp4.599.900

    Orientalmotor Reversible Motor 5RK90UA Series
    Deskripsi:
    Accessories: Motor, Gearhead, Capacitor, Capacitor Cap,
    atribut:
    • Mounting Angle Dimension (mm): 90
    • Capacitor: Product name: CH250CFAUL2, Capacitance: 25μF, Rated voltage: 250VAC
    • Overheat Protector Type: Thermal protector (automatic reset type)
    • Shaft Material: Iron
    • Electromagnetic Brake: None
    • Output Power (W): 90
    • Rated Torque/Rated Speed (Motor Shaft) (mN.m/(rpm)): Single-phase 110V/60Hz: 560/1540; Single-phase 115V/60Hz: 560/1540
    • Shaft/Gear Type: Parallel shaft Combination type
    • Starting Torque (Motor Shaft) (mN.m): Single-phase 110V/60Hz: 690; Single- phase 115V/60Hz: 730
    • Time Rating (hour): 0.5
    • Type: Lead
    • Voltage/Frequency/Current (V/Hz/A): Single phase 110/60/1.65; Single phase 115/60/1.66
  7. TOTO Towel Bar
    Mulai

    Rp829.900

    TOTO Towel Bar
    atribut:
    • Size (mm): 660
  8. 3M Stainless Steel Cleaner and Polish (Pembersih Logam)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp259.900

  9. Multi (Tissue) Tisu Wajah
    23%
    Rating:
    96% of 100
    (51)
    Mulai

    Rp5.900

    Multi (Tissue) Tisu Wajah
    Deskripsi:
    Tissue wajah yang terbuat dari bahan berkualitas dan diproses secara higienis sehingga memberikan kenyamanan dan kelembutan saat dipakai.
    atribut:
    • Number of Ply: 2
    • Material: Natural Virgin Fiber
  10. STS Seal Oil Seal TC Type (Sil Oli)
    Rating:
    100% of 100
    (2)
    Mulai

    Rp19.900

    STS Seal Oil Seal TC Type (Sil Oli)
    Deskripsi:
    TC oil seals also known as Double Lip Oil Seals, have two sealing lips. The primary lip prevents the leakage of lubricants, while the secondary lip keeps dirt and other contaminants out of the system. This makes TC oil seals ideal for applications where contamination is a concern. They are often used in automotive applications, such as wheel bearings and transmissions.
    atribut:
    • Material: VITON
  11. snap clean Hand Soap (Sabun Cuci Tangan)
    Rating:
    99% of 100
    (47)
    Mulai

    Rp13.900

    snap clean Hand Soap (Sabun Cuci Tangan)
    Deskripsi:
    Sabun cair khusus untuk mencuci tangan, terbuat dari bahan selulosa, an-ionic surfactant, dan wewangian alami. Bersih, lembut, wangi dan aman bagi kulit.PENGGUNAAN 1. Larutkan liquid Hand Soap dengan air dengan perbandingan 1:3 sampai 1:5, aduk hingga kekentalan merata, kemudian tuangkan ke dalam Soap Dispenser. 2. Dianjurkan untuk mencuci/membersihkan Soap Dispenser dalam 1 minggu sekali. 3. Perlu diperhatikan bahwa pencampuran Hand Soap harus dilakukan sesuai kebutuhan harian. Hand Soap yang telah dicampur air terlalu lama (lebih dari 3 hari) akan mengalami proses pembusukan.
  12. NOK Oil Seal VC Type (Sil Oli)
    Rating:
    100% of 100
    (13)
    Mulai

    Rp9.900

    NOK Oil Seal VC Type (Sil Oli)
    Deskripsi:
    For oil for rotary axis movement.Oil seal when the object to be sealed is on one side and there is no dust
  13. Onda Flexible Hose (Selang Fleksibel)
    6%
    Rating:
    100% of 100
    (2)
    Mulai

    Rp49.900

    Onda Flexible Hose (Selang Fleksibel)
    atribut:
    • Material: EPDM, SUS 304, Brass
Daftar Harga toto wall hung toilet Terbaru November 2026
TOTO Wall Hung Liquid Soap DispenserRp569.900
TOTO Set WastafelRp1.899.900
TS Gas & Vapor RespiratorRp65.900
TOTO Avante Kloset Duduk GantungRp3.199.900
TOTO Toilet Bowl Closed Coupled (Kloset Duduk)Rp1.099.900
Orientalmotor Reversible Motor K SeriesRp1.099.900
Orientalmotor Reversible Motor WK2 SeriesRp1.399.900
Orientalmotor Reversible Motor World K Series for AsiaRp1.299.900
Orientalmotor Reversible Motor 5RK90UA SeriesRp4.599.900
TOTO Hand Dryer High Speed (Mesin Pengering Tangan)Rp5.699.900

Data diperbarui pada 23/11/2026 (Harga belum termasuk PPN)