Beli toshin twin wheel casters di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. TOSHIN Plate Type Dual Wheel Caster
    Mulai

    Rp76.900

    TOSHIN Plate Type Dual Wheel Caster
    Deskripsi:
    -Standard type general-purpose caster inexpensive with wide applications and with allowable weight. (with stopper)
    atribut:
    • Metal Fitting Surface Treatment: Trivalent Chrome Plated Finishing
    • Metal Fittings Materials: Cold rolled steel plate (SPCC)
  2. Sika Sikaboom AP High Yield Expanding Foam
    Mulai

    Rp319.900

    Sika Sikaboom AP High Yield Expanding Foam
    Deskripsi:
    Sika Boom-AP is a 1-component, fast curing polyurethane foam suitable for multi-position applications. USES SikaBoom-AP is used for fixing, insulating and filling connection joints around window and door frames, pipe entries, air conditioning vents and roller blind housings. SikaBoom-AP allows insulation against noise, cold and draughts after single application CHARACTERISTICS/ADVANTAGES - 1-component - Multi-positioning foam; application in all positions - Easy application with nozzle - High expansion rate - Fast curing - Very good thermal and sound insulation - Can be cut, sanded and over painted - HFC-free Shelf life Sika Boom-AP has a shelf life of 12 months from the date of production, if stored properly in undamaged, original, sealed packaging, and if the storage conditions are met. Opened cans of Sika Boom-AP must be used within 4 weeks. Storage conditions Sika Boom-AP shall be stored in an upright position, in dry conditions, protected from direct sunlight and at temperatures between +5°C and +25°C.
    atribut:
    • Dimensional Stability (%): ± ~5
    • Thermal Conductivity (W/mk): ~0.0405
    • Shear Strength (N/mm²): -0.04
    • Tack Free Time (minute): -10
    • Tensile Strength (N/mm²): -0.01
  3. SAKURA Air Filter for Heavy Equipment (A Type) (Filter Udara Mobil)
    Mulai

    Rp79.900

    SAKURA Air Filter for Heavy Equipment (A Type) (Filter Udara Mobil)
    Deskripsi:
    Compatible for American Vehicle & European Vehicle
    atribut:
    • Filter Type: Air Filter
    • Model : Element
  4. Yuei Caster Nylon Wheel Urethane Caster (SUS-SJ Series)
    Mulai

    Rp1.099.900

    Yuei Caster Nylon Wheel Urethane Caster (SUS-SJ Series)
    Deskripsi:
    -A standard type medium size caster fully made of stainless steel fittings with excellent water resistance and corrosion resistance.-Urethane wheel excellent in wear resistance is used.-Lightweight because of using nylon for wheel part.-Optimum for wet area where foods and chemicals are handled and places where rust is disliked. -Plate Type-With stainless steel bearing-Flexible Type (with stopper)
    atribut:
    • Wheel Width: 32mm
    • Metal Fitting Materials: Stainless Steel (SUS304)
    • Mounting Hole Diameter P: 11mm
    • Wheel Materials: Nylon Wheel, Urethane
  5. HAMMER CASTER 420 G Flexible Vehicle (Nylon Wheel Urethane Wound Wheel)
    Mulai

    Rp25.900

    HAMMER CASTER 420 G Flexible Vehicle (Nylon Wheel Urethane Wound Wheel)
    atribut:
    • Shape: Universal vehicle
    • Caster Type: Plate type freewheel caster
    • Finishing (Metal Compatibletings): Trivalent chromium conversion treatment
    • Model : 420 G
    • Stopper: None
    • Wheel Type: Single wheel
  6. monotaro Press Caster Swivel Rubber W With Stopper (Roda Kastor)
    72%
    Mulai

    Rp45.900

    monotaro Press Caster Swivel Rubber W With Stopper (Roda Kastor)
    Deskripsi:
    For casters such as carts and work benches.
    atribut:
    • Material (Wheel): Rubber
    • Brake: With
    • Shape: Universal car W
  7. HAMMER CASTER 413S, with Universal Vehicle Stopper (Rubber Integral Wheel)
    Mulai

    Rp149.900

    HAMMER CASTER 413S, with Universal Vehicle Stopper (Rubber Integral Wheel)
    atribut:
    • Shape: FLEXIBLE S
    • Wheel Width: 26mm
    • Caster Type: Plate type freewheel caster
    • Finishing (Metal Compatibletings): Trivalent chromium conversion treatment
    • Material (Wheel): Rubber wheels (with resin bush)
    • Model : 413 S Fleet
    • Mounting Dimensions X x Y: 55x42mm
    • Mounting Hole Diameter P: 8.8mm
    • Mounting Seat A x B: 70x58mm
    • Stopper: With rotation stopper
    • Wheel Type: Single wheel
Daftar Harga toshin twin wheel casters Terbaru March 2026
TOSHIN Plate Type Dual Wheel CasterRp76.900
Sika Sikaboom AP High Yield Expanding FoamRp319.900
HAMMER CASTER Caster Nylon Swivel / Roda Hidup (Roda Nilon)Rp51.900
SAKURA Air Filter for Heavy Equipment (A Type) (Filter Udara Mobil)Rp79.900
Yuei Caster Nylon Wheel Urethane Caster (SUS-SJ Series)Rp1.099.900
HAMMER CASTER 420 G Flexible Vehicle (Nylon Wheel Urethane Wound Wheel)Rp25.900
monotaro Press Caster Swivel Rubber W With Stopper (Roda Kastor)Rp45.900
HAMMER CASTER 413S, with Universal Vehicle Stopper (Rubber Integral Wheel)Rp149.900

Data diperbarui pada 10/03/2026 (Harga belum termasuk PPN)