Beli torque wrench tone di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- TONE Torque Wrench Preset TypeDeskripsi:The assembly, maintenance, and inspection at the location requires torque settings, such as complex, electric facility, automotive, heavy equipment and aircraft.
- TONE Torque CheckerDeskripsi:-Can read numerical values without error with the LED display.-Can be switch to three different measurement modes (peak mode, track mode, peak-hold).-Corresponds to various insertion angle/adjustable wrench type due to two types of conversion adapter (conversion adapter/hexagon head convex adapter) accessory.-For daily inspection of the torque wrench.-AC Adapter (100V to 240V/50-60Hz)x1-Hexagon Socket Head Cap Bolt (M10x45) (including washer and nut)x1atribut:
- Color: Fluorescent Green
- Length: 57cm
- Width: 95 to 120cm
- Main Body Materials: Polyester mesh
- Accessories: AC Adapter (100V to 240V/50-60Hz) x 1, Hexagon Socket Head Cap Bolt (M10x45) (including washer and nut) x 1
- Pockets On Both Sides Materials: Polyvinyl chloride(for horizontal A4 size, 220x320mm)
- Purpose of Use: For daily inspection of the torque wrench.
- TONE Torque Wrench Adjustable Wrench type(Digital Reading)Deskripsi:-Repeated tightening work in preset torque value can be distinguished by click sound and hand feel.-Digital display of mechanical mechanism.-Wide type (TMWM-W) has a large hexagon width across flats, ideal for low torque tightening such as non-ferrous,-Tighten piping such as air conditioner/cooler.
- TONE Torque Wrench Preset TypeDeskripsi:-By directly reading the numerical value and with the digital display value of mechanical mechanism and setting the torque, convenient for miss setting prevention and tightening torque control.-When reaching the preset torque value, a Click and light S-For assembly, maintenance and inspection at places where torque set is necessary.atribut:
- Width: 8mm
- Tip Diameter: 6mm
- Overall Length (mm): 160
- Purpose of Use: For assembly, maintenance and inspection at places where torque set is necessary.
- TONE Preset Type Torque Wrench (for Right And Left Screws)Deskripsi:Torque wrench to set in advance the desired torque value from the torque value in the torque capability range.When it reaches the set torque value, we will inform you with click sound and light shock in hand.Left screw tightening is possible by inverting the torque wrench body.Useable: For tightening of large vehicles, construction civil engineering, industrial machinery, shipbuilding, plants, etc.atribut:
- Torque Adjustment Range: 100 to 850Nm
- Direction: (Load direction) right, left
- Plug Angle: 19.0mm
- Precision: (Torque) ± 3%
- Minimum Scale: 5.0N/m
- Overall Length (mm): 1388
- TRUSCO Number: 780-7376
- TONE Presetting Shape Torque Wrench Direct Set-TypeDeskripsi:Torque settings are made by directly reading numerical values from the mechanical mechanism's digital display, making it convenient to prevent setting errors and manage tightening torque.When the preset torque value is reached, you will be notified with a "click" sound and a slight "shock" on your hand.Purpose:For assembly, maintenance, and inspection where torque settings are required.atribut:
- Head Width (mm): 24
- Load Direction: right
- Torque accuracy: ±3%
- TONE Preset Type Torque Wrench (Direct Set Hold Type)Deskripsi:It is a special torque wrench for tightening bolts and nuts. Torque setting is performed by the digital display value of the mechanical mechanism which can read the numerical value directly. Since it is unnecessary to read the main scale and the subsidiary scale like the conventional one, it is convenient for prevention of misconfiguration, confirmation of tightening torque, and management. When the preset torque value is reached, we will inform you with click sound or light shock in hand. With socket hold mechanism with easy socket attachment and detachment and difficult to remove during work. Socket exchange is possible with one push operation. It is with calibration certificate.atribut:
- Accessories: Resin case
- Head Shape: Ratchet type
- Display Units: Nxm
- Precision: ± 3%
- TONE Torque Wrench Preset typeDeskripsi:-By directly reading the numerical value and with the digital display value of mechanical mechanism and setting the torque, convenient for miss setting prevention and tightening torque control.-When reaching the preset torque value, a Click and light S-For assembly, maintenance and inspection at places where torque set is necessary.atribut:
- Min Scale: 2N.m
- Input Drive: 19mm
- Overall Length (mm): 716
- Purpose of Use: For assembly, maintenance and inspection at places where torque set is necessary.
- Torque Range (N m): 60 to 300
- TOHNICHI Preset Torque Wrench (Kunci Torsi)Deskripsi:No external scale, torque set by a torque tester and ideal for mass production application.atribut:
- Accuracy (%): +/- 3
- TEKIRO Kunci TorsiDeskripsi:TEKIRO Kunci Torsi 4 - 20 N.m merupakan Torque wrench atau kunci momen atau sering disebut juga dengan nama kunci torsi. Fungsi dari kunci momen ini untuk mengukur kekencangan baut / mur sesuai dengan spesifikasi kekencangan yang telah ditentukan berdasarkan mutu atau kualitas mur dan baut, sehingga baut / mur yang dikencangkan tadi tidak kendor, tidak menyebabkan ulir menjadi dol maupun baut menjadi patah. Pengaplikasian kunci momen ini biasanya ada di tahap akhir dari proses mengencangkan baut setelah sebelumnya dikencangkan dengan menggunakan kunci pass maupun ring dengan menggunakan tangan biasa. Khusus pengencangan pada bagian komponen yang terbuat dari lempeng baja cor seperti blok mesin / head cylinder diperlukan pengencangan secara bertahap (tidak langsung full) guna menghindari efek puntir / yang bisa menyebabkan komponen tersebut pecah/ retak.TEKIRO Kunci Torsi mudah digunakan, pertama dilakukan adalah mengatur setelan kekencangan kunci momen berdasarkan spesifikasi mutu baut. Selanjutnya pasang kunci shock dan extensionnya di bagian ujung momen dan lakukan pengencangan hingga terdengar bunyi klik. Pada setiap kunci momen ini memiliki batasan maksimal dan minimal torsi yang bisa dikencangkan dan diukur dengan menggunakan kunci torque wrench. Agar nantinya kunci ini awet sebaiknya gunakan kunci momen dibawah nilai maksimum yang bisa diukur dengan menggunakan kunci torsi tersebut.Kunci torsiBerfungsi untuk mengukur kekencangan baut/mur sesuai dengan spesifikasi kekencangan yang telah ditentukanMencegah baut/mur kendor, tidak menyebabkan ulir menjadi dol maupun baut menjadi patahMaterial : Chrome vanadium
- TONE Preset Type Torque Wrenchatribut:
- Purpose of Use: For tightening of large-sized automotive, architecture/civil engineering, ship building, plant.
- TONE Torque Wrench, Preset Open End SpannerDeskripsi:For repeated work at the same torque value. Only for tightening flare fittings and flare nuts for room air conditioners and refrigerant equipment.atribut:
- Type: Simple Type
- Head Shape: Spanner Type
- Accuracy (%): ± 4
- Load Direction: right
- Main Uses: Refrigerant equipment
- Use: For repeated work at the same torque value. Only for tightening flare fittings and flare nuts for room air conditioners and refrigerant equipment.
- TONE Monkey Type Torque Wrench (Direct Set Type)Deskripsi:Repeated tightening work with the preset torque value is understood by the sound click and the feel of the hand.It is a digital display of a mechanical mechanism.Useable: Tighten piping such as air conditioner and cooler.atribut:
- Head Shape: Monkey type
- Torque Adjustment Range: 25 to 115Nm
- Width Across Flat: 17-38mm
- Direction: (Load direction) right, left
- Precision: (Torque) ± 4%
- Head width: 66.8mm
- Minimum Scale: 1.0N/m
- Overall Length (mm): 420
- TRUSCO Number: 369-9510
- monotaro Head Exchangeable Torque Wrench (Kunci Torsi)Deskripsi:Produk ini juga sering disebut dengan Kunci Torsiatribut:
- Pricision (%): ± 3
- Type: Head exchange type
- TONE Torque Wrench Preset TypeDeskripsi:-When reaching the preset torque value, a "Click" and light "Shock" to the hand as notification.-Directly determined the torque setting as digital value shown on the mechanical mechanism, which reduces setting errors significantly.-For assembly, maintenance and inspection at places where torque set is necessary, such as that about complex, electrical construction, automotive, heavy machine, aircraft, etc.
- TONE Spanner-Type Single-Function Torque WrenchDeskripsi:Purpose : To repeat the work of the same torque value. Room air conditioning, flare fittings, such as refrigerant equipment, flare nut tightening only.atribut:
- Overall Length (mm): 286
- Width Across Flat (mm): 26
- Purpose of Use: For repeated work with the same torque value.
- Setting Torque (N m): 55
- KRISBOW Tongkat Magnet Pengambil Barangatribut:
- Capacity (lbs): 8
- Material: Stainless Steel
- Overall Length (inch): 6½ to 33
- Package Dimension L x W x H (cm): 7x3x5
- TONE Torque CheckerDeskripsi:-Can read numerical values without error with the LED display.-Can be switch to three different measurement modes (peak mode, track mode, peak-hold).-Corresponds to various insertion angle/adjustable wrench type due to two types of conversion adapter (conversion adapter/hexagon head convex adapter) accessory.-For daily inspection of the torque wrench.-AC Adapter (100V to 240V/50-60Hz)x1-Hexagon Socket Head Cap Bolt (M10x45) (including washer and nut)x1atribut:
- Length: 57cm
- Width: 95 to 120cm
- Main Body Materials: Polyester mesh
- Accessories: AC Adapter (100V to 240V/50-60Hz) x 1, Hexagon Socket Head Cap Bolt (M10x45) (including washer and nut) x 1
- Pockets On Both Sides Materials: Polyvinyl chloride(for horizontal A4 size, 220x320mm)
- Purpose of Use: For daily inspection of the torque wrench.
- monotaro Digital Torque Wrench (Kunci Torsi Digital)Deskripsi:Produk ini juga sering disebut dengan Kunci Momen Digitalatribut:
- Pricision (%): CW ± 2 / CCW ± 2
- Accessories: Resin case
- Power: Two AAA batteries x 2 (sold separately)
- Number of Gears: 36
- Overall Length (mm): 460
- Plug-In Angle (mm [inch]): 9.5[3/8]
- Measurement Direction: CW (right) / CCW (left)
- Torque Range (N m): 10 to 135
Daftar Harga torque wrench tone Terbaru March 2026
| TONE Torque Wrench Preset Type | Rp3.299.900 |
| TONE Torque Checker | Rp20.999.900 |
| TONE Torque Wrench Adjustable Wrench type(Digital Reading) | Rp6.799.900 |
| TONE Torque Wrench Preset Type | Rp6.999.900 |
| TONE Preset Type Torque Wrench (for Right And Left Screws) | Rp16.999.900 |
| TONE Presetting Shape Torque Wrench Direct Set-Type | Rp3.699.900 |
| TONE Preset Type Torque Wrench (Direct Set Hold Type) | Rp4.499.900 |
| TONE Torque Wrench Preset type | Rp6.999.900 |
| TOHNICHI Preset Torque Wrench (Kunci Torsi) | Rp1.899.900 |
| TEKIRO Kunci Torsi | Rp1.299.900 |
Data diperbarui pada 06/03/2026 (Harga belum termasuk PPN)





















































































































































/P102387089-7.jpg)

/P102546099-1.jpg)

/P102546080-1.jpg)

/P102125564-1.jpg)



/P102546062-1.jpg)
/P102250493-1.jpg)





/P102250590-1.jpg)