Beli torque wrench dial di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. PROTO Dial Torque Wrench
    Mulai

    Rp5.699.900

    PROTO Dial Torque Wrench
    Deskripsi:
    These standard-head dial torque wrenches have a design where accuracy is not affected by hand position. They have a nonmoving head and a memory pointer that indicates the maximum torque applied to the fastener. These wrenches can also identify the torque required to loosen tightened fasteners.
    atribut:
    • Clockwise Accuracy (%): ±4
    • Counterclockwise Accuracy (%): ±4
    • Rotation: Clockwise and Counterclockwise
    • Torque Adjustability: Adjustable
    • Finish: Chrome
    • Material: Head; Alloy Steel
    • Measurement Type: SAE
    • Reset Type: Memory Needle
  2. TOHNICHI Torque Wrench
    Rating:
    100% of 100
    (1)
    Mulai

    Rp2.199.900

    TOHNICHI Torque Wrench
    Deskripsi:
    Since the amount of deformation is smaller than that of the plate type, operator fatigue is reduced. Since the dial scale can be rotated, it is possible to set the pointer to the set torque and complete with 0. For inspection and tightening.
  3. KANON Dial Indicating Type Torque Wrench
    Mulai

    Rp4.799.900

    KANON Dial Indicating Type Torque Wrench
    atribut:
    • Input Drive (mm): 9.53
    • Total Length (mm): 333
    • Load Direction: Right, Left
    • Minimum Scale (N m): 0.5
    • Torque Measurement Range (N m): 5.0 to 50
    • Torque Precision: plus or minus3%
  4. KANON Dial Indicating Type Torque Wrench
    Mulai

    Rp3.799.900

    KANON Dial Indicating Type Torque Wrench
    Deskripsi:
    Monotaro.id menyediakan produk kunci torsi dengan indikator ukur merk Kanon dengan berbagai ukuran, cocok dipakai untuk industri manufaktur dan konstruksi, tersedia dengan harga kompetitif di website kami.
    atribut:
    • Purpose of Use: Torque wrench which is good for inspection.
  5. KYOTO TOOL (KTC) Dial Type Torque Wrench
    Mulai

    Rp3.699.900

    KYOTO TOOL (KTC) Dial Type Torque Wrench
    Deskripsi:
    - Easy-to-read dial type scale. - Since it is a set needle type, it is easy to read the measured value, and it is possible to work in places where the dial cannot be seen (eg, when used upside down) - The original long torsion bar method with excellent durability and accuracy has been adopted. -Measurements can be made in both the left and right directions. Measurement accuracy is ±3% for both left and right, clearing ISO standards. -Since the 0 (zero) point on the scale is on the center line of the main body, it is easy to see and measurement of counterclockwise torque is also easy. Comes with a resin case for convenient storage.
  6. HOLEX Torque Wrench
    Mulai

    Rp1.499.900

    HOLEX Torque Wrench
    Deskripsi:
    Version: One-armed; slim design with easily readable dial gauge. Body entirely of steel, chrome-plated with fixed square drive for plug-in heads. Units of measure: Nm Knurled metal handle. Function: Actual torque can be read on the gauge whilst working; the final value is held by the memory pointer to be read later. Standard: Tested to DIN EN ISO 6789. Cutting data: Legend for drawing and formula: l1 = Lever length without plug-in head l2 = Adjusted reference dimension on the torque wrench l3 = Lever length including factory calibration reference dimension l4 = Reference dimension of the plug-in head L = Total length of the tool T1 = Torque to be set T2 = Specified torque
    atribut:
    • Measurement Technology: Mechanical
    • Standard: DIN EN ISO 6789
    • Connection Format: Push-through square drive (ratchet)
    • Display: Analogue
    • Measurement Process: Torque
  7. PROTO 3/8inch Drive Dial Torque Wrench
    Mulai

    Rp7.999.900

    PROTO 3/8inch Drive Dial Torque Wrench
    atribut:
    • Drive Size (inch): 3/8
    • Increments (inch-lbs): 5
    • Overall Length (inch): 10
    • Weight (lbs): 1.3
    • Finish: Full Polish
    • Overall Length (mm): 254
    • Specification ASME: ASME B107.14M
    • Specification ISO: ISO 6789
    • Specification_JIS: JIS B4650
    • Torque Range (Kgf.cm): 56 to 280
    • Torque Range (lbs-inch): 50 to 250
  8. BluePoint Adjustable Click-Type Torque Wrench Metal Handle
    Mulai

    Rp3.399.900

    BluePoint Adjustable Click-Type Torque Wrench Metal Handle
    Deskripsi:
    - Dual scale, calibrated dual direction, - Positive lock with spring loaded pull down lock ring, - Fast, accurate and easy to set, - Easy-to-read laser marked scales, - Most feature quick release buttons which provide good socket retention as well as easy socket removal, - Accuracy: ± 3% CW ± 4% CCW of indicated value, CW, from 20% to 100% of full scale, - Meets or exceeds ASME B107.14-2004, ISO 6789 standards, - Individually serialized with matching certificate of calibration traceable to N.I.S.T.
  9. TEKIRO Kunci Torsi
    Rating:
    100% of 100
    (4)
    Mulai

    Rp1.299.900

    TEKIRO Kunci Torsi
    Deskripsi:
    TEKIRO Kunci Torsi 4 - 20 N.m merupakan Torque wrench atau kunci momen atau sering disebut juga dengan nama kunci torsi. Fungsi dari kunci momen ini untuk mengukur kekencangan baut / mur sesuai dengan spesifikasi kekencangan yang telah ditentukan berdasarkan mutu atau kualitas mur dan baut, sehingga baut / mur yang dikencangkan tadi tidak kendor, tidak menyebabkan ulir menjadi dol maupun baut menjadi patah. Pengaplikasian kunci momen ini biasanya ada di tahap akhir dari proses mengencangkan baut setelah sebelumnya dikencangkan dengan menggunakan kunci pass maupun ring dengan menggunakan tangan biasa. Khusus pengencangan pada bagian komponen yang terbuat dari lempeng baja cor seperti blok mesin / head cylinder diperlukan pengencangan secara bertahap (tidak langsung full) guna menghindari efek puntir / yang bisa menyebabkan komponen tersebut pecah/ retak.TEKIRO Kunci Torsi mudah digunakan, pertama dilakukan adalah mengatur setelan kekencangan kunci momen berdasarkan spesifikasi mutu baut. Selanjutnya pasang kunci shock dan extensionnya di bagian ujung momen dan lakukan pengencangan hingga terdengar bunyi klik. Pada setiap kunci momen ini memiliki batasan maksimal dan minimal torsi yang bisa dikencangkan dan diukur dengan menggunakan kunci torque wrench. Agar nantinya kunci ini awet sebaiknya gunakan kunci momen dibawah nilai maksimum yang bisa diukur dengan menggunakan kunci torsi tersebut.Kunci torsiBerfungsi untuk mengukur kekencangan baut/mur sesuai dengan spesifikasi kekencangan yang telah ditentukanMencegah baut/mur kendor, tidak menyebabkan ulir menjadi dol maupun baut menjadi patahMaterial : Chrome vanadium
  10. PROTO Screwdriver Set (Obeng)
    Mulai

    Rp459.900

    PROTO Screwdriver Set (Obeng)
    Deskripsi:
    General purpose screwdriver sets come in an assortment of tip types and sizes for use in a variety of applications. Some sets have screwdrivers with different shaft lengths that allow access to screws in tight spaces.
    atribut:
    • Corrosion Resistant: Yes
    • Handle Type: Ergonomic
    • Shank Material: Alloy Steel
    • Tip Finish: Black Oxide
  11. TOHNICHI Kunci Torsi
    Rating:
    100% of 100
    (5)
    Mulai

    Rp2.199.900

  12. Enerpac Hydraulic Cylinder 25 Ton (Single Acting)
    Mulai

    Rp17.999.900

    Enerpac Hydraulic Cylinder 25 Ton (Single Acting)
    Deskripsi:
    Product Lines : Industrial Tools- Unique GR2 Bearing Design, reduces wear, extending life- Base mounting holes enable easy fixturing- Designed for use in all positions- High strength alloy steel for durability- Redesigned cylinder thread protector for ease of use- Heavy-duty, pretensioned spring improves retraction speed- Baked enamel finish for increased corrosion resistance- CR-400 coupler and dust cap included on all models- Plunger wiper reduces contamination, extending
    atribut:
    • Maximum Operating Pressure (bar): 700
    • Capacity Class (tonnage): 25
    • Maximum Cylinder Capacity Advance (kN): 232
    • Base Mounting Holes Thread Depth Z (mm): 19
    • Base to Advance Port H (mm): 25
    • Collar Thread Length X (mm): 49
    • Collar Thread W (inch): 3 5/16-12UN
    • Cylinder Bore Diameter E (mm): 65.1
    • Cylinder Effective Area Advance (cm²): 33.3
    • Material: Steel
    • Outside Diameter D (mm): 86
    • Plunger Diameter F (mm): 57.2
    • Plunger Thread Length P (mm): 25
    • Plunger Type: Solid
    • Return Type: Single-Acting, Spring Return
    • Surface Treatment: Paint
  13. PROTO Torque Wrench 3/4inch Drive Fixed Head Micrometer
    Mulai

    Rp23.999.900

    PROTO Torque Wrench 3/4inch Drive Fixed Head Micrometer
    atribut:
    • Drive Size (inch): 3/4
    • Finish: Full Polish
    • Specification ASME: ASME B107.300-2010
    • Storage Case Part Number: J6007PB
    • Style: Micrometer
  14. TEKIRO Combination Wrench Sunk Panel Set (Kunci Ring Pas)
    Rating:
    100% of 100
    (2)
    Mulai

    Rp539.900

  15. ABC (Battery) Baterai Alkaline AAA (A3)
    Rating:
    99% of 100
    (53)
    Mulai

    Rp13.900

    ABC (Battery) Baterai Alkaline AAA (A3)
    Deskripsi:
    Baterai yang dirancang dan diproduksi untuk memenuhi kebutuhan perangkat elektronik. ABC Alkaline Millennium Power dengan tipe LR03/AAA ini tidak mengandung merkuri dan kadmium. Adapun spesifikasinya: Nominal voltage : 1.5V, Diameter : 9.8-10.5mm dan Total height : 43.5-44.5mm. Dapat diaplikasikan pada mainan, kalkulator, jam, remote control, mouse, radio, pointer, kamera digital, penerangan portabel dan audio digital.
    atribut:
    • Size: AAA
    • Diameter (mm): 9.8-10.5
    • Total Height (mm): 43.5-44.5
    • Voltage (V): 1.5
    • SNI License: Yes
    • SNI Number: Plant 1 : 288/W/RE/B/IV.4/2015 Plant 1 : 322/W/RE/B/IV.4/2015
  16. PROTO Combination Wrench Set (Kunci Ring Pas)
    Rating:
    100% of 100
    (2)
    Mulai

    Rp2.199.900

    PROTO Combination Wrench Set (Kunci Ring Pas)
    Deskripsi:
    Combination wrench sets have a 6-pt. box end design that allows more contact with the fastener's sides than the 12-pt. style and prevents rounding the fastener's corners. The opposite side has an open end design that allows top and side access to the fastener compared to the box end that can only access a fastener from the top. These wrenches have the same SAE (inch) size on each end for use on one specific size fastener.
    atribut:
    • Opening Angle (°): 15
    • Wrench Product Grouping: Wrench Sets
    • Material: Alloy Steel
  17. TONE Torque Wrench Preset Type
    Mulai

    Rp3.299.900

    TONE Torque Wrench Preset Type
    Deskripsi:
    The assembly, maintenance, and inspection at the location requires torque settings, such as complex, electric facility, automotive, heavy equipment and aircraft.
  18. TOHNICHI Dial Type Torque Wrench with Needle
    Mulai

    Rp5.099.900

    TOHNICHI Dial Type Torque Wrench with Needle
    atribut:
    • Insertion Angle (mm): 6.35
    • Torque accuracy: ± 3%
    • Load Direction: right, left
    • Minimum Scale (N m): 0.2
    • Overall Length (mm): 203.5
    • Torque Range (N m): 1.0 to 12.0
Daftar Harga torque wrench dial Terbaru March 2026
PROTO Dial Torque WrenchRp5.699.900
TOHNICHI Torque WrenchRp2.199.900
KANON Dial Indicating Type Torque WrenchRp4.799.900
KANON Dial Indicating Type Torque WrenchRp3.799.900
KYOTO TOOL (KTC) Dial Type Torque WrenchRp3.699.900
HOLEX Torque WrenchRp1.499.900
PROTO 3/8inch Drive Dial Torque WrenchRp7.999.900
TOHNICHI Torque Wrench Replacement Head Mesratchet HeadRp2.099.900
BluePoint Adjustable Click-Type Torque Wrench Metal HandleRp3.399.900
TEKIRO Kunci TorsiRp1.299.900

Data diperbarui pada 09/03/2026 (Harga belum termasuk PPN)

Halaman Terkait