Beli torque wrench 1 2 inch di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- KRISBOW Kunci Torsi DigitalDeskripsi:Digital Torque Wrench 10-200nm adalah kunci yang digunakan untuk membuka baut dengan nilai kekecangan torsi yang terlihat secara langsung pada layar. Nilai torsi yang ditampilkan pada saat pengencangan lebih presisi sehingga sesuai dengan spesifikasi pengencangan baut yang diharapkan. Alat ini sangat praktis digunakan karena bentuknya yang simple dan nilai torsi yang presisi. Kunci torsi Digital ini mempunyai kapasitas 10-200nm. Kunci torsi Digital sering digunakan di industri, pabrik atau bengkel.atribut:
- Type: Torque Wrench
- Square Drive (inch): 1
- Snap-on TQ Series Flex-Head Torque Wrench 1/2inchDeskripsi:1/2inch Drive Flex-Head TQ-Series Torque Wrench (40–250 ft-lb).atribut:
- Square Drive (inch): 3/8
- Swing Arc: 10°
- Ratchet Service Kit: RKRS936
- Increments: 5 ft-lb
- Head Width (inch): 1-5/8
- Head Depth (inch): 9/16
- Color: Red
- Country of Origin: USA
- Gear Teeth: 36
- Head Style: Flex Head
- Length (inch): 22-3/8
- Maximum Range (ft-lbs): 250
- Minimum Range (ft-lbs): 40
- Overall Length (mm): 568.33
- Storage Case: PBTQ3
- TOHNICHI Preset Torque Wrench (Kunci Torsi)Deskripsi:No external scale, torque set by a torque tester and ideal for mass production application.atribut:
- Accuracy (%): +/- 3
- INGCO Torque WrenchDeskripsi:INGCO Torque Wrench (1/2inch 40-200Nm) // Kunci Momen Torsi Momentatribut:
- Size (inch): 1/2
- Tolerance of Torque (%): ±4
- Material: CRV+CrMo
- Overall Length (mm): 530
- Torque Range (N m): 40-200
- TOHNICHI Kunci TorsiDeskripsi:Memory Pointer for easy Torque Reading. Ideal for torque measuring and quality check application with accuracy ± 3%.
- Boxo Torque Wrench 1/2Inch 40-200Nmatribut:
- Torque Range: 40 - 200Nm
- Senator Torque Wrench 1/2 inchDeskripsi:Reversible ratchet head. Click & Snap action indicates when the preset torque level has been reached. Engraved kgf.m and Nm scale on barrel. Micrometer type sleeve allows preset torque values to be accurately set. Manufactured to ISO 6789:2003 (BS EN 26789:2003).atribut:
- Torque Wrench Type: Adjustable Clicking Presetable Ratchet Reversible
- Drive Shape: Square
- Weight Each: 1.7kg
- Drive Size: 1/2in.
- Accuracy: +/- 4%
- Includes: Moulded Carry Case
- Overall Length (mm): 440
- Torque Range (N m): 42 to 210
- monotaro Head Exchangeable Torque Wrench (Kunci Torsi)Deskripsi:Produk ini juga sering disebut dengan Kunci Torsiatribut:
- Pricision (%): ± 3
- Type: Head exchange type
- PROTO Torque Wrench 1inch Drive Fixed Head Micrometeratribut:
- Style: Micrometer
- Finish: Full Polish
- Specification ASME: ASME B107.14M
- Specification TO: TO33K6-4-2193-1
- Drive Size (inch): 1
- Specification ISO: ISO 6789
- Specification_JIS: JIS B4650
- monotaro Preset type Torque Wrench (Kunci Torsi)Deskripsi:Produk ini juga sering disebut dengan Kunci Torsiatribut:
- Overall Length (mm): 470
- Head Shape: Ratchet shape
- Type: Preset type
- Load Direction: Right
- Main application: For tightening
- Accuracy (%): ±4
- Square Drive (mm): 12.7
- Included Accessories: (Socket) 14, 17, 19, 24mm, 21mm thin long socket, extension bar, case
- Minimum Scale (N m): 1
- Torque Range (N m): 28 to 210
- monotaro Kunci Torsi Tipe Preset (Untuk Penggunaan Profesional)Deskripsi:Produk ini juga sering disebut dengan Kunci Torsiatribut:
- Pricision (%): ± 3
- Accessories: Case
- Head Shape: Ratchet type
- SATA 1/2inch Dr. Adjustable Torque WrenchDeskripsi:New water-drop ratchet, operable by one handForward accuracy greater than +/-3%Aluminum alloy knurled handle, effectively preventing slippingPull-down lock structure, facilitating the adjustment of torqueatribut:
- Drive Head (inch): 1/2
- monotaro Digital Torque Wrench (Kunci Torsi Digital)Deskripsi:Produk ini juga sering disebut dengan Kunci Momen Digitalatribut:
- Pricision (%): CW ± 2 / CCW ± 2
- Accessories: Resin case
- Power: Two AAA batteries x 2 (sold separately)
- Number of Gears: 36
- Overall Length (mm): 460
- Plug-In Angle (mm [inch]): 9.5[3/8]
- Measurement Direction: CW (right) / CCW (left)
- Torque Range (N m): 10 to 135
- TEKIRO Kunci TorsiDeskripsi:TEKIRO Kunci Torsi 4 - 20 N.m merupakan Torque wrench atau kunci momen atau sering disebut juga dengan nama kunci torsi. Fungsi dari kunci momen ini untuk mengukur kekencangan baut / mur sesuai dengan spesifikasi kekencangan yang telah ditentukan berdasarkan mutu atau kualitas mur dan baut, sehingga baut / mur yang dikencangkan tadi tidak kendor, tidak menyebabkan ulir menjadi dol maupun baut menjadi patah. Pengaplikasian kunci momen ini biasanya ada di tahap akhir dari proses mengencangkan baut setelah sebelumnya dikencangkan dengan menggunakan kunci pass maupun ring dengan menggunakan tangan biasa. Khusus pengencangan pada bagian komponen yang terbuat dari lempeng baja cor seperti blok mesin / head cylinder diperlukan pengencangan secara bertahap (tidak langsung full) guna menghindari efek puntir / yang bisa menyebabkan komponen tersebut pecah/ retak.TEKIRO Kunci Torsi mudah digunakan, pertama dilakukan adalah mengatur setelan kekencangan kunci momen berdasarkan spesifikasi mutu baut. Selanjutnya pasang kunci shock dan extensionnya di bagian ujung momen dan lakukan pengencangan hingga terdengar bunyi klik. Pada setiap kunci momen ini memiliki batasan maksimal dan minimal torsi yang bisa dikencangkan dan diukur dengan menggunakan kunci torque wrench. Agar nantinya kunci ini awet sebaiknya gunakan kunci momen dibawah nilai maksimum yang bisa diukur dengan menggunakan kunci torsi tersebut.Kunci torsiBerfungsi untuk mengukur kekencangan baut/mur sesuai dengan spesifikasi kekencangan yang telah ditentukanMencegah baut/mur kendor, tidak menyebabkan ulir menjadi dol maupun baut menjadi patahMaterial : Chrome vanadium
- Tri Torq Torque Wrench 1/4 inchDeskripsi:Manufactured from high quality satin finish steel with a polished steel head. Supplied with a fully traceable calibration certificate and robust storage case. A unique triangular design linear torque wrench. The desired torque value can be set, and is displayed in the torque windows on the handle. The classic 'click sound' notifies the user when pre-set torque has been reached. Manufactured to BS EN 26789 : 1994 and Federal GGG-W-686 standards.atribut:
- Torque Wrench Type: Adjustable Ratchet Reversible
- Drive Shape: Square
- Overall Length: 180mm
- Torque Range: 1 to 5Nm
- Weight Each: 0.4kg
- Drive Size: 1/4 Inch
- Includes: Moulded Storage Case Traceable Calibration Certificate
- GENIUS Torque WrenchDeskripsi:Genius Tools Wrenches are designed for maximum life and performance. Using only the highest quality materials, our Wrenches are made from industry leading Chrome Vanadium or Chrome Molybdenum steel and are heat treated for maximum strength. All wrenches are tested for quality and strength, and each torque wrench is tested to ensure they meet our strict precision calibration standards.atribut:
- Material: Chrome Vanadium
Daftar Harga torque wrench 1 2 inch Terbaru March 2026
| KRISBOW Kunci Torsi Digital | Rp4.299.900 |
| Snap-on TQ Series Flex-Head Torque Wrench 1/2inch | Rp15.999.900 |
| TOHNICHI Kunci Torsi | Rp2.199.900 |
| TOHNICHI Preset Torque Wrench (Kunci Torsi) | Rp1.899.900 |
| INGCO Torque Wrench | Rp1.599.900 |
| TOHNICHI Kunci Torsi | Rp3.099.900 |
| Boxo Torque Wrench 1/2Inch 40-200Nm | Rp3.599.900 |
| Senator Torque Wrench 1/2 inch | Rp1.299.900 |
| monotaro Head Exchangeable Torque Wrench (Kunci Torsi) | Rp1.399.900 |
| TONE Torque Wrench, Single Preset Type | Rp5.699.900 |
Data diperbarui pada 10/03/2026 (Harga belum termasuk PPN)






















































































































































/foP102125564-2.jpg)




/P102250493-1.jpg)


/4qP101001170-3.jpg)
/P102246630-1.jpg)

/P102250590-1.jpg)