Beli torque multiplier proto di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. PROTO Torque Multiplier
    Mulai

    Rp17.999.900

    PROTO Torque Multiplier
    atribut:
    • Input Drive (inch): 1/2
  2. PROTO Torque Multiplier (Kunci Torsi)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp16.999.900

    PROTO Torque Multiplier (Kunci Torsi)
    atribut:
    • Input Drive (inch): 1/2
  3. PROTO Torque Multiplier 1inch Drive Display Wrench
    Mulai

    Rp62.999.900

    PROTO Torque Multiplier 1inch Drive Display Wrench
    atribut:
    • Drive Size (inch): 1
    • Increments (ft-lbs): 1
    • Width (inch): 4
    • Finish: Full Polish
    • Height (inch): 5
    • Increment (N m): 1
    • Weight (lbs): 15
  4. Kennedy Torque Multiplier Maxtorque 2700 Nm
    Mulai

    Rp19.999.900

    Kennedy Torque Multiplier Maxtorque 2700 Nm
    atribut:
    • Product Number: TM2700
    • Square Drive Output: 1in.
    • Square Drive Input: 3/4in.
    • Drive Size: 3/4in.
    • Multiplication Ratio: 0.20902777778
    • Part Number: KEN5573630K
    • Torque Range (N m): to 2700
  5. WESTWARD Torque Multiplier
    Mulai

    Rp7.899.900

    WESTWARD Torque Multiplier
    Deskripsi:
    Handheld torque multipliers are for use with hand or nonimpact power tools and are used in combination with a torque wrench to increase torque. They have internal gears to multiply the amount of torque that can be applied to a fastener without additional manual force being applied. Multipliers are held between the socket end of the torque wrench and the fastener that needs tightening.
    atribut:
    • Item: Torque Multiplier
    • Accuracy: ±5%
    • Color: Black, Silver
    • Finish: Satin Chrome
    • Handle Length (inch): 12 13/64
    • Material: Alloy Steel
  6. Kennedy Torque Multiplier Maxtorque 1500 Nm (Kunci Torsi)
    Mulai

    Rp18.999.900

    Kennedy Torque Multiplier Maxtorque 1500 Nm (Kunci Torsi)
    Deskripsi:
    For use with a wide range of drive tools such as ratchet & torque wrenches, it multiplies the torque applied to the input drive by 5 times. Includes straight reaction bar and reaction arm and is ideal for maintenance and servicing applications in automotive and construction industries. Supplied with carry case.
    atribut:
    • Product Number: TM1500
    • Square Drive Output: 3/4in.
    • Square Drive Input: 1/2in.
    • Drive Size: 1/2in.
    • Multiplication Ratio: 0.20902777778
    • Part Number: KEN5573620K
    • Torque Range (N m): to 1500
  7. KING TONY Torque Multiplier
    Mulai

    Rp11.999.900

    KING TONY Torque Multiplier
    Deskripsi:
    Torque Multiplier(1/2inchF x 1inchM) Torque multiplication with 26:1, accuracy guaranteed better than ±5%Reaction bar supplied in two styles for maximum versatilityHigh ratios offers an idea to replace long lever arm and heavy wrenchldeal construction offers minimal maintenance and extended lifePortable package brings convenience for use in different working placesAnti-backlash device
  8. TEKIRO Kunci Torsi
    Rating:
    100% of 100
    (4)
    Mulai

    Rp1.299.900

    TEKIRO Kunci Torsi
    Deskripsi:
    TEKIRO Kunci Torsi 4 - 20 N.m merupakan Torque wrench atau kunci momen atau sering disebut juga dengan nama kunci torsi. Fungsi dari kunci momen ini untuk mengukur kekencangan baut / mur sesuai dengan spesifikasi kekencangan yang telah ditentukan berdasarkan mutu atau kualitas mur dan baut, sehingga baut / mur yang dikencangkan tadi tidak kendor, tidak menyebabkan ulir menjadi dol maupun baut menjadi patah. Pengaplikasian kunci momen ini biasanya ada di tahap akhir dari proses mengencangkan baut setelah sebelumnya dikencangkan dengan menggunakan kunci pass maupun ring dengan menggunakan tangan biasa. Khusus pengencangan pada bagian komponen yang terbuat dari lempeng baja cor seperti blok mesin / head cylinder diperlukan pengencangan secara bertahap (tidak langsung full) guna menghindari efek puntir / yang bisa menyebabkan komponen tersebut pecah/ retak.TEKIRO Kunci Torsi mudah digunakan, pertama dilakukan adalah mengatur setelan kekencangan kunci momen berdasarkan spesifikasi mutu baut. Selanjutnya pasang kunci shock dan extensionnya di bagian ujung momen dan lakukan pengencangan hingga terdengar bunyi klik. Pada setiap kunci momen ini memiliki batasan maksimal dan minimal torsi yang bisa dikencangkan dan diukur dengan menggunakan kunci torque wrench. Agar nantinya kunci ini awet sebaiknya gunakan kunci momen dibawah nilai maksimum yang bisa diukur dengan menggunakan kunci torsi tersebut.Kunci torsiBerfungsi untuk mengukur kekencangan baut/mur sesuai dengan spesifikasi kekencangan yang telah ditentukanMencegah baut/mur kendor, tidak menyebabkan ulir menjadi dol maupun baut menjadi patahMaterial : Chrome vanadium
  9. GENIUS Torque Multipliers (Kunci Torsi)
    Mulai

    Rp9.999.900

    GENIUS Torque Multipliers (Kunci Torsi)
    Deskripsi:
    Genius Tools Wrenches are designed for maximum life and performance. Using only the highest quality materials, our Wrenches are made from industry leading Chrome Vanadium or Chrome Molybdenum steel and are heat treated for maximum strength. All wrenches are tested for quality and strength, and each torque wrench is tested to ensure they meet our strict precision calibration standards.
    atribut:
    • Material: Chrome Vanadium
  10. TONE Power Wrench
    Mulai

    Rp15.999.900

  11. PROTO Master Tool Set
    Mulai

    Rp13.999.900

    PROTO Master Tool Set
    Deskripsi:
    This tool set features a variety of cutting tools, deburring and finishing tools, drilling, extracting, and tapping tools, electrical and telecomm tools, hex keys, inspection and retrieving tools, lights, measuring tools, nut drivers and nutsetters, pliers, prybars and pullers, putty knives and scrapers, screwdrivers, sockets and accessories, striking tools, and wrenches.
  12. KENTA Torque Multiplier
    Mulai

    Rp45.999.900

    KENTA Torque Multiplier
    Deskripsi:
    Accuracy : ±4% toleranceFor use in conjunction with a torque wrenchModel-dependent reaction plate/reaction armTorque multiplication ratios: 5:1 25:1 or 125:1Models with a torque multiplication ratio of 25:1 and above with anti-wind-up ratchet
  13. PROTO Torque Wrench 3/4inch Drive Fixed Head Micrometer
    Mulai

    Rp23.999.900

    PROTO Torque Wrench 3/4inch Drive Fixed Head Micrometer
    atribut:
    • Drive Size (inch): 3/4
    • Finish: Full Polish
    • Specification ASME: ASME B107.300-2010
    • Storage Case Part Number: J6007PB
    • Style: Micrometer
  14. MAXPOWER Torque Multiplier
    Rating:
    100% of 100
    (1)
    Mulai

    Rp979.900

    MAXPOWER Torque Multiplier
    atribut:
    • Size: 21, 38, 41 mm
  15. PROTO Electronic Dial Torque Wrench
    Mulai

    Rp15.999.900

    PROTO Electronic Dial Torque Wrench
    Deskripsi:
    These standard-head electronic torque wrenches have a high-contrast rotary dial display that shows the amount of torque to avoid overtightening or undertightening fasteners. They measure turning force electronically for high accuracy compared to analog torque wrenches.
    atribut:
    • Rotation: Clockwise and Counterclockwise
    • Torque Adjustability: Adjustable
    • Finish: Chrome
    • Measurement Type: SAE
  16. PROTO Torque Multiplier Repair Kit
    Mulai

    Rp3.899.900

    PROTO Torque Multiplier Repair Kit
    Deskripsi:
    Proto Torque Multipliers provide overload protection with replaceable output square drives that are designed to twist off at 3%-10% over maximum output capacity.
  17. TOHNICHI Kunci Torsi
    Rating:
    100% of 100
    (5)
    Mulai

    Rp2.199.900

Daftar Harga torque multiplier proto Terbaru March 2026
PROTO Torque MultiplierRp17.999.900
PROTO Torque Multiplier (Kunci Torsi)Rp16.999.900
PROTO Torque Multiplier 1inch Drive Display WrenchRp62.999.900
Kennedy Torque Multiplier Maxtorque 2700 NmRp19.999.900
WESTWARD Torque MultiplierRp7.899.900
Kennedy Torque Multiplier Maxtorque 1500 Nm (Kunci Torsi)Rp18.999.900
KING TONY Torque MultiplierRp11.999.900
KRISBOW Kunci Torsi Roda TrukRp7.199.900
TEKIRO Kunci TorsiRp1.299.900
Bullocks Torque MultiplierRp7.799.900

Data diperbarui pada 06/03/2026 (Harga belum termasuk PPN)