Beli torque limiter di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- Sung-IL Machinery Radial Beam Type Flexible CouplingDeskripsi:- SRB series is one-piece metal coupling with no backlash and absorbs misalignment through its slit structures.- SRB series is made of ultra high strength aluminum alloy material (AL-7075-T6) in order to enhance its durability.INNER-RELIEF AREASRB series has the “relief” space structure in the middle area, in case there is interference that causes damages.ROUND-SHAPED SLITSSRB series has rounded slits(cuts) structure to disperse stress concentration.atribut:
- Angular (°): 2.5
- Item Type: SRB-SERIES
- TEKIRO Single Gear Wrench (Kunci Ring Pas Ratchet)Deskripsi:Kunci yang berfungsi untuk membuka atau memasang mur baut ukuran 12 mm Model ratchet, dalam batang ini terdapat roda gigi yang bisa diatur putaran searah atau berlawanan jarum jam, jadi dalam penggunaan tidak perlu mengangkat kunci
- Elephant Manual Chain Block (Katrol Rantai / Kerekan Rantai)Deskripsi:Max. working load from 0.5 to 5 ton. Grade 105 galvanized load chain, which adheres to the strict German DIN 5684 standard. Zinc plated hand chain. Heavy duty frame. Lightweight lifting capacity ratio, a 1 ton unit with 10-f lift weights 20% less than other.atribut:
- Manufacturer's Testload: 150%xsafety working load
- SKF PHE FRC NR Type CouplingsDeskripsi:With a higher load capacity than jaw couplings and virtually maintenance-free operation, FRC couplings are designed as a general-purpose coupling. The NR type is made of natural rubber. FRC couplings are able to cushion moderate shock loads, dampen low levels of vibration and accommodate incidental misalignment.atribut:
- Size: 90
- Material: NR
- Kennedy Impact Socket Reducer (Adaptor Sock)Deskripsi:Impact Socket Reducer, 3/8in. Male x 1/4in. Female. Transfers torque from the Impact Wrench to loosen even the most stubborn of fastenings.Features and Benefits- Manufactured from high quality chrome molybdenum steel to ensure durability- Black oxidised finish for a level of corrosion resistance- Laser etched markings for easy tool identification- Transfers torque from the impact wrench to help loosen stubborn fasteningsTypical Applications- Impact wrenches- On-site- Workshopatribut:
- Size System: Imperial
- Accessory Type: Reducer Adapter
- Finish/Coating: Black Oxide
- Ostynn O-Ring Seal EPDM70 (Oring)atribut:
- Color: Brown
- Material: EPDM70
- TSUBAKI (Tsubakimoto Chain) Torque Limiter (Kopling Torsi)Deskripsi:* We do not deliver to private homes (detached houses / apartments). * Depending on the delivery location, the delivery date may be postponed and additional shipping charges may be incurred.
- GREAT LAKES INDUSTRY INC. Torque LimiterDeskripsi:Sprockets and bushings pair with compatible torque limiters to complete a torque limiter assembly.atribut:
- UNSPSC: 41114510
- Miki pulley Torque limiter, wrap-around type TT Series TT-2-03-15-5NMDeskripsi:- Instantly disconnects input and output in the event of an overload, protecting the machine.- Because it is a single-position type with meshing, once the overload is removed, it automatically reconnects with the same torque and index.- Unlike the friction type, it can also be used in harsh environments.atribut:
- Dimension B (mm): 38
- Dimension D (mm): 25
- Dimension F (mm): 40
- Dimension H (mm): 40
- Dimension K1 (mm): 16.5
- Dimension N (mm): 30
- Set Torque (N m): 5
- Shape: Winding
- Size: 2
- Type: No signal pin
- monotaro.id Hexagon Socket Head Cap Screw With Washer Assembly Black Steelatribut:
- Material: Baja
- Surface Treatment: Black Steel
- TEKIRO Combination Wrench Metric (Kunci Ring Pas)Deskripsi:TEKIRO KUNCI RING PASKegunaan dari kunci Kombinasi ini adalah saling mengisi kekurangan yang ada pada masing masing kunci pas dan ring. Kunci ini sangat berguna saat menyetel pengikat (fastener) dengan ukuran yang sama pada posisi yang berbeda.Kunci Kombinasi merupakan gabungan dari kunci pas dengan kunci ring pada masing masing ujung dengan ukuran yang sama. Kunci pas ujung terbuka hanya dapat digunakan bila kunci pas berbentuk cincin atau soket tidak cocok dengan kepala baut atau mur.Fungsi : Kegunaan dari kunci Kombinasi ini adalah saling mengisi kekurangan yang ada pada masing masing kunci pas dan ring. Kunci ini sangat berguna saat menyetel pengikat (fastener) dengan ukuran yang sama pada posisi yang berbeda.
- OPTIBELT OMEGA 305 5M Width Range 301-400Deskripsi:TIMING BELT MADE OF CHLOROPRENEmaintenance-free, with glass-fibre tension cordatribut:
- Pitch Length (mm): 305
- Number of Teeth: 61
- Sleeve width (mm): 470
- Sung-IL Machinery Oldham Type Flexible CouplingDeskripsi:SOH Series Classification- SOH series transmits motion through the middle spacer and is particularly excellent for absorption of parallel misalignment.- It has a simple structure for easier self-maintenance.- It enables reaction force on the shaft to be reduced by moving the spacer even though there is parallel misalignment.- Sung-il Machinery provides various spacer types which are allowed to be used in special circumstances.- If the shaft has to be inserted deeper than L1 value, we can provide appropriate center-through sleeves.- Center-Through (TH) is standard for the following models, SOH-6,8,10,12, SOHM-12C, SOH-70C, 90C, 120C and all sizes of SOHMP & SOHV series.- The standard color of spacer for SOH-6, 8, 10, 12 is white, but the material is the identical Polyacetal(POM).atribut:
- Angular (°): 1.5
- End-play (mm): 0.15
- Fastening Method: General Clamp Type
- Item Type: SOH-SERIES
- Yoshinobu Socket Set Screw BlackDeskripsi:Baut Tanam L dari Yoshinobu ini memiliki ukuran diameter 4-10 mm untuk industri perbengkelan, otomotif,manufakturing, dllatribut:
- Material: Steel
- Color: Black
- Sung-IL Machinery Radial Beam Type Flexible Coupling SRB SeriesDeskripsi:- SRB series is one-piece metal coupling with no backlash and absorbs misalignment through its slit structures. - SRB series is made of ultra high strength aluminum alloy material (AL-7075-T6) in order to enhance its durability. - SRB series has the "relief" space structure in the middle area, in case there is interference that causes damages.
- INDOMAKERS Coupling Flexible Aluminium (Kopler)atribut:
- Length (mm): 25
- Outer Diameter (mm): 19
- Material: Aluminium
- TSUBAKI (Tsubakimoto Chain) Coupler Torque LimiterDeskripsi:Easy Torque Adjustment-Slip torque can be easily set and adjusted by tightening or tightening adjustment nuts or adjustment bolts. Torque is transmitted by friction between the friction plate and the center member, so it slips reliably against overload and protects the machine. Auto-recovery-Slip when overloaded and automatically recover and rotate when overloaded. There are no replacement parts such as shear pins, so no hassle. Can be combined with various drives-Sprocket, gear, pulley, etc. can be attached to the center member.It can be attached to a shaft and transmitted by a roller chain, belt, or gear.
- OPTIBELT OMEGA Performance Timing Belts 330 3M Width Range 5-100Deskripsi:Optibelt’s original timing belt engineered and manufactured to exceed expectations. It starts with the fiberglass cords that efficiently transmits more power where you need it. The cords are counter wound for smooth, non-biased running. The durable rubber impregnated polyamide fabric increases durability and oil resistance is bonded to the engineered natural & synthetic rubber core. Fits standard HTD, RPP, and MR pulleys so you get more performance and durability without the need to replace existing pulleys.atribut:
- Pitch Length (mm): 330
- Number of Teeth: 110
- Sleeve width (mm): 470
Daftar Harga torque limiter Terbaru October 2026
| Sankyo Seisakusho Torque Limiter | Rp37.999.900 |
| Sung-IL Machinery Radial Beam Type Flexible Coupling | Rp249.900 |
| TEKIRO Single Gear Wrench (Kunci Ring Pas Ratchet) | Rp119.900 |
| Elephant Manual Chain Block (Katrol Rantai / Kerekan Rantai) | Rp2.899.900 |
| SKF PHE FRC NR Type Couplings | Rp36.900 |
| Kennedy Impact Socket Reducer (Adaptor Sock) | Rp49.900 |
| Ostynn O-Ring Seal EPDM70 (Oring) | Rp900 |
| TSUBAKI (Tsubakimoto Chain) Torque Limiter (Kopling Torsi) | Rp6.099.900 |
| GREAT LAKES INDUSTRY INC. Torque Limiter | Rp1.299.900 |
| Miki pulley Torque limiter, wrap-around type TT Series TT-2-03-15-5NM | Rp8.599.900 |
Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)





















































































































































/69P101000225-5.jpg)
/doP101002492-2.jpg)

/kfP106314735-5.jpg)
/dvP111300499-1.jpg)
%20Torque%20Limiter%20(Kopling%20Torsi)/njP112975847-1.jpg)



/60P101000216-6.jpg)




/meP107884806-1.jpg)
/71P103103253-789.jpg)
%20Coupler%20Torque%20Limiter/olP113055885-1.jpg)
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
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)