Beli torque driver di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. TOHNICHI Torque Driver
    Mulai

    Rp3.599.900

    TOHNICHI Torque Driver
    Deskripsi:
    The best torque driver for inspecting tightened screws. Since there are scales on the left and right, tightening and return torque can be used for inspection. Since the needle is equipped as standard, the maximum value can be easily read. For inspection and tightening.
    atribut:
    • Load Direction: Left and right
    • Accuracy (%): ±3
    • Type: Dial type
  2. TOHNICHI Rotary Slip and Adjustable type Torque Driver
    Mulai

    Rp3.199.900

    TOHNICHI Rotary Slip and Adjustable type Torque Driver
    atribut:
    • Torque accuracy: ± 3%
    • Torque adjustment range (cN ・ m): 30-200
    • Overall Length (mm): 272
    • Minimum scale (cN ・ m): 5
    • Grip Diameter (mm): 38
    • Load Direction: right, left
  3. monotaro Spinning Mini Torque Driver (Obeng Torsi)
    Mulai

    Rp1.999.900

    monotaro Spinning Mini Torque Driver (Obeng Torsi)
    Deskripsi:
    Since it has a locking mechanism, it can work without torque misalignment. -Since it is idling, it can work without over torque.
    atribut:
    • Pricision (%): ± 6
    • Overall Length (mm): 104
    • Weight (g): 110
    • Hexagon Hole Opposite Side (mm): 6.35
    • Torque Adjustment Range 1 Scale (cN-m): 0.5
    • Torque Measurement Range (CNM): 5 to 60
  4. monotaro Idling Type Torque Driver
    Mulai

    Rp2.099.900

    monotaro Idling Type Torque Driver
    Deskripsi:
    It is a preset type torque driver. Since the lock mechanism is attached, the torque does not shift. Because it is idling, it will not be over tightened. For assembly of automotive parts and household appliances
    atribut:
    • Pricision (%): ±6
    • Hexagon Hole Opposite Side (mm): 6.35
  5. BOSCH Cordless Die Grinder Straight (Gerinda Tangan)
    Mulai

    Rp4.999.900

    BOSCH Cordless Die Grinder Straight (Gerinda Tangan)
    Deskripsi:
    Slim grip for easy handling (185mm grip circumference)High speed 22,000 rpm for quick finishingPowerful 4-pole motor for quick finishing
  6. Strong Indonesia Stamper Super Engine Honda
    Mulai

    Rp13.999.900

    Strong Indonesia Stamper Super Engine Honda
    Deskripsi:
    - Cocok digunakan untuk memadatkan struktur tanah lempung, berpasir, maupun berkerikil.- Ringan dan well-balanced- Ergonomis, ada shock-absorbent yang memberikan kenyamanan pada operator- Menggunakan tenaga engine 4 tak dengan bahan bakar bensin murni- Tersedia dengan kereta beroda untuk memudahkan perpindahan tempat- Dilengkapi dengan pengatur katup (throttle control)
    atribut:
    • Dimensions (LxWxH) (mm): 610x430x1080
    • Plat Size (mm): 290x350
    • Compaction Area (m²/hour): 200
    • Impact Force (kg): 7000
    • Jump Height (mm): 37
    • Machine: Honda GX 160
    • Tank Capacity (L) : 3
  7. TOHNICHI Dial Type Torque Driver
    39%
    Mulai

    Rp3.999.900

    TOHNICHI Dial Type Torque Driver
    atribut:
    • Torque accuracy: ± 3%
    • Load Direction: right, left
  8. TOHNICHI Kunci Torsi
    Rating:
    100% of 100
    (5)
    Mulai

    Rp2.199.900

  9. TEKIRO Torque Wrench (Kunci Torsi)
    Rating:
    100% of 100
    (4)
    Mulai

    Rp1.499.900

    TEKIRO Torque Wrench (Kunci Torsi)
    Deskripsi:
    TEKIRO Kunci Torsi 4 - 20 N.m merupakan Torque wrench atau kunci momen atau sering disebut juga dengan nama kunci torsi. Fungsi dari kunci momen ini untuk mengukur kekencangan baut / mur sesuai dengan spesifikasi kekencangan yang telah ditentukan berdasarkan mutu atau kualitas mur dan baut, sehingga baut / mur yang dikencangkan tadi tidak kendor, tidak menyebabkan ulir menjadi dol maupun baut menjadi patah. Pengaplikasian kunci momen ini biasanya ada di tahap akhir dari proses mengencangkan baut setelah sebelumnya dikencangkan dengan menggunakan kunci pass maupun ring dengan menggunakan tangan biasa. Khusus pengencangan pada bagian komponen yang terbuat dari lempeng baja cor seperti blok mesin / head cylinder diperlukan pengencangan secara bertahap (tidak langsung full) guna menghindari efek puntir / yang bisa menyebabkan komponen tersebut pecah/ retak.TEKIRO Kunci Torsi mudah digunakan, pertama dilakukan adalah mengatur setelan kekencangan kunci momen berdasarkan spesifikasi mutu baut. Selanjutnya pasang kunci shock dan extensionnya di bagian ujung momen dan lakukan pengencangan hingga terdengar bunyi klik. Pada setiap kunci momen ini memiliki batasan maksimal dan minimal torsi yang bisa dikencangkan dan diukur dengan menggunakan kunci torque wrench. Agar nantinya kunci ini awet sebaiknya gunakan kunci momen dibawah nilai maksimum yang bisa diukur dengan menggunakan kunci torsi tersebut.Kunci torsiBerfungsi untuk mengukur kekencangan baut/mur sesuai dengan spesifikasi kekencangan yang telah ditentukanMencegah baut/mur kendor, tidak menyebabkan ulir menjadi dol maupun baut menjadi patahMaterial : Chrome vanadium
  10. TEKIRO Impact Driver Set (Obeng Ketok)
    Rating:
    100% of 100
    (2)
    Mulai

    Rp229.900

    TEKIRO Impact Driver Set (Obeng Ketok)
    Deskripsi:
    Bahan kokoh pada saat digunakan (ketok)Memiliki beberapa mata obeng dan snay Memiliki box, agar lebih mudah pada saat selelsai digunakanFungsi : Untuk melepas dan memasang Screw sesuai kebutuhan, Bisa juga di gunakan untuk membuka screw yang sulitMaterial : Chrome Vanadium
    atribut:
    • Material: Chrome Vanadium
  11. TOHNICHI Adjustable type Torque Wrench
    Mulai

    Rp2.599.900

    TOHNICHI Adjustable type Torque Wrench
    atribut:
    • Load Direction: Right
  12. TOHNICHI Torque Wrench
    30%
    Rating:
    100% of 100
    (1)
    Mulai

    Rp2.199.900

    TOHNICHI Torque Wrench
    Deskripsi:
    Since the amount of deformation is smaller than that of the plate type, operator fatigue is reduced. Since the dial scale can be rotated, it is possible to set the pointer to the set torque and complete with 0. For inspection and tightening.
  13. TOHNICHI Rotary Slip and Adjustable type Torque Driver
    Mulai

    Rp2.399.900

    TOHNICHI Rotary Slip and Adjustable type Torque Driver
    atribut:
    • Torque adjustment range (N ・ m): 30 to 140
    • Drive (mm): 12.7
    • Minimum scale (N ・ m): 1
    • Overall Length (mm): 399
    • Torque accuracy: ± 3%
    • Load Direction: Right
  14. TOHNICHI Obeng Torsi
    Mulai

    Rp2.599.900

    TOHNICHI Obeng Torsi
    Deskripsi:
    Ideal for measuring Torque with memory pointer. Interchangeable bit sold separately. Accuracy ± 3%.
    atribut:
    • Accuracy: +/- 3 %
  15. TOHNICHI Preset Type Torque Wrench Metal Handle Type
    35%
    Mulai

    Rp1.899.900

    TOHNICHI Preset Type Torque Wrench Metal Handle Type
    Deskripsi:
    A cost-saving torque wrench that allows you to replace the head with a single torque wrench, such as spanners, ring spanners, ratchets, and hex heads. When the set torque is reached, the toggle is activated and a light and clean signal sound can be used to detect the completion of tightening. Harsh work sites such as fields, oils and chemicals.
    atribut:
    • Load Direction: Right
  16. TOHNICHI Preset Type Torque Wrench
    Rating:
    80% of 100
    (1)
    Mulai

    Rp2.599.900

    TOHNICHI Preset Type Torque Wrench
    atribut:
    • Load Direction: Right
  17. TOHNICHI Preset Torque Wrench (Kunci Torsi)
    Mulai

    Rp1.899.900

    TOHNICHI Preset Torque Wrench (Kunci Torsi)
    Deskripsi:
    No external scale, torque set by a torque tester and ideal for mass production application.
    atribut:
    • Accuracy (%): +/- 3
Daftar Harga torque driver Terbaru October 2026
TOHNICHI Torque DriverRp3.599.900
TOHNICHI Rotary Slip and Adjustable type Torque DriverRp3.199.900
monotaro Spinning Mini Torque Driver (Obeng Torsi)Rp1.999.900
monotaro Idling Type Torque DriverRp2.099.900
BOSCH Cordless Die Grinder Straight (Gerinda Tangan)Rp4.999.900
Strong Indonesia Stamper Super Engine HondaRp13.999.900
TOHNICHI Rotary Slip Adjustable Torque ScrewdriverRp2.099.900
TOHNICHI Dial Type Torque DriverRp3.999.900
TOHNICHI Kunci TorsiRp2.199.900
TOHNICHI Adjustable Torque ScrewdriverRp2.099.900

Data diperbarui pada 09/10/2026 (Harga belum termasuk PPN)