Beli tools ridgid di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- RIDGID Mesin Pembersih Pipa Auto Clean (Mesin Pembersih Pipa)atribut:
- Cable Length (m): 9
- Voltage (V): 120
- Catalog Number: 55808
- Drain Capacity (mm): 20-40 (3/4 - 1. 1/2inch)
- Feed Rate (m/minute): 5.4 (18ft/min)
- Operating Speed (rpm): 450
- Standard equipment: PowerClear, Hose Extension
- TEKIRO Kunci PipaDeskripsi:TEKIRO Kunci Pipa - Hijau merupakan kunci pipa berbahan metal berkualitas, kuat, dan tahan lama dengan ukuran 6 Inch serta memiliki konstruksi hampir sama dengan kunci inggris yaitu mempunyai rahang diam, rahang geser, dan ulir penyetel. Kunci pipa ini dapat digunakan untuk melepas dan memasang pipa sambungan ulir atau untuk memegang benda silindris lainnya.
- RIDGID Pipe Cutter WheelDeskripsi:Always use genuine RIDGID Cutter Wheels. These wheels are precision-machined from high-grade steel and are engineered for long life and maximum cutting accuracy.
- RIDGID Hand Spinner with AUTOFEEDDeskripsi:The RIDGID KWIK-SPIN+ cleans drain lines from 1/2inch up to 1 1/2inch in diameter from everyday clogs in your kitchen, bathroom and more. Cable is positively retained in the drum to prevent cable pullout. Pull the trigger and turn the drum for a clean drain without the mess.atribut:
- Handle Type: Ergonomically Designed
- Type: Manual or Drill Operated
- Drum Material: Polyethylene
- Chuck Type: 3-Jaw Collet
- Cable Type: Maxcore
- Catalog Number: 57038
- Cable Diameter (inch): 1/4
- Cable Length (ft): 25
- Drain Line Capacity I.D. (inch): Up to 1 1/4
- Drain Size (inch): Cleans drain lines from up 1/2-1 1/2 in diameter
- Features: Autofeed Trigger Technology, Kwik- Spin
- RIDGID Adjustable Wrench (Kunci Inggris)Deskripsi:RIDGID Adjustable Wrenches offer tapered wide-capacity jaws, enabling use in tighter spaces. The laser etched SAE and metric scales allow you to quickly and precisely size fasteners. Supported jaws minimize resistance wear and improve user safety. Low-profile I-beam handle comfortably fits adult-sized hands. Triple-coated Chrome Vanadium steel provides professional-grade strength, minimum wear and long-lasting durability.
- RIDGID All Purpose Wind CableDeskripsi:The open winding can act as an auger to completely remove blockages in small diameter pipes.A connection type cable that can be used by connecting multiple cables.
Daftar Harga tools ridgid Terbaru March 2026
| RIDGID Kunci Pipa Heavy Duty | Rp679.900 |
| RIDGID 4-Blade Cutter | Rp979.900 |
| RIDGID Sectional Machine | Rp40.999.900 |
| RIDGID Mesin Pembersih Pipa Auto Clean (Mesin Pembersih Pipa) | Rp8.099.900 |
| TEKIRO Kunci Pipa | Rp52.900 |
| RIDGID Pipe Cutter Wheel | Rp279.900 |
| RIDGID Mesin Drum | Rp17.999.900 |
| KRISBOW Mesin Pembersih Pipa | Rp199.900 |
| RIDGID Hand Spinner with AUTOFEED | Rp1.099.900 |
| RIDGID Drain Cleaner Sink Machine | Rp15.999.900 |
Data diperbarui pada 10/03/2026 (Harga belum termasuk PPN)






















































































































































/dnP102047491-5.jpg)






/72P102891254-7.jpg)
/5yP102048214-14.jpg)



/n4P102048832-8.jpg)