Beli tools remover di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- JTC Hose Remover Pliersatribut:
- Overall Length (mm): 200
- Range to Use (mm): 4~12.7
- ROHS Directive (Corresponding to 10 Substances): Correspondence
- JTC Brake Spring Toolatribut:
- ROHS Directive (Corresponding to 10 Substances): Correspondence
- BONDHUS Nail Iron Screwdriver Comfort Gripatribut:
- Material: Shaft: Chrome vanadium steel, Grip: Polypropylene resin
- Shaft Length (mm): 100
- Cutting Edge: Nail removal
- Overall Length (mm): 210
- monotaro Hose remover pullerDeskripsi:It is a special tool to extract hose from pipe. In the connection part such as fuel hose and vacuum hose, insert the tip into the space between the pipe and hose (border) (silver on the hose side, black on the pipe side), it is possible to remove the hose from the pipe by just grasping the main body is. Pull out the hose from the pipeatribut:
- Width (mm): 27 (tip) / 70 (grip)
- Overall Length (mm): 200
- Operating Range (mm): 4-12.7 (pipe)
- Matlock O-Clip & Pincer KitDeskripsi:Made from zinc-plated mild steel. Supplied complete with pincers. 165 Piece with Pincers, size range: 13T to 20T.atribut:
- Surface Treatment: Zinc Plated
- Number of Pieces: 165
- Diameter Min - Max: 11 - 20mm
- Band Thickness: 0.9; 1.2mm
- Material: Stee
- Fastening Method: Pinch
- Type of Hose Clip: O-Clips
- Industry Recommendation: Agricutral / Farming Automotive Electrical Hardware / DIY Industrial
- Band width: 13.3 and 20.5mm
- Standards Met: DIN 3017
- KYOTO TOOL (KTC) Hose Clip PlierDeskripsi:-Hard-to -come out from the held hose clip and usable in a narrow or deep place because the teeth is grid pattern mountain shape edges.-The grip part is subjected to anti-slip treatment. A resin cover is not equipped in order to reach to a narrower plac
- JTC Radio Remover Toolatribut:
- Application: VW, AUDI, FORD
- Kennedy Trim Pin Remover O/ADeskripsi:Designed for removing vehicle trim panels and upholstery. Also used for replacing door locks, window mechanisms and general bodywork repairs.atribut:
- Length: 230mm
- Additional Features: Plastic handle
- Tool Material: Metal
- Includes: Tool only
- Part Number: KEN5031500K
- TEKIRO Torx Key Set (Kunci L Bintang)Deskripsi:TEKIRO Set Kunci L bintang T10 panjang merupakan set kunci L yang dapat digunakan untuk membuka dan melepas baut atau sekrup dengan bentuk kepala heksagonal atau berbentuk bintang .Terbuat dari material berkualitas Kuat dan awet.Fungsi : Membuka dan mengencangkan baut type bintangMaterial : S2
- TEKIRO Torx Key Long Set (Kunci L Bintang)Deskripsi:TEKIRO SET KUNCI L TORX TANPA LUBANG 9 PCS /KUNCI L BINTANG SETUkuran :T10 - T5010, 15, 20, 25, 30, 35, 40, 45, 50Fungsi : Membuka dan mengencangkan baut type bintangMaterial : S2atribut:
- Size: T10 - T50
- Material: S2
- JTC Hose Removeratribut:
- ROHS Directive (Corresponding to 10 Substances): Correspondence
- monotaro Clip Pliers Bent TypeDeskripsi:It is possible to use trim clips for interior as well as exterior clips of tire houses. It is used for exterior clips and interior trim clipsatribut:
- Overall Length (mm): 180
- TEKIRO Linesman Pliers (Tang Kombinasi)Deskripsi:TEKIRO Tang Kombinasi Mini merupakan tang kombinasi berbahan besi chrome vanadium untuk menjepit kawat atau kabel dan gagangnya plastik lapis karet, agar tidak licin. Tang ini memiliki ujung rahang yang bergerigi rapat, untuk menjepit kawat atau kabel. Di tengahnya, bagian yang bergerigi renggang, untuk mengunci mur, serta rahang tajam sebagai pemotong kawat dan kabel, sehingga ideal digunakan untuk melengkapi perkakas Anda.Fungsi : untuk memotong, menjepit, dan mebuka sebuah media dalam bidang teknikMaterial : heat treated alloy stellDimensi : 125mm 15mm 80mm
- HEYCO Door Trim Panel RemoverDeskripsi:Z = galvanizedfor removing clipped doortrimpanelsatribut:
- Dimension L (mm): 280
- RHINO Mesin Las Inverter MIGDeskripsi:Travo Las inveter kualitas terbaik dan hemat listrik. Bisa pakai Gensetatribut:
- Frequency (Hz): 50/60
- Insulation class: F
- Protection Class: IP21
- Duty Cycle (%): 60
- Power Factor : 0.93
- Matlock O-Clips Zinc Platedatribut:
- Material: Mild Steel
- Fastening Method: Pinch
- Type: O-Clips
- Surface Treatment: Zinc Plated
- Standards Met: DIN 2393
Daftar Harga tools remover Terbaru January 2026
| JTC Hose Remover Pliers | Rp219.900 |
| JTC Door Upholstery Remover | Rp56.900 |
| BAER Inserting Tools | Rp239.900 |
| JTC Brake Spring Tool | Rp119.900 |
| BONDHUS Nail Iron Screwdriver Comfort Grip | Rp179.900 |
| monotaro Hose remover puller | Rp169.900 |
| Matlock O-Clip & Pincer Kit | Rp2.199.900 |
| KYOTO TOOL (KTC) Hose Clip Plier | Rp559.900 |
| JTC Radio Remover Tool | Rp92.900 |
| Kennedy Trim Pin Remover O/A | Rp149.900 |
Data diperbarui pada 21/01/2026 (Harga belum termasuk PPN)


























































































































































%20Hose%20Clip%20Plier/P102618013-1.jpg)


/btP101000425-4.jpg)

/rqP101003998-2.jpg)

/P101519692-1.jpg)

/9yP101000358-7.jpg)

%20%26%20Pengelasan/Produk%20Las/Mesin%20Las%2C%20Potong/RHINO%20Mesin%20Las%20Inverter%20MIG/awP102274392-11.jpg)