monotaro Hose remover puller

Rating:
100% of 100
(1)
Kondisi Barang:
Bergaransi
Informasi selengkapnya terkait garansi
dapat ditemukan pada Rincian Produk
Sebelum PPN:
Rp189.900
Spesifikasi
Width (mm)27 (tip) / 70 (grip)
Overall Length (mm)200
Operating Range (mm)4-12.7 (pipe)

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
It is a special tool to extract hose from pipe. In the connection part such as fuel hose and vacuum hose, insert the tip into the space between the pipe and hose (border) (silver on the hose side, black on the pipe side), it is possible to remove the hose from the pipe by just grasping the main body is. Pull out the hose from the pipe
Warning
This product is manufactured in Japanese standards. Please check the specification before you order.

Ulasan Produk