Beli tools power tools di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- RIDGID Professional Medium Tool Box (Kotak Perkakas)Deskripsi:The Medium Tool Box is suitable for a wide range of storage options with the RIDGID Professional Organizer Tool Box and Cart. It includes a Tool Caddy to keep small tools handy. It is ideally used for the storage of power tools, hand tools and other accessories.atribut:
- Color: Black
- Catalog Number: 54343
- Dimensions (mm): 564x310x350
- Merry Tools Nippers High Power (Tang Potong)Deskripsi:-Optimum for electrical work relations.-Excellent in cutting strength, robust and tough.
- Merry Tools High-Power PliersDeskripsi:-Since the fulcrum is shorter from the tip than the ordinary pliers, it has excellent cutting performance. (eccentricity lever principle was adopted)-Appropriate slip prevention is applied to the grip part.-Knurling processing has been applied, you can also turn nuts etc.atribut:
- Fall Prevention String Attaching Hole: Yes
- WATABE Insulated Tools SetDeskripsi:- Low pressure rubber gloves(thin type)- Low pressure sheet 300V 800 x 1200mm- Power detection checker for electric vehicles(HEV-750D)- Vinyl case for storage.atribut:
- Case Dimension W x D x H (mm): 350x40x260
- Set Contents (piece): 4
- Finish Material: Case: PVC
- Merry Tools Nippers High Power (Tang Potong)Deskripsi:-Optimum for electrical work relations.-The molded cover is covered on the handle of 205 (strong nippers), making it very easy to use.atribut:
- Iron Wire: Φ2.0
- Copper Wire: Φ3.0
- Cutting Performance VA Wire: 2.0x3 Coremm
- Total Length: 175mm
- Merry Tools Pliers for Crimping High Power (Tang Jepit)Deskripsi:-Tahnks to its long blade capable of cutting VA wire (phi2.6x3 core)at a time.-Capable of crimping terminals. And it also has a wire stripping hole for electric wire. -With crimp function (1.25 to 2mm2)atribut:
- Cutting Performance VA Wire (VVF): 2.6mmx3 Core
- Fall Prevention String Attaching Hole: Yes
- BluePoint Dual Punch ToolsDeskripsi:- Paddle style trigger for maximum control- Handle exhaust directed away from operator- Ball bearing mounted rotary air motor for long service- Built-in speed regulator provides torque control- Removable brass filter screens out dirt and debris-atribut:
- Air Consumption, Free Speed: 320l/min
- Air Inlet Thread Size: 1/4inch-18 NPT
- Vibration Level: less than 2.5m/s²
- Length: 235mm
- Recommended Hose Size: 3/8inch
- Categorie: Power Tools Air Tools
- Sound Level (dBA): 48.6dBa
- TOHO (TOOLS) Screwdriver Bit PhillipsDeskripsi:- Tough durable bit with rockwell hardness between 58-62 HRC. - Used in high torque power tools. - Double- ended screwdriver bit.
- TRUSCO Professional Tool Box (Kotak Perkakas)atribut:
- Color: Black
- Accessories: With Two (removable) Clear Plastic Case with One Piece of Medium-sized Dish (Removable)
- Capacity (L): 11
- Outer Dimensions (mm): 442x238x207
- Specifications: Cylinder lock can be attached (sold separately) 1 clear pocket
- Usable Inner Dimension (mm): 413x200x160
- Asahi Tools Crow Foot WrenchDeskripsi:-Optimum for maintenance work at places where it is impossible to work with ordinary tools such as automobile air conditioner/power steering and hydraulic piping of brake.-Socket Holderatribut:
- Accessories: Socket Holder
- Set Contents: VC3-8, 9, 10, 12, 13, 14, 15, 16, 17, 19, 21, 22, 24, 26, 27, 29, 30, 32
Daftar Harga tools power tools Terbaru March 2026
| MAXPOWER Tool Box (Plastik) (Kotak Perkakas) | Rp259.900 |
| RIDGID Professional Medium Tool Box (Kotak Perkakas) | Rp1.599.900 |
| Merry Tools Nippers High Power (Tang Potong) | Rp519.900 |
| Merry Tools High-Power Pliers | Rp669.900 |
| WATABE Insulated Tools Set | Rp5.399.900 |
| Merry Tools Nippers High Power (Tang Potong) | Rp599.900 |
| Merry Tools Pliers for Crimping High Power (Tang Jepit) | Rp679.900 |
| BluePoint Dual Punch Tools | Rp6.199.900 |
| ANEX Bit Color Hexagon Wrench | Rp40.900 |
| TOHO (TOOLS) Screwdriver Bit Phillips | Rp109.900 |
Data diperbarui pada 07/03/2026 (Harga belum termasuk PPN)



















































































































































%20(Kotak%20Perkakas)/h6P102055618-3.jpg)
/evP102048535-4.jpg)
/P102744318-2.jpg)


/P102759286-2.jpg)
/P102617607-3.jpg)


%20Screwdriver%20Bit%20Phillips/q3P103955939-1.jpg)
/P101002008-1.jpg)