Beli tongkat jalan di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. OneMed Tongkat Alat Bantu Jalan Orang Tua
    Mulai

    Rp88.900

    OneMed Tongkat Alat Bantu Jalan Orang Tua
    Deskripsi:
    Tongkat kaki satu dengan pegangan yang nyaman untuk tangan, disertai tali gantungan, dan bisa dipanjangpendekkan sesuai ketinggian. Baru- Motif bervarian Kode Varian: 41/42/43/44/45(random) NOMOR IZIN EDAR: YF.05.05.V.A.1022
  2. OneMed Tongkat Alat Bantu Jalan dengan Tempat Duduk
    Mulai

    Rp189.900

    OneMed Tongkat Alat Bantu Jalan dengan Tempat Duduk
    Deskripsi:
    Ga kuat jalan lama, Bisa cari yang ada tempat duduknya aja seperti tongkat + tempat duduk OneMed.. Kalau capek, bisa dipakai duduk dengan empat kaki penopang. Bahan tempat duduk plastik kuat, Kuat sampai maks 100 kg. NOMOR IZIN EDAR: YF.05.05.V.A.1022
    atribut:
    • Marketing Authorization Number of KEMENKES RI: YF.05.05.V.A.1022
    • Maximum Weight Capacity (kg): 100
  3. C-Mart Tree Pruners
    Mulai

    Rp509.900

    C-Mart Tree Pruners
    atribut:
    • Size (m): 3
  4. Non Brand Pentungan
    Mulai

    Rp77.900

    Non Brand Pentungan
    atribut:
    • Material: Plastic PVC Solid
    • Package Include: Baton only, without holster
  5. SAPPORO Ruka Tongkat Pengait Pakaian
    Mulai

    Rp84.900

    SAPPORO Ruka Tongkat Pengait Pakaian
    atribut:
    • Material: Plastic (Polyethylene)
    • Product Dimension (cm): W. 3xD. 8xH. 74 - 116
  6. Petzl Ascension Handled
    Mulai

    Rp1.299.900

    Petzl Ascension Handled
    Deskripsi:
    ASCENSION Ergonomic handled ascender Handled rope clamp for rope ascents, the ASCENSION features an overmolded grip and ergonomic upper part for a comfortable and powerful grip when pulling with one or two hands. The ASCENSION handled rope clamp has a wide lower hole for easily attaching two carabiners for a lanyard and footloop. Designed for ascending a rope Simple to use, and effective: - ergonomic molded handle allows a comfortable yet powerful grip - wide opening allows the handle to be easily grasped, even with thick gloves. - ergonomic upper part to maximize power when pulling with two hands - safety catch is totally integrated into the body of the ascender to help prevent snagging - toothed cam with self-cleaning slot optimizes performance under any conditions (frozen or dirty ropes...) - wide lower hole allows the carabiners of the CONNECT ADJUST lanyard and FOOTAPE or FOOTCORD footloop to be easily attached - upper hole for clipping a carabiner around the rope Available in left-handed and right-handed versions
    atribut:
    • Material: Aluminium, stainless steel, plastic, rubber, nylon
    • Rope Compatibility (mm): 8 to 13
    • Certifications: CE EN 567, UIAA
  7. KleenFix Tongkat Teleskopik
    Rating:
    100% of 100
    (2)
    Mulai

    Rp139.900

  8. KRISBOW Lampu Parkir LED 2 Fungsi
    Mulai

    Rp98.900

    KRISBOW Lampu Parkir LED 2 Fungsi
    Deskripsi:
    Light weight Compact Easy to operate.
    atribut:
    • Color: Red
    • Length (mm): 540
    • Diameter (mm): 40
    • LED Qty: 6+1 LED
    • Functions: Flash-steady-top light
    • Batteries: 2D batteries
  9. Petzl Asap Fall Arrester + Ok Triatlock
    Mulai

    Rp4.699.900

    Petzl Asap Fall Arrester + Ok Triatlock
    atribut:
    • Material: Aluminium, Stainless Steel
  10. FIRM Walk
    Mulai

    Rp14.999.900

    FIRM Walk
    Deskripsi:
    Walk hadir untuk memberikan kenyamanan untuk pengguna dengan model yang megah dan mewah, sangat cocok untuk level manajemen
    atribut:
    • Color: Black
    • Dimensions (WxDxH) (cm): 78x72x102-109
    • Condition: CKD
  11. Industry Kowa Expansion Joint 2000
    Mulai

    Rp219.900

    Industry Kowa Expansion Joint 2000
    atribut:
    • Material: Aluminium
  12. Kenmaster Tongkat Lampu
    Mulai

    Rp98.900

    Kenmaster Tongkat Lampu
    Deskripsi:
    - Bisa masuk Downlight LampuCara Pemakaian :1. Masukan bohlam lampu pada kepala tongkat, Dan pastikan bohlam lampu terpasang dengan benar di kepala tongkat.2. Putar nozzel penahan tongkat untuk memperpanjang gagangan tongkat sesuai dengan panjang yang diinginkan3. Lalu,Putar tongkat ke kanan untuk pemasangan bohlam lampu ke fitting plafon, putar ke kiri untuk melepaskan4. Step terakhir : Tarik kemudian lepaskan bohlam lampu dari kepala tongkat.
    atribut:
    • For Lamp Diameter (cm): 5-8 (20Watt)
    • Length (cm): 2.4
Daftar Harga tongkat jalan Terbaru March 2026
OneMed Tongkat Alat Bantu Jalan Orang TuaRp88.900
OneMed Tongkat Alat Bantu Jalan dengan Tempat DudukRp189.900
KRISBOW Tongkat Sapu SambunganRp96.900
GEA Tongkat FS 936LRp159.900
C-Mart Tree PrunersRp509.900
Non Brand PentunganRp77.900
SAPPORO Ruka Tongkat Pengait PakaianRp84.900
CT Aluminium Telescopic PolesRp939.900
GEA Tongkat Elbow FS 933LRp209.900
Petzl Ascension HandledRp1.299.900

Data diperbarui pada 06/03/2026 (Harga belum termasuk PPN)