Beli tong plastik di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. Green Leaf Drum Plastik dengan Penutup (Tong Air)
    Rating:
    100% of 100
    (2)
    Mulai

    Rp199.900

  2. Green Leaf Drum Plastik dengan Penutup (Tong Air)
    Mulai

    Rp149.900

  3. Kiramas Drum Plastik (Tong Air)
    Mulai

    Rp129.900

    Kiramas Drum Plastik (Tong Air)
    Deskripsi:
    The bucket in the capacity is very suitable for you to use to collect the water, complete with a lid to keep the water from mosquito larvae.
    atribut:
    • Color: Blue
    • Material: HDPE
  4. Kiramas Drum Plastik (Tong Air)
    Mulai

    Rp259.900

    Kiramas Drum Plastik (Tong Air)
    atribut:
    • Dimensions (L x W x H) (cm): 40x40x56.2
    • Color: Mix Color
    • Capacity (L): 60.0
  5. Maspion Drum Plastik dengan Clamp (Tong Air)
    Mulai

    Rp389.900

    Maspion Drum Plastik dengan Clamp (Tong Air)
    atribut:
    • Material: Plastic
    • Capacity (L): 60
    • Product Size(mm): 390x390x610
  6. Maspion Drum Plastik dengan Penutup (Tong Air)
    Mulai

    Rp169.900

  7. SANKO Drum Plastik Open Type (Tong Air)
    Mulai

    Rp1.199.900

    SANKO Drum Plastik Open Type (Tong Air)
    Deskripsi:
    Excellent chemical and oil resistance.Approximately 1/2 the weight compared to steel.Can also be used for strong acids and strong alkalis.It's an open drum.Some drums have obtained the UN mark. (UN mark...It is a product that complies with international standards for maritime transport of dangerous goods)Purpose:For powder transportation.
  8. Baofeng Handy Talky BF Series
    Rating:
    90% of 100
    (2)
    Mulai

    Rp309.900

  9. Alinco Handy Talky
    Mulai

    Rp1.399.900

    Alinco Handy Talky
    Deskripsi:
    Alinco DJ-196Alinco telah merilis 2 HT yang menetapkan standar baru dalam fitur, kenyamanan dan pengoperasian yang mudah memiliki memori layar alfanumerik untuk memudahkan pengaturan. Handy Talky ini memiliki desain ergonomis dan 5 watt output baterai standar. dengan fitur CTCSS encode + decode, DCS dan nada, semua termasuk tanpa biaya tambahan
  10. WLN Handy Talky
    Mulai

    Rp319.900

    WLN Handy Talky
    Deskripsi:
    Spesifikasi:Frequency Range 400-470MHzRF Rated Power 2WChannel Capacity 16Operated Voltage 3.7VBattery 1000mAhTermasuk di dalam box:- HT WLN KD-C1- Charger- Baterai
    atribut:
    • Battery (mAh): 1000
    • Operated Voltage (V): 3.7
    • Channel Capacity: 16
    • Frequency Range (MHz): 400-470
  11. Maspion Ember
    Mulai

    Rp119.900

    Maspion Ember
    atribut:
    • Material: Plastic
  12. Maspion Super Pail + Cover
    Mulai

    Rp229.900

    Maspion Super Pail + Cover
    atribut:
    • Material: Plastic
  13. SMEcom Handy Talky (HT)
    Mulai

    Rp949.900

    SMEcom Handy Talky (HT)
    atribut:
    • Dimensions (mm): 120x55x35.5
  14. Motorola Handy Talky (HT) CP1300
    Mulai

    Rp4.799.900

    Motorola Handy Talky (HT) CP1300
    Deskripsi:
    Ideal for light manufacturing, retail, hospitality and real estate management. The Motorola CP1300 commercial radio brings you quality features you need at a competitive price. Average Battery Life 5-5-90percents Duty Cycle, with: High Power - LiIon b
    atribut:
    • Memory Channels: 99CH
    • Battery Life (hour): Li-Ion Battery (up to 11hrs); NiMH battery (up to 9hrs); High Capacity Li-Ion Battery (up to 16hrs)
    • Channel Spacing (kHz): 12.5/25 switchable
    • Dimensions High Capacity LiIon Battery (mm): 120x55x40.7
    • Dimensions Lion Battery (mm): 120x55x35.5
    • Dimensions NiMH Battery (mm): 120x55x36.5
    • Dust & Humidity: Weather resistant housing Meets MIL-STD810C/D/E/F
    • Frequency Band: VHF
    • Frequency Range (MHz): 136-174
    • Operating Temperature Range (°C): -30 to 60
    • Sealing: Passes rain testing per IP54
    • Shock & Vibration: Diecast with impact resistance polycarbonate housing, Meets MIL-STD810C/D/E/F
  15. SH Taiwan Ball Valve PVC True Union
    Mulai

    Rp179.900

    SH Taiwan Ball Valve PVC True Union
    atribut:
    • Body Material: PVC
    • Connection: Socket
    • O-Ring Materials: EPDM
  16. Icom Handy Talky
    Mulai

    Rp2.299.900

  17. Motorola Handy Talky (HT) Full Keypad (FKP) Model XiR P8668I
    Mulai

    Rp10.999.900

    Motorola Handy Talky (HT) Full Keypad (FKP) Model XiR P8668I
    Deskripsi:
    Simple and affordable, the XiR P3688 portable two-way analog/digital radio connects your workforce efficiently—and has the flexibility to grow with your business. By combining the best of two-way radio functionality with the latest analog and digital technology, the XiR P3688 is perfect for the everyday user who wants to stay connected. Fully compatible with the MOTOTRBO family of radios, the XiR P3688 has superior audio quality, outstanding coverage, long-lasting battery life and more.Whatever your needs, the XiR P3688 provides a simple, reliable, cost-effective communication solution to help work crews connect, coordinate and collaborate to get the job done right. Improve the efficiency of your operation with easy-to-use voice communication that’s right for you.
    atribut:
    • Dimensions (mm): 130x55x41 (Radio + Standard 2450mAh Battery); 130 x 55 x 36 (Radio + Slim 2100mAh Battery); 130x55x41 (Radio + High Cap 3000mAh Battery)
    • Caller ID: Yes
    • Channel Capacity: 1000
    • Channel Spacing (kHz): 12.5, 25
    • Digital Technology: Yes
    • Display: Full, Color, Day and night mode
    • Emergency Button: Yes
    • Low Output Power (W): 1
    • Power Supply (V): 7.5 (Nominal)
    • Repeater Capable: Yes
Daftar Harga tong plastik Terbaru April 2026
Green Leaf Drum Plastik dengan Penutup (Tong Air)Rp199.900
Green Leaf Drum Plastik dengan Penutup (Tong Air)Rp149.900
Kiramas Drum Plastik (Tong Air)Rp129.900
Kiramas Drum Plastik (Tong Air)Rp259.900
Maspion Drum Plastik dengan Clamp (Tong Air)Rp389.900
Maspion Drum Plastik dengan Penutup (Tong Air)Rp169.900
SANKO Drum Plastik Open Type (Tong Air)Rp1.199.900
Baofeng Handy Talky BF SeriesRp309.900
Alinco Handy TalkyRp1.399.900
WLN Handy TalkyRp319.900

Data diperbarui pada 03/04/2026 (Harga belum termasuk PPN)