Beli tombow brush pen di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- Zebra Stabilo MildlinerDeskripsi:-Water Based Marker, -Twin Type (Bullet Tip/Chisel Tip), -Soft Colour/Pastel Colour, -Pretty Japanese Design, -Barrel Colour: Magenta, Red, Vermilion, Coral Pink, Pink, Apricot, Orange, Gold, Lemon Yellow, Yellow, Green, Blue Green, Blue, Cyan, Dark Blue, Violet, Smoke Blue, Dark Gray, Gray, Brown. -Ink Colour: Matched with cap colors.
- KOKUYO Campus Loose-Leaf Write SmoothlyDeskripsi:Smooth, smooth, flowing writing comfort. I want to write out with a light touch.I want to write it even smoothly and quickly, even when the desk is hard. I want to write without getting stuck with a thin pen ... I'd recommend it to you like this.atribut:
- Paper Quality: High-quality paper
- Hole Shape: Round hole
- Paper Thickness (g/m²): 75
- Zebra Mild Liner Brush Penatribut:
- Ink: Aqueous pigment
- Overall Length (mm): 148
- Maximum Diameter (phi mm): 11.5
- Line Width (mm): Extra fine 0.5-0.7
- Tombow Dual Brush Pen ABTDeskripsi:Dual Brush Pen ABT available in 108 colors.Available in 108 colors for artists and crafters. Ideal for coloring, fine art, illustrations, doodling, journaling, hand lettering and more.
- Tombow Correction Tape CF4 (Tipex Kertas)Deskripsi:- Environmentally friendly correction tape – 74% made of recycled plastic.- Ergonomic design and very good covering ability make it perfect for school and office use.- It sits comfortably in the hand and is small enough to fit into pen cases and pockets.
- Zebra Isi Ulang Pulpen Sarasa JF 0.5mmatribut:
- Tip Size (mm): 0.5
- Tombow Isi Ulang Pulpen CalnoDeskripsi:Refill for Calno Pen.
- Zebra Pulpen Sarasa Clip 0.7mmatribut:
- Tip Size (mm): 0.7
- KOKUYO Campus Binder Note Smart Ring (Map File)Deskripsi:In the slim and bulky series, the vivid color easy to use also for male students joins! For each subject, for cram school and school etc. For proper use, etc.atribut:
- Set Contents: 10 sheets of paper, index
- Maximum Storage Capacity (Sheets): 25
- Spine Width (mm): 13
- Material: Cover / R-PP
- Zebra Pulpen Gelatribut:
- Tip Size (mm): 0.5
- KOKUYO Campus Loose-Leaf Write FirmlyDeskripsi:The pen tip does not slide firmly, stable writing comfort!I want to write powerfully with heavy touch. I want to carefully write it stably. I would like to write in a soft place like paper. I'd like to write firmly that the pen tip does not slip ... I'd recommend this to you.atribut:
- Paper Quality: High-quality paper
- Hole Shape: Round hole
- Paper Thickness (g/m²): 77
- Tombow Mechanical Pencil MonoGraphDeskripsi:Mechanical pencil featuring "MONO Eraser" and "shake-mechanism."Mechanical pencil featuring twist type "MONO Eraser" attached at the top.The "shake mechanism," which advances the lead by shaking the pencil back and forth, and the "shake lock" enabled by pushing the clip upwards, to prevent unintentional lead advance when stored, Tombow guarantee of high-precision writing and erasability.
- Zebra Pulpen Sarasa Clip 1.0mmatribut:
- Tip Size (mm): 1.0
- STALOGY Washi TapeDeskripsi:-Japanese paper material tape which can be pasted and peeled off, and written characters on the tape.-For a wide range of uses such as temporary fastening, color classification, memo writing, etc.atribut:
- Thickness (mm): 0.09
- Viscosity (N/mm): 2.2/10
- Base Material: Japanese Paper
- Adhesive Materials: Acrylics
- Purpose of Use: For a wide range of uses such as temporary fastening, color classification, memo writing, etc.
- W x L (mm x m): 15x8
- Tombow Refill Correction Tape (Isi Tipex Kertas)Deskripsi:Isi ulang khusus untuk tipe CT-CX. Panjang tape 10m. Tersedia dalam ukuran 4.2mm, 5mm, dan 6mm. Cara mengisi ulangnya mudah dan praktis.
- Plus Scissor Twiggy (Gunting)Deskripsi:Fragment thread and tag, package is also crispy, ultimate slim mobile scissors. With the curved shape of blade, you can keep the optimum blade angle for gripping the object firmly. From the root of the blade to the cutting edge, light and smooth sharpness was realized. Longer blades, convenient for opening and cutting out. Easy operation with one hand. Proprietary locking mechanism along the movement of natural fingers. Slim shape easy to carry.atribut:
- Outside Dimensions: 135x12x10mm
- Length: 135mm
- Blade: 42mm
- Plate thickness: 1.2mm
- Material: Main Body, slider, cap= ABS; blade= high carbon stainless steel
Daftar Harga tombow brush pen Terbaru March 2026
| Zebra Stabilo Mildliner | Rp13.900 |
| KOKUYO Campus Loose-Leaf Write Smoothly | Rp39.900 |
| Zebra Pulpen Sarasa Clip 0.5mm | Rp16.900 |
| Zebra Mild Liner Brush Pen | Rp20.900 |
| Tombow Dual Brush Pen ABT | Rp23.900 |
| Tombow Correction Tape CF4 (Tipex Kertas) | Rp17.900 |
| Zebra Isi Ulang Pulpen Sarasa JF 0.5mm | Rp17.900 |
| TOTO Kloset Closed Coupled | Rp1.099.900 |
| Tombow Isi Ulang Pulpen Calno | Rp7.900 |
| Zebra Pulpen Sarasa Clip 0.7mm | Rp23.900 |
Data diperbarui pada 11/03/2026 (Harga belum termasuk PPN)
























































































































































/Tombow%20Correction%20Tape%20CF4%20(Tipex%20Kertas)/P101575049-1.jpg)




/P102984156-1.jpg)





/Tombow%20Refill%20Correction%20Tape%20(Isi%20Tipex%20Kertas)/1kP101575056-5.jpg)
/nsP102147856-17.jpg)