Beli tombol push button di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. DV Blank Box for Push Button (Kotak Panel Listrik)
    Mulai

    Rp19.900

    DV Blank Box for Push Button (Kotak Panel Listrik)
    Deskripsi:
    Control Box & Switch. High Quality Material.
    atribut:
    • Push Button Diameter (mm): ɸ22
  2. TDK-Lambda Power Supply
    Rating:
    100% of 100
    (1)
    Mulai

    Rp399.900

  3. WEIDMULLER Cover Profiles Terminal Block
    Mulai

    Rp829.900

    WEIDMULLER Cover Profiles Terminal Block
    atribut:
    • Storage Temperature (°C): -25 to 55
  4. NACHI TAPE Floor Marking Tape (Lakban Penanda Lantai)
    Rating:
    100% of 100
    (7)
    Mulai

    Rp47.900

    NACHI TAPE Floor Marking Tape (Lakban Penanda Lantai)
    atribut:
    • Size (mmxm): 48x20
    • Color: Black-Yellow
    • Material: PVC Insulation
  5. LYLE Danger Sign Aluminum
    Mulai

    Rp179.900

    LYLE Danger Sign Aluminum
    atribut:
    • Anti-Slip Surface: No
    • Glow In The Dark: No
    • Includes Mounting Hardware: No
    • Material Properties: Rigid
    • Metal Detectable: No
    • Mirror Print: No
    • Outdoor Life Expectancy (year): 3 to 5
    • Printed Language: English
    • Protective Coating: Clear Film Laminate
    • Sign Header Text Color: White
    • Sign Material: Aluminum
    • Thickness (inch): 0.04
  6. GREEN CROSS Sticker of Cone Head Sign
    Mulai

    Rp469.900

    GREEN CROSS Sticker of Cone Head Sign
    atribut:
    • Dimensions (mm): 285 round
    • Material: PET sticker
    • Type of Sign: Color cone mounting
  7. HANYOUNG NUX Control Box (Kotak Panel Listrik)
    Mulai

    Rp94.900

    HANYOUNG NUX Control Box (Kotak Panel Listrik)
    atribut:
    • Material: Rolled Iron
  8. IDEC Control Box (Kotak Panel Listrik)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp249.900

    IDEC Control Box (Kotak Panel Listrik)
    Deskripsi:
    Unit mounting hole diameter (F mm) : 22.2 (with lock hole processing).
  9. Fort Power Supply Output Tunggal 24V DC (Catu Daya)
    Mulai

    Rp209.900

    Fort Power Supply Output Tunggal 24V DC (Catu Daya)
    atribut:
    • Output Voltage (V DC): 24
  10. DV Push Button Fixed Contact PB Series (Saklar Tombol/Saklar Tekan)
    Mulai

    Rp17.900

    DV Push Button Fixed Contact PB Series (Saklar Tombol/Saklar Tekan)
    Deskripsi:
    Command Switch. High Quality Switch.
    atribut:
    • Function: Push Button
    • Contact: 1NO + 1NC
    • Operational Type: Spring Return
  11. Fuji Electric Push Button Switch Large Type (Saklar Tombol/Saklar Tekan)
    Mulai

    Rp159.900

    Fuji Electric Push Button Switch Large Type (Saklar Tombol/Saklar Tekan)
    Deskripsi:
    Easy addition and replacement of contacts and transformer units. Wiring from two directions is possible. A live part protective cover is included as standard.
    atribut:
    • Electrical Durability: More than 500000 times with AC220V6A More than 1 million times with AC220V3A
    • Type: Non-illuminated
    • Operation Method: Momentary
    • Contact Configuration: 1a
    • Button Color: Green
    • Button Shape: Mushroom (Large)
    • Terminal Shape: Screw Terminal
    • Protective Structure: IP65
    • Button Size (mm): Φ 40
    • Material: Round Ring: Resin
    • flame: Round Frame
    • Terminal screw: M3.5 plus/minus screw with square washer (self-up type)
    • Insulation Resistance (MΩ): 100 or more (at 500 VDC megger)
    • Relative Humidity: 45 to 85% RH (at -5 to + 40 ° C) (with no icing or condensation)
    • Ambient Temperature (°C): -20 to +70 (with no icing or condensation)
    • Storage Temperature (°C): -40 to +80
    • Conditional Short-circuit Current (A): 1000.0
    • Mounting Hole Diameter P (mm): 30.5
    • Rated Insulation Voltage (V) : AC/DC600
    • Withstand Voltage (V/minute): Between live part and ground / between different polarity live parts: AC2500
  12. DV Push Button Hoist (Saklar Tombol/Saklar Tekan)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp38.900

    DV Push Button Hoist (Saklar Tombol/Saklar Tekan)
    Deskripsi:
    Control Switch. High Quality Material.
    atribut:
    • Current Rate (A): 5
    • IP Rating: IP65
  13. Cap Gajah Lem Perangkap Tikus
    Rating:
    100% of 100
    (4)
    Mulai

    Rp14.900

    Cap Gajah Lem Perangkap Tikus
    Deskripsi:
    Dengan Teknologi X glue membuat lebih lengket dan tikus tidak mudah kabur.. dapat dipakai berulang kali dan tidak perlu dibersihkan praktis dan tidak berbau..cara pakai tinggal di taro umpan, kami menyarankan ikan asin yang sudah dibakar sedikit di api agar lebih harum.
    atribut:
    • Size (g): 60
  14. OMRON Rotary Encoder Incremental Type E6a2-C (Enkoder Putar)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp2.499.900

    OMRON Rotary Encoder Incremental Type E6a2-C (Enkoder Putar)
    Deskripsi:
    Small encoder (outside diameter Ø25) Ideal for positioning.
    atribut:
    • Type: Rotary encoder
    • Maximum Rotation Speed (rpm): 5000
  15. Kasuga Electric Power Push Button Switch
    Mulai

    Rp2.599.900

    Kasuga Electric Power Push Button Switch
    Deskripsi:
    A small and robust push button switch widely used as a simple hand switch for heaters and electric motors. The opening / closing part adopts a highly reliable two-point connection method, enabling long-life and reliable opening / closing. It is a general type that is used by attaching to indoor machines and walls. For driving / stopping the motor. This structure has no harmful effects due to rainfall in the range of 60degrees from the vertical.
    atribut:
    • Type: Rainproof Type
    • Number of Buttons: 3
    • Number of Poles: 3
    • Rated Capacity (kW): 200/220V-400/440V (3.7)
    • Insulation Resistance (MΩ): Over 100
    • Degree of Protection: IP64
    • Ambient Temperature (°C): -15 to +40 (with no icing or condensation)
    • Applicable Wire (mm²): 3.5
    • Button Letter: FOR (black), STOP (red), REV (black)
    • Case Material: ABS Resin (Ivory: 5Y7/1 Equivalent)
    • Connecting Terminal: M5
    • Cover Material: ABS Resin (Ivory: 5Y7/1 equivalent)
    • External Dimensions (mm): 224x80x88
    • Mounting Location: The place shall not be subject to abnormal vibration or shock
    • Mounting Orientation: Attach to the vertical surface as follows. FOR button up, REV button down
    • Rated Carrying Current (A) : 30
    • Relative Humidity (%): 45 to 85
    • Specification: Φ 14.2 Bushing Included
    • TRUSCO Number: 441-6147
    • Withstand Voltage (V/minute): AC2500
  16. DV Push Button Switch LED Plastic Series (Saklar Tombol/Saklar Tekan)
    Mulai

    Rp38.900

    DV Push Button Switch LED Plastic Series (Saklar Tombol/Saklar Tekan)
    atribut:
    • Function: Push Button LED
    • Lamp: With LED
    • Operational Type: Spring Return
    • Install Size (mm): ɸ22
Daftar Harga tombol push button Terbaru October 2026
DV Blank Box for Push Button (Kotak Panel Listrik)Rp19.900
TDK-Lambda Power SupplyRp399.900
Fort Control Box (Kotak Kontrol)Rp20.900
WEIDMULLER Cover Profiles Terminal BlockRp829.900
NACHI TAPE Floor Marking Tape (Lakban Penanda Lantai)Rp47.900
LYLE Danger Sign AluminumRp179.900
GREEN CROSS Sticker of Cone Head SignRp469.900
HANYOUNG NUX Control Box (Kotak Panel Listrik)Rp94.900
IDEC Control Box (Kotak Panel Listrik)Rp249.900
Fort Power Supply Output Tunggal 24V DC (Catu Daya)Rp209.900

Data diperbarui pada 09/10/2026 (Harga belum termasuk PPN)