Beli tissue dispenser di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- Lion Star Rato Tissue Dispenseratribut:
- Packing Dimensions (mm): 725 x 495 x 465
- Volume (m³): 0.167
- KRISBOW Dispenser TisuDeskripsi:TISSUE DISPENSER FACIAL MRTDF02'- Ideal for restaurants, office buildings, parks or campuses, this hanging restroom accessory features a lock design to ensure minimal pilferage and reduce waste.- Premium ABS material- High impact resistant- Easy to refilatribut:
- Material: Premium ABS material
- Color: White
- Taffhome Kotak TisuDeskripsi:Kotak tisu ini sangat cocok ditempatkan di meja kantor maupun ruang tamu rumah Anda. Hadir dengan desain yang simpel dan minimalis. Menariknya lagi, kotak tisu ini dilengkapi slot smartphone holder.
- ScentPur Multi Fold Tissue DispenserDeskripsi:- Key lock system with standard key- Suitable for L,M,C & Z fold paper- ABS Material
- ScentPur JRT Tissue DispenserDeskripsi:- Key lock system with standard key- Big & small core for exchange- ABS material
- Onyx (Plastic) Prestisbox B-1003atribut:
- Color: Random Color
- Dimensions (mm): 253x126x86
- KRISBOW Dispenser Tisu Toilet Jumboatribut:
- Material: Plastic
- Dimensions (mm): 28x13x27
- Onyx (Plastic) Rectangular Tissue Box B-1002atribut:
- Dimensions (mm): 275x142x92
- Lion Star Rato Square Tissue Dispenseratribut:
- Packing Dimensions (mm): 770 x 390 x x 405
- Dimensions (mm): 126 x 126 x H 96
- Color: Random Color
- Volume (m³): 0.122
- Crecia Hand Towel Dispenser Slim200Deskripsi:-The side is partially translucent so the remaining quantity is obvious.atribut:
- Number of Storable Sheets: 200 sheets
- Applicable Sheet Size: 230x220mm
- Material: ABS Resin,Polystyrene (PS)
- Width x Depth x Height: 240x93x145mm
- Castelli Sanitary Single Soap DispenserDeskripsi:- Awet & kokoh karena terbuat dari Triumph ABS Grade A, plastik ABS kualitas terbaik, 100% bukan daur ulang/recycle, padat dan kokoh- Finishing halus, tebal, dan kualitas tahan lama. - Tampil lebih elegan dan trendi dengan sentuhan finishing warna hitam (matte black finishing)- Single dispenser- Untuk tempat sabun cair, shampoo dan hand sanitizer- Pengisian mudah dan praktis- Bagian depan soap dispenser/tempat sabun berwarna transparan, untuk memudahkan pengecekan apakah sabun sudah perlu di refill / tidak- Desain simple, minimalis, dan hemat tempat- Dapat dipasang kuat dan kokoh di dinding kamar mandi atau ruang lainnya- Sudah termasuk komponen untuk pemasangan:sekrup, fischer, dll
- Kimberly-Clark Dispenser WYPALL Jumbo Roll X60Deskripsi:The KIMBERLY-CLARK* Jumbo Roll Dispenser Floor Model. A mobile, efficient dispensing reduces waste Dispenser for JUMBO RAG-ON-A-ROLL* system.The WYPALL* X60 jumbo roll can be mounted to a wall to save space, or it can be put onto a mobile dispenser so the wiper can be easily and safely moved to where it's needed.
Daftar Harga tissue dispenser Terbaru March 2026
| Lion Star Rato Tissue Dispenser | Rp21.900 |
| KRISBOW Dispenser Tisu | Rp82.900 |
| INSPIRE Bathroom Tissue Dispenser | Rp129.900 |
| Taffhome Kotak Tisu | Rp13.900 |
| ScentPur Multi Fold Tissue Dispenser | Rp119.900 |
| INSPIRE Luxury Bathroom Tissue Dispenser Round Model | Rp119.900 |
| ScentPur JRT Tissue Dispenser | Rp119.900 |
| technoplast Lovelo Brown Tissue Dispenser | Rp38.900 |
| Onyx (Plastic) Prestisbox B-1003 | Rp22.900 |
| INSPIRE Bathroom Tissue Dispenser Round Model | Rp129.900 |
Data diperbarui pada 06/03/2026 (Harga belum termasuk PPN)



























































































































































%20Prestisbox%20B-1003/4zP105058179-1.jpg)




%20Rectangular%20Tissue%20Box%20B-1002/47P105058151-1.jpg)