Beli timbangan sonic di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- SONIC Kitchen Scaleatribut:
- Dimensions (cm): 22x15.5x4.7
- Maximum Capacity (kg): 5x1
- Display: Blue LCD Backlight
- Battery Type: Dry Battery
- Pansize (mm): 150x150
- SONIC Anak Timbanganatribut:
- Material: Stainless
- Class: F2
- ACIS Digital Compact BalanceDeskripsi:- Save batteries power with automatically power off function.- Low battery warning in displayed when the batteries are running low.- Auto Power off.- Low battery/Over Load Indication.- Easy to operate and move.atribut:
- Pan Size (LxW) (mm): 150x150
- Weighing Pan: Plastic
- Excellent Scale Stainless Steel Weight Class F1Deskripsi:Batu timbangan stainless steel F1/setdengan aluminium caseatribut:
- Case Material: Aluminium
- Material: Stainless steel
- ACIS Platform Scale - PS-Seriesatribut:
- Pansize (mm): 420x520
- SONIC Toga Return Rautan Pensil ManualDeskripsi:It's the same as before, but it's easier! Detects scraping and automatically discharges. Just keep turning in the same direction! Therefore, it is much harder to waste than conventional products. A safety type that does not pinch your fingers because you just insert a pencil. Recommended for colored pencils as it does not scrape wastefully! Comes with a dust case lock that prevents shavings from spilling. 3 types of pencils that can be used! (JIS standard compliant) SONIC's "Toga Return Manual Pencil Sharpener" won the internationally prestigious "iF Design Award 2018". The "toga return mechanism" that appears when the pencil is toggled has dramatically improved the performance to prevent waste cutting, which has been highly evaluated in the world.atribut:
- Dimensions (mm): 84x121x141
- Material: Body: ABS, dust case: PS
- Power Supply: Manual
- ANSELL AlphaTec Solvex Gloves 37-175Deskripsi:- Combining ruggedness and chemical resistance, protects workers' hands exposed to a greater variety of chemical hazards.- High performance nitrile compound ,providing an outstanding combination of chemical resistance and strength, for optimal results in wet or dry work environments.- The glove offers a far superior snag, puncture and abrasion protection,compared with rubber or neoprene gloves.- High levels of flexibility, comfort and dexterity.atribut:
- Coating Color: Green
- Coating Material: Nitrile
- Cuff Style: Gauntlet
- Length (mm): 330
- Length (inch): 13
- Thickness (mm): 0.38
- Antistatic: No
- Code: 37-175
- Latex Free: Yes
- Silicone Free: Yes
- SONIC Load Baratribut:
- Platter Size (mm): 100x100
- Maximum Capacity (kg): 2000
- Display: Red LED Large
- Built in: RS-232
- Classification: Rechargeable Battery
- Readability (kg): 1
- ACIS Digital ScaleDeskripsi:- High accuracy (1/15000). - Solid and reliable design. - Large stainless steel weighing pan. - Rechargeable battery powered. - AC Adaptor Included. - Backlight LCD display. - Bubble level and adjustable feet.atribut:
- Pan Size (mm): 210x250
- CMOS Timbangan Duduk DigitalDeskripsi:Timbangan digital yang akurat dengan indikator untuk berat dan harga. Serta sudah teregistrasi resmi dari badan metrologi.atribut:
- Resolution (g): 10
- Color: Grey Platinum
- Size (mm): 750x410x160
- Pansize (mm): 400x500
- PRESISI Platform Scales A12Eatribut:
- Platter Size (cm): 40x50
- Capacity (kg): 150
- Accuracy (g): 10
- Cable Length (m): 1.5
- Product Dimensions (cm): 67x41x83
- Platform: Stainless Steel 206
- SONIC Nanopita Straight Ruler 15CmDeskripsi:It does not slip due to Nanopita's original non-slip processing. Large letters make the letters easy to see. Designed according to the contents of the textbook, perfect for school lessons. Comes with a name sticker.atribut:
- Material: PMMA
- Included Accessories: Name sticker
- Main Material: Body = PMMA
- SONIC Number Tag Polos BesarDeskripsi:The 5-color number tag is convenient because it can be used in various ways!atribut:
- Material: R-PS
- Dimensions (mm): 40x60x2.5
Daftar Harga timbangan sonic Terbaru March 2026
| SONIC Kitchen Scale | Rp229.900 |
| AS ONE Anak Timbangan Tipe Bantal | Rp2.099.900 |
| SONIC Anak Timbangan | Rp1.399.900 |
| ACIS Digital Compact Balance | Rp559.900 |
| Non Brand Batu Timbangan | Rp98.900 |
| Excellent Scale Stainless Steel Weight Class F1 | Rp1.599.900 |
| Daesung Welding Machine | Rp1.499.900 |
| DAIJIN Timbangan Duduk Digital | Rp1.799.900 |
| ACIS Platform Scale - PS-Series | Rp3.899.900 |
| SONIC Toga Return Rautan Pensil Manual | Rp259.900 |
Data diperbarui pada 07/03/2026 (Harga belum termasuk PPN)

























































































































































%20%26%20Pengelasan/Produk%20Las/Mesin%20Las%2C%20Potong/Daesung%20Welding%20Machine/7hP105445269-1.jpg)




%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20AlphaTec%20Solvex%20Gloves%2037-175/8bP105381299-1.jpg)





/g3P108897579-1.jpg)