Beli timbangan digital excellent di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- Excellent Scale Waterproof Weighing ScaleDeskripsi:LED double displayPlastic housingatribut:
- Display: LED Double display
- Excellent Scale Counting ScaleDeskripsi:3 display fungsi hitung PCS
- Excellent Scale Timbangan PortableDeskripsi:Model Capacity DivisionJCS - B LED - 15kg 15kg 0.5gatribut:
- Working Temperature Range (°C): 0 - +40
- Power Supply (V): AC 220 (10%) + DC 6V/4Ah Rechargeable Battery
- Pan Size (WxL) (mm): 206x256
- Shape Size (WxLxH) (mm): 270x325x120
- Carton Size (WxLxH) (mm): 370x315x145
- ACIS Digital Precision Balance AD-I Seriesatribut:
- Power Source: 6xAA size batteries or AC/DC adapter
- Weighing units: g, oz, lb, dwt, ozt, ct, tl, T, tl.H, tl.J, GN, dr, MM, ToLA, gsm, TAR & TMR
- Operating Temperature (°C/°F): 0-40 / 32-104
- ACIS Digital ScaleDeskripsi:- High accuracy (1/15000). - Solid and reliable design. - Large stainless steel weighing pan. - Rechargeable battery powered. - AC Adaptor Included. - Backlight LCD display. - Bubble level and adjustable feet.atribut:
- Pan Size (mm): 210x250
- CMOS Timbangan DigitalDeskripsi:Timbangan digital yang akurat dengan indikator untuk berat dan harga. Serta sudah teregistrasi resmi dari badan metrologi.atribut:
- Option Power: Battery (Accu), Electricity or Battery tipe D
- Type: Weight and Price counter
- Color: Green
- Size (mm): 365x365x135
- Accuracy (g): 10
- Min. Weight (g): 200
- AND Compact Bench Scales SJ-HS SeriesDeskripsi:AND Compact Bench Scales SJ-HS Series withatribut:
- Pan Size (LxW) (mm): 230x190
- ACIS Digital Compact BalanceDeskripsi:- Save batteries power with automatically power off function.- Low battery warning in displayed when the batteries are running low.- Auto Power off.- Low battery/Over Load Indication.- Easy to operate and move.atribut:
- Pan Size (LxW) (mm): 150x150
- Weighing Pan: Plastic
- Epson Printer Colour Multifunction L SeriesDeskripsi:The multi-functional EcoTank L3250 is designed to improve business cost savings and print productivity. Expect a high print yield of up to 4500 pages for black-and-white, and 7500 pages for colour. You can even print borderless photos up to 4R size. The integrated ink tanks and designated nozzles ensure spill-free and error-free refilling. The EcoTank L3250 delivers convenient wireless connectivity, enabling direct printing from smart devices. You can download the Epson Smart Panel app to your mobile device and easily manage your printing functions and printer setup, making this especially useful for non-panel printers. Make the smart business move with the right print solution today.- Print, scan, copy- Compact integrated tank design- High yield ink bottles- Spill-free, error-free refilling- Wi-Fi & Wi-Fi Direct- Seamless setup via Epson Smart Panel- Borderless printing up to 4R- Powered by Epson Heat-Free Technologyatribut:
- Optical Resolution (dpi): 1200x2400
- Printer Language: ESC/P-R, ESC/P Raster
- Rated Voltage (V): AC 220-240
- Scanner Type: Flatbed colour image scanner
- Excellent Scale Waterproof Bench Scale Stainless SteelDeskripsi:Indicator GW:LCD displaywith RS-232atribut:
- Interface: RS-232
- SOJIKYO Small Digital Scaleatribut:
- Type: Timbangan Mini
- Keyboard: 4 Kunci
- Platter Material: Stainless Steel
- BENZ WERKZ Digital ScaleDeskripsi:Timbangan Digital Benz WerkzTelah hadir timbangan digital benz werkz dengan kapasitas up to 40 Kg. Desain yang ramping dan modern.Mesin yang awet dan tahan lama bergaransi dan bersertifikasi TERAKelengkapan Box:1 Unit mesin1 Pcs Buku petunjuk1 Pcs Kartu garansi1 Pcs kabel charger1 Pcs Tatakan plat4 Pcs Dudukan tatakan platCARA PAKAI :-tatakan plat di taroh dulu (mati mesin)-baru di nyalakan-setelah itu, tekan tombol "ZERO" lalu "C"-timbangan siap di pakaiatribut:
- Standby Time (days): 15-21
- OneMed Timbangan Badan DigitalDeskripsi:Timbangan Badan Digital Onemed akurat, sensitif dan mudah dipakai. - Type EB9377 - Super Slim 1.8cm - Anti Slip silicon footmat on glass platform - kuat sampai 150kg/ 330lb /24 st (pengaturan di dekat baterai) - division: 100 g/ 0.2lb - dengan 4 sensors technology strain gauge - sumber daya: 1 pc Baterai Lithium CR2032 3V - dilengkapi indikator Low Battery/Error Hanya menyentuh dengan ujung kaki, timbangan akan menyala, dan tunggu muncul angka 0.0. Kemudian naikkan kaki satu per satu perlahan ke timbangan, berdiri dengan tenang, lalu tunggu angka di layar sampai tidak bergerak dan berkedip, sehingga muncul berat badan Anda. Setelah selesai, turunkan kaki dan layar akan mati secara otomatis (8 detik). Isi: 1 OneMed Timbangan Digital EB9377 1 Baterai Lithium CR2032 3V 1 Buku petunjuk Perawatan penggunaan umum: - Selalu gunakan di permukaan datar - Bersihkan dengan kain sedikit lembap - Jangan memukul, menggoncangkan, atau menjatuhkan timbangan NOMOR IZIN EDAR: AKL 1091010997
- AND Compact Scaleatribut:
- Minimum Display (g): 0.1
- CMOS Timbangan Duduk DigitalDeskripsi:Timbangan digital yang akurat dengan indikator untuk berat dan harga. Serta sudah teregistrasi resmi dari badan metrologi.atribut:
- Resolution (g): 10
- Color: Grey Platinum
- Size (mm): 750x410x160
- Pansize (mm): 400x500
- PRO-QUIP Electronic Platform Scaleatribut:
- Min. Capacity (kg): 1
- Accurate Degree: III
- Voltage (V): 220
- Frequency (Hz): 50
- YHG Waterproof Valuation Scaleatribut:
- Capacity (kg): 30
- B-ONE Portable Incubatoratribut:
- Temperature Range (°C): 5-70
- Accuracy (°C): ±0.2
- Timer (minute): 0-9999
- Voltage (V/Hz): 220/50
Daftar Harga timbangan digital excellent Terbaru March 2026
| Excellent Scale Waterproof Weighing Scale | Rp8.099.900 |
| Excellent Scale Counting Scale | Rp5.699.900 |
| Excellent Scale Timbangan Portable | Rp3.299.900 |
| ACIS Digital Precision Balance AD-I Series | Rp2.799.900 |
| Green Leaf Tempat Sampah/Tong Sampah Injak Bio (Trash Bin) | Rp239.900 |
| ACIS Digital Scale | Rp1.499.900 |
| CMOS Timbangan Digital | Rp469.900 |
| AND Compact Bench Scales SJ-HS Series | Rp2.399.900 |
| ACIS Digital Compact Balance | Rp559.900 |
| Epson Printer Colour Multifunction L Series | Rp2.999.900 |
Data diperbarui pada 07/03/2026 (Harga belum termasuk PPN)























































































































































/P102947748-1.jpg)









%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Alat%20Kesehatan/Timbangan%20Kesehatan/OneMed%20Timbangan%20Badan%20Digital/egP105708520-1.jpg)