Beli tile cutter manual di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- INGCO Tile CutterDeskripsi:INGCO Tile Cutter (600 mm) // Alat Potong Keramik Marmer Granit
- Mujingfang Tile Cutteratribut:
- Color: Blue
- Sellery Manual Tile Cutteratribut:
- Cutting Type: Paralel & Diagonal (0-45 degrees)
- Maximum Cutting Length (mm): 600
- Maximum Cutting Thickness (mm): 15
- TOPVEI Granite Tile CutterDeskripsi:-Alat potong keramik manual -Fungsi: Untuk Potong keramik dan Granitatribut:
- Blade Material: Tungsten Carbide
- Cut Precesion (mm): 0.5 (In)
- Tile Cutting Thickness (mm): 6 to 12
- TOLSEN Heavy Duty Tile CutterDeskripsi:SPIRIT LEVEL- Aluminium frame- With 3 bubblesatribut:
- Packing: Color Box
- ROMWAY Granite Tile CutterDeskripsi:Pemotong keramik / Granit Presisi Lebih Lurus,hasil pemotong rapih dan bersih dan bebas cuil.mempercepat pekerjaan anda. - Type 2 Rek pipa besi- Mata pisau berkualitas type bearing GS taiwan- Bodi Kuat dan Tahan lama. -Untuk ukuran keramik yang dapat di potong sampai dengan 100cm-Movable scale for straight. cutting and universal cutting from 0-45°.-Solid steel supporting rids with ball bearing.
- KRISBOW Pemotong Keramik Manualatribut:
- Maximum direct line cutting (mm): 600
- Maximum Cutting Thickness (mm): 12
- American Tool Thread Repair Coil (Heli Coil) SetDeskripsi:Set Content :-20pcs Recoil M5-1pcs Drill Bits-1pcs Installation Handle-1pcs L Key-1pcs Handtaps M5-1pcs recoil handle breakeratribut:
- Material: Stainless Steel SUS 304
- Type: 2D
- ROMWAY Tile Cutteratribut:
- Maximum Cutting Thickness (mm): 12
- TOTAL Tile CutterDeskripsi:2pcs Cutting Stone Tungsten Carbide. Blade size: 16x6x3mm. Multi Function: Straight & Diagonal Cutting. Dia. As Sliding: 19mm.
- TOLSEN Tile CutterDeskripsi:Packing : Color Boxatribut:
- Replacable Cutting Blades (mm): Ø15xØ6×1.5
- Max. Cutting (m): 10
- Length (mm): 400
- TOPVEI Tile Cutting WheelDeskripsi:-Mata pisau potong keramij untuk alat potong keramik manual tipe bearing.-Bisa untuk potong keramik dan granit.atribut:
- Size (mm): 22
- Jason Heavy Duty Tile CutterDeskripsi:- Able to cut most ceramic tiles
- Rubi Mata Gerinda Potong Keramik Widia ScoringDeskripsi:For cuts with low average difficulties on ceramic & porcelian tiles
- WESTWARD Tile Cutteratribut:
- Item: Tile Cutter
- Capacity: Cuts Up to 12inch Tiles
- Size (inch): 12
- Construction: Aluminium Alloy Base, Chrome-Plated Steel
- Characteristics: And Durable Rails With Bumpers, Heavy Duty Rubber Pads Prevent Tiles From Shifting, Linear Ball Bearing Slides For Smooth Scoring
- Type: Professional
- Application: For Cutting Tile
- Color: Grey with Green Base
Daftar Harga tile cutter manual Terbaru March 2026
| INGCO Tile Cutter | Rp509.900 |
| Mujingfang Tile Cutter | Rp3.299.900 |
| Sellery Manual Tile Cutter | Rp1.899.900 |
| TOPVEI Granite Tile Cutter | Rp2.099.900 |
| TOLSEN Heavy Duty Tile Cutter | Rp519.900 |
| ROMWAY Granite Tile Cutter | Rp1.399.900 |
| KRISBOW Pemotong Keramik Manual | Rp669.900 |
| American Tool Thread Repair Coil (Heli Coil) Set | Rp149.900 |
| Rubi Tile Cutter | Rp1.499.900 |
| ROMWAY Tile Cutter | Rp999.900 |
Data diperbarui pada 20/03/2026 (Harga belum termasuk PPN)


























































































































































%20Set/55P107055185-1.jpg)







/P101518404-1.jpg)