Beli tig torches di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. Get Star Copper Collet 10N24 (Collet Las Argon)
    Rating:
    100% of 100
    (2)
    Mulai

    Rp7.900

    Get Star Copper Collet 10N24 (Collet Las Argon)
    Deskripsi:
    WP-17/18/26 Welding ColletWelding Collet for WP-17/18/26 TIG Torch
    atribut:
    • Collect Size (mm): 2.4
    • Length (mm): 50
    • Part Number: GSW-TIG-AP-30003
  2. Sika Sikagrout (Semen Grouting Anti Susut)
    Mulai

    Rp179.900

  3. Sika Sikaboom AP High Yield Expanding Foam (Busa Pengisi Celah)
    Mulai

    Rp189.900

    Sika Sikaboom AP High Yield Expanding Foam (Busa Pengisi Celah)
    Deskripsi:
    Sika Boom-AP is a 1-component, fast curing polyurethane foam suitable for multi-position applications. USES SikaBoom-AP is used for fixing, insulating and filling connection joints around window and door frames, pipe entries, air conditioning vents and roller blind housings. SikaBoom-AP allows insulation against noise, cold and draughts after single application CHARACTERISTICS/ADVANTAGES - 1-component - Multi-positioning foam; application in all positions - Easy application with nozzle - High expansion rate - Fast curing - Very good thermal and sound insulation - Can be cut, sanded and over painted - HFC-free Shelf life Sika Boom-AP has a shelf life of 12 months from the date of production, if stored properly in undamaged, original, sealed packaging, and if the storage conditions are met. Opened cans of Sika Boom-AP must be used within 4 weeks. Storage conditions Sika Boom-AP shall be stored in an upright position, in dry conditions, protected from direct sunlight and at temperatures between +5°C and +25°C.
    atribut:
    • Dimensional Stability (%): ± ~5
    • Thermal Conductivity (W/mk): ~0.0405
    • Shear Strength (N/mm²): -0.04
    • Tack Free Time (minute): -10
    • Tensile Strength (N/mm²): -0.01
  4. TEKIRO Impact Driver Set (Obeng Ketok)
    Rating:
    100% of 100
    (2)
    Mulai

    Rp229.900

    TEKIRO Impact Driver Set (Obeng Ketok)
    Deskripsi:
    Bahan kokoh pada saat digunakan (ketok)Memiliki beberapa mata obeng dan snay Memiliki box, agar lebih mudah pada saat selelsai digunakanFungsi : Untuk melepas dan memasang Screw sesuai kebutuhan, Bisa juga di gunakan untuk membuka screw yang sulitMaterial : Chrome Vanadium
    atribut:
    • Material: Chrome Vanadium
  5. UNO Meja Kerja Dengan Laci
    Mulai

    Rp2.499.900

    UNO Meja Kerja Dengan Laci
    Deskripsi:
    MEJA UNO EXTRA INCLUDE LACI -beech-blackKombinasi proses yang terjangkau dengan fungsi ergonomis yang praktis.Dibuat dari kontrol kualitas standar tinggi dengan pemilihan bahan melamin terbaik,diproses dengan tepi bulat modern yang lembut.Material partikel board laminasi melamin (1 lapisan atas saja) yang berkualitasSehingga anti gores ,anti resapan air dan dapat mudah dibersihkanTebal top tabel : 25mmExtra series
    atribut:
    • Dimensions (WxDxH) (cm): 120x60x75
    • Color: Beech-Black
  6. UNO Meja Meeting Kotak Classic Series
    Mulai

    Rp2.499.900

    UNO Meja Meeting Kotak Classic Series
    atribut:
    • Top Table Thickness (mm): 25
  7. FOSROC Conbextra GP Cementitious Grout (Semen Pengisi Celah)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp139.900

    FOSROC Conbextra GP Cementitious Grout (Semen Pengisi Celah)
    Deskripsi:
    Conbexlra GP general purpose non-shrink cementitious grout, is supplied as a ready lo use dry powder. The addition of a controlled amount of clean water produces a fowing non-shrink grout for gap thicknesses up to 100 mm. Conbextra GP is a blend of Porliand cement, graded fllers and chemical additives which impart controlled expansion in the plastic state whilst minimising water demand. The low wate rdemand ensures high early strength. The graded tiller is designed to assist uniform mixing and produce a consistent grout. Uses. Conbexlra GP is used for general purpose grouling where it is essenlial to eliminate shrinkage when completely Filling the void between a base plate and a substrate. Such an applicalion would be the grouting of a stanchion base plate. It can also be used roF anchoring a wide range of Fixings. These include masts, anchor bolts and fence posts. Advantages. - Gaseous expansion system compensates tor shrinkage and setllement in the plastic stale. - No metallic iron content to cause slaining. - Pre-packaged material overcomes potential on-site botching variations. - Develops high early strength without the use of chlorides. - High ultimate strength and low permeability ensure the durability of the hardened grout. Technical support. Fosroc offers a comprehensive range of high quality, high performance conslruction products. In addition, Fosroc ofers a worldwide technical support and on-site service to specifiers, end-users arid contractors. Supplier specification. All grouting where shown on Ihe drawing must be carried out using Conbextra GP manufactured by Fosroc and used in accordance with the manufacturer's data sheet. Application instructions. Foundation surface. The substrate surface must be free from oil, grease or any loosely adherent material. If the concrete surface is defective or has lailance, fl must be cut back to a sound base. Bolt holes and fixing pockets must be blown clean of any dirt or debris. Pre-soaking. Several hours prior to grouting the area of cleaned foundation should be flooded with fresh water. Immedialoly before grading takes place any free water should be removed with particular care being taken ID blow out all bolt holes and pockets. Base plate. It is essential that this is dean and free from oil, grease or scale. Air pressure relief holes should be provided to allow venting of any isolated high spots. Levelling shims. If these are to be removed after the grout has hardened, they should be treated with a thin layer of grease. Formwork. The formwork should be constructed to the leakproof. This can be achieved by using foam rubber strip or mastic sealant beneath the constructed formwork and between joints. In some cases it is practical to use a sacrificial semi-dry sand and cement formwork. The formwork should include outlets for pre-soaking. Unrestrained surface area. This must be kept to a minimum. Generally the gap width between the perimeter formwork and the plate edge should not exceed 150 mm on the pouring side and 50 mm on the opposite side. It is advisable where practical to have no gap at the fank sides.
    atribut:
    • Consistency Yield (L): Trowellable 12, Flowable 13.25
  8. LEXEES Collet ER32 (Chuck Kolet)
    Mulai

    Rp80.900

    LEXEES Collet ER32 (Chuck Kolet)
    Deskripsi:
    Collet (ER) type clamping yang paling banyak di gunakan di dunia dan biasanya ditemukan dalam rangkaian standar seperti: ER-8, ER-11, ER-16, ER-20, ER-25, ER-32, ER-40, dan ER-50. Angka angka ukuran mewakili diameter dengan range ukuran yang bervariasi jadi sesuaikan dengan kebutuhan, Collet ini biasanya digunakan dalam operasi Milling, Drilling, dan Tapping, Collet ER sangat wajib dimiliki setiap workshop.
  9. TEKIRO Cordless Impact Driver (Mesin Bor Obeng Baterai)
    Mulai

    Rp2.399.900

    TEKIRO Cordless Impact Driver (Mesin Bor Obeng Baterai)
    atribut:
    • Battery (mAh): 2x2000
    • Battery Voltage (V): 20
    • Content: 1 Unit Impact Driver 20V, 2pcs battery 20V 2000mAh; 1pc Charger
    • Impact Rate (bpm): 0-1100/0-2500/0-3500
    • Maximum Torque (N m): 200
    • Motor: Brushless
    • No Load Speed (rpm): 0-800/0-2500/0-2500
    • Torque and Speed Setting: 3
  10. monotaro Nozzle (Keramik Las Argon)
    Mulai

    Rp109.900

    monotaro Nozzle (Keramik Las Argon)
    Deskripsi:
    The alumina nozzle for TIG welding became a virtue pack. It is compatible with standard specification argon torches such as Panasonic, Daihen and others.Dokumentasi Produk:WARRANTY MonotaRO Private Brand
    atribut:
    • Overall Length (mm): 47
    • Size: #4
    • Inner Diameter (phi mm): 6.5
    • Outer Diameter d (mm): 11.5/17.5
  11. STAHLWERK Tungsten Electrode
    Rating:
    100% of 100
    (4)
    Mulai

    Rp669.900

    STAHLWERK Tungsten Electrode
    atribut:
    • Length (mm): 175.0
  12. DAIHEN Collet Body (Collet Body Las Argon)
    30%
    Mulai

    Rp209.900

    DAIHEN Collet Body (Collet Body Las Argon)
    Deskripsi:
    Used when high gas shield performance is required.
    atribut:
    • Overall Length (mm): 47
  13. MILLER ELECTRIC Gas Lens Alumina Nozzle (Keramik Las Argon)
    Mulai

    Rp129.900

    MILLER ELECTRIC Gas Lens Alumina Nozzle (Keramik Las Argon)
    atribut:
    • For TIG Torch Model: A-150, A-200, A-250, W-350, W-400, W-410, W-225 Modular, and W-500 Pencil Auto TIG Torches.
    • Material: Alumina
    • Nominal Length: Standard
    • TIG Torch Setup: Gas Lens
Daftar Harga tig torches Terbaru October 2026
Ramco SP. Back Cap (Tutup Stang Las Argon)Rp14.900
Get Star Copper Collet 10N24 (Collet Las Argon)Rp7.900
Sika Sikagrout (Semen Grouting Anti Susut)Rp179.900
RILAND TIG Welding Nozzle (Keramik Las Argon)Rp439.900
Ramco SP. Collet (Collet Las Argon)Rp14.900
Sika Sikaboom AP High Yield Expanding Foam (Busa Pengisi Celah)Rp189.900
TEKIRO Impact Driver Set (Obeng Ketok)Rp229.900
UNO Meja Kerja Dengan LaciRp2.499.900
UNO Meja Meeting Kotak Classic SeriesRp2.499.900
FOSROC Conbextra GP Cementitious Grout (Semen Pengisi Celah)Rp139.900

Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)