Beli thermoplastic safety padlock di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. Lototo Padlock L410
    Mulai

    Rp199.900

    Lototo Padlock L410
    Deskripsi:
    LOTOTO L410RED Reinforced Nylon Safety Padlock features a 1-1/2in (38mm) wide Nylon body and a 1-1/2in (38mm) tall, 1/4in (6mm) diameter Steel shackle. Designed exclusively for Lockout/Tagout applications, the durable, lightweight, non-conductive lock body is easy to carry. Key Retaining feature : When the shackle is open, the key cant be removed. Includes ENGLISH labels write-on Danger and INDONESIA labels write-on Bahaya Milik Dari.
    atribut:
    • wide (mm): 38 (1 1/2inch)
    • Shackle Clearence (mm): 38 (1 1/2inch)
    • Body Height (mm): 44 (1 3/4inch)
    • Body Material: Nylon
    • Diameter Shackle (mm): 6 (1/4inch)
    • Shackle Material: Steel
  2. KRISBOW Gembok
    Mulai

    Rp129.900

  3. Lototo Circuit Breaker Lockout
    Mulai

    Rp98.900

    Lototo Circuit Breaker Lockout
    Deskripsi:
    LOTOTO LS2390 Safety Loto Miniature Circuit Breaker Lockout Device locks out most miniature ISO/DIN pin-out circuit breakers throughout the world. The patented device fits breakers with standard toggle openings 7/16in (11mm) or less and works with all safety padlocks and most hasps.
  4. MasterLock Gembok Safety Laminasi Baja
    75%
    Mulai

    Rp91.900

    MasterLock Gembok Safety Laminasi Baja
    Deskripsi:
    The Master Lock No. 1SSKADLH Stainless Steel Padlock features a 1-3/4inch (44mm) wide laminated stainless steel body for maximum strength, reliability, and weather resistance. The 5/16inch (8mm) diameter shackle is 2inch (51mm) long and made of stainless
  5. MasterLock Safety Hasp Steel Jaws
    Mulai

    Rp179.900

  6. Lototo Lockout Hasp
    48%
    Rating:
    100% of 100
    (1)
    Mulai

    Rp56.900

    Lototo Lockout Hasp
    Deskripsi:
    LOTOTO L420 Steel Safety Lockout Hasp features a 1in (25mm) inside jaw diameter and can hold up to six padlocks. Ideal for lockout by multiple workers at each lockout point, the hasp keeps equipment inoperative while repairs or adjustments are made. Control cannot be turned on until last worker’s padlock is removed from hasp.
  7. Lototo Padlock L406
    Mulai

    Rp199.900

    Lototo Padlock L406
    Deskripsi:
    LOTOTO L406RED Reinforced Nylon Safety Padlock features a 1-1/2in (38mm) wide Nylon body and a 1-1/2in (38mm) tall, 1/4in (6mm) diameter nylon shackle. Designed exclusively for Lockout/Tagout applications, the durable, lightweight, non-conductive lock body is easy to carry. Retaining feature : When the shackle is open, the key cant be removed. Includes ENGLISH labels write-on Danger and INDONESIA labels write-on Bahaya Milik Dari.
  8. TEKIRO Gembok Panjang
    Rating:
    95% of 100
    (4)
    Mulai

    Rp52.900

    TEKIRO Gembok Panjang
    Deskripsi:
    Gembok Tekiro bukan gembok biasa, gembok yang sangat aman dan dilengkapi juga dengan kunci cadangan. Cocok untuk pagar rumah, kantor dan gudang.Fungsi : Untuk mengunci cakram motor, pintu pagar, kunci box mobil, untuk kebutuhan sehari-hariMaterial : Hardened Stainless Steel
    atribut:
    • Material: Hardened Stainless Steel
  9. Lototo Safety Tag
    Mulai

    Rp21.900

    Lototo Safety Tag
    Deskripsi:
    LOTOTO L497A IND Safety Tags Lockout Tagout, Safety Tags PVC material to resist water, grease and extreme temperatures. The 7/16in (11mm) diameter brass grommet accepts all safety padlocks. Tags are customizable with name, department and expected completion date.
    atribut:
    • Material: PVC
  10. Lototo Safety Loto Padlock Station
    Mulai

    Rp5.499.900

    Lototo Safety Loto Padlock Station
    Deskripsi:
    Komplit set LOTOTO L1483BPL410Isi : L1483 1pcsL410Red 10pcsL420 2pcsL421 2pcsL497A 2pack
  11. Lototo Padlock L406LT
    Mulai

    Rp219.900

    Lototo Padlock L406LT
    Deskripsi:
    LOTOTO L406LTRed Gembok Safety LOTO Nylon Safety Padlock dilengkapi dengan bodi dan leher gembok terbuat dari nilon lebar 1-1 / 2in (38mm), tinggi 1-3 / 4in (44mm) Badan nilon, belenggu dengan jarak bebas 3in (76mm). Didesain secara eksklusif untuk aplikasi Lockout / Tagout, bodi kunci non-konduktif yang tahan lama, ringan, dan mudah dibawa dan gembok memiliki fitur silinder keamanan tinggi yang dicadangkan untuk keselamatan dengan penahan kunci, untuk memastikan gembok tidak dibiarkan tidak terkunci.
    atribut:
    • Body Material: Nylon
  12. Lototo Ball Valve Lockout
    Mulai

    Rp229.900

    Lototo Ball Valve Lockout
    Deskripsi:
    LOTOTO LS3081 Safety Lockout Tagout Adjustable Ball Valve Lockout Tagout, made from durable ABS, withstand temperature -20 to +90 derajat Celcius, highly resistant of cracking and abrasion and supports extreme weather temperature conditions.
  13. MasterLock Padlock Station (Gembok)
    Mulai

    Rp13.999.900

    MasterLock Padlock Station (Gembok)
    Deskripsi:
    The Master Lock No. 1484BP1106 Safety Lockout Covered Padlock Station includes 20 American Lock No. A1106RED anodized aluminum keyed different padlocks. Padlock station features integrated, one-piece molded construction to eliminate loose parts and resili
    atribut:
    • Body Width: 38mm
    • Shackle Dimensions: A: 6mm, B: 38mm, C: 20mm
    • Color: Yellow
  14. KRISBOW Gembok Laminasi
    Rating:
    100% of 100
    (1)
    Mulai

    Rp69.900

Daftar Harga thermoplastic safety padlock Terbaru March 2026
MasterLock Gembok Safety ThermoplasticRp109.900
Lototo Padlock L410Rp199.900
KRISBOW GembokRp129.900
Lototo Circuit Breaker LockoutRp98.900
MasterLock Gembok Safety Laminasi BajaRp91.900
MasterLock Safety Hasp Steel JawsRp179.900
MasterLock Gembok Safety KombinasiRp149.900
Lototo Lockout HaspRp56.900
MasterLock Padlock Station (Unfilled) (Gembok)Rp3.099.900
Lototo Padlock L406Rp199.900

Data diperbarui pada 20/03/2026 (Harga belum termasuk PPN)