Beli thermometer tembak di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. Custom Infrared Thermometer
    Mulai

    Rp1.499.900

    Custom Infrared Thermometer
    Deskripsi:
    -With laser point function.-Consumer products safety act PSC marked item.-Equipped with auto power off and automatic hold functions.-With backlight.
    atribut:
    • Dimensions (mm): 36x88.5x134
    • Emissivity: 0.95 (Fixed)
    • Power Supply: Laminated Type 9V Dry Batteryx1 (sold separately)
    • Measurement Temperature Range (°C): -50 to 500
    • Minimum Temperature Display (°C): 0.1
  2. KRISBOW Infrared Thermometer
    Rating:
    100% of 100
    (2)
    Mulai

    Rp469.900

    KRISBOW Infrared Thermometer
    Deskripsi:
    Thermometer inframerah untuk mengukur suhu permukaan seperti tubuh manusia, benda kerja, dan panel listrik
  3. FLUKE Infrared Thermometer
    Mulai

    Rp1.399.900

    FLUKE Infrared Thermometer
    Deskripsi:
    - No contact type. Compact, low price and easy to operate.- Emissivity setting can be changed to match the material of the object.
    atribut:
    • Minimum Temperature Display (°C): 0.1
  4. Shinwa Rules Radiation Thermometer with Laser Point Function
    Mulai

    Rp1.399.900

    Shinwa Rules Radiation Thermometer with Laser Point Function
    atribut:
    • Material: Body: ABS resin
    • Power: Two AAA alkaline batteries
    • Type of display Temperature: Digital
    • Battery Life (hour): Continuous use 14
    • Dimensions (mm): 185x46x143
    • Precision: ± 2% or ± 2°C (applying the higher number)
    • Thermometer Type: Radiation thermometer (gun type)
  5. Benetech Infrared Thermometer
    Rating:
    100% of 100
    (1)
    Mulai

    Rp499.900

    Benetech Infrared Thermometer
    Deskripsi:
    Infrared Thermometer Benetech merupakan Unit yang terdiri dari Optik, Penguat Sinyal Sensor Suhu, Rangkaian Pemrosesan dan Layar LCD Optik. Mengumpulkan energi inframerah yang dipancarkan oleh objek dan fokus ke Sensor. Kemudian sensor menerjemahkan energi menjadi sinyal listrik. Sinyal ini akan berubah menjadi digital yang ditampilkan pada LCD setelah penguat sinyal dan rangkaian pemrosesan.
  6. AND Infrared Thermometer
    Mulai

    Rp1.999.900

    AND Infrared Thermometer
    Deskripsi:
    Infrared Thermometer AND memungkinkan pengukuran suhu non-kontak secara cepat dan akurat. Cocok untuk industri makanan, HVAC, dan aplikasi medis atau otomotif.
  7. Hioki Infrared Thermometer
    Rating:
    100% of 100
    (4)
    Mulai

    Rp2.599.900

    Hioki Infrared Thermometer
    Deskripsi:
    -With laser point function.-Consumer products safety act PSC marked item.-Equipped with auto power off and automatic hold functions.-With backlight.
  8. OMRON Healthcare Forehead Thermometer
    Mulai

    Rp699.900

    OMRON Healthcare Forehead Thermometer
    Deskripsi:
    Forehead Thermometer MC-720 Provides non-contact forehead temperature measurement suitable for all ages, including infants and young children. Availability of models varies across countries. Please contact our local offices for more information. - Easy-to-hold Design - Backlight - Last Reading on the Same Display with Current Reading - Silent Mode - 25 Memories - Energy-saving Automatic Power Off - 3-in-1 Measurement - Gentle and Easy to Use
    atribut:
    • Selectable: °C / °F
    • Memory: 25
  9. TRUSCO Termometer Inframerah
    Mulai

    Rp999.900

    TRUSCO Termometer Inframerah
    Deskripsi:
    -With laser point function.-Consumer products safety act PSC marked item.-Equipped with auto power off and automatic hold functions.-With backlight.
    atribut:
    • Emissivity: 0.95 (Fixed)
    • Measuring Temperature Range: -50 to 330°C
    • Power Supply: 9V dry batteryx1 (sold separately)
    • Temperature Min Display: 0.1°C
    • Dimension (WxDxH) (mm): 36 x 89 x 134
    • Distance Versus Measurement Range Ratio (D vs. S): 12vs.1
  10. CMOS Termometer Tembak Warna Putih
    Mulai

    Rp249.900

    CMOS Termometer Tembak Warna Putih
    Deskripsi:
    Thermometer Infrared
    atribut:
    • Measurement Range (°C): 32-45
    • Auto Shut-Off: 20 seconds
  11. TOTAL Infrared Thermometer
    Rating:
    100% of 100
    (2)
    Mulai

    Rp909.900

    TOTAL Infrared Thermometer
    Deskripsi:
    Color Display Screen. D:S = 12:1. - Respon Time:
    atribut:
    • Temperature (°C): -30 to 550
    • D:S: 12:1
    • Temperature (°F): 22 to 1022
    • Ambient Temperature (°C): -10 to 60
    • Ambient Temperature (°F): -14 to 40
  12. MILWAUKEE Infrared Thermometer
    Mulai

    Rp2.999.900

    MILWAUKEE Infrared Thermometer
    Deskripsi:
    Fast-scanning Milwaukee Infrared Temp-Gun is designed for ease of use and reliable temperature readings at demanding jobsites. The infrared thermometer has a clear, premium-quality LCD for easy readability indoors and out. It features simplified controls including easy High/Low alarm setup. The reinforced frame, bumpered nose, and shielded LCD help assure durability.
    atribut:
    • Display - IR Camera: LCD
    • Item - Infrared Thermometer: Infrared Thermometer
    • Laser Sighting - Infrared: Single Dot
    • Memory - Instrument: Avg., Dif., Max., Min
  13. Extech Thermometer
    Mulai

    Rp649.900

    Extech Thermometer
    Deskripsi:
    The IR200 is ideal for quickly screening individuals for elevated skin temperature. This infrared thermometer has a non-contact design that eliminates the need for replacement probe covers and other supplies. The IR200 is accurate to 0.5°F (0.3°C) with 0.1°F/°C resolution when measuring skin temperatures between 89.6°F to 108.5°F (32.0°C to 42.5°C). Adjustable alarm alerts user visually and audibly when temperature exceeds programmed limit. Optimum measurement distance of 1.9 in. to 5.9 in. (5 to 15 cm). Move the Body/Surface function switch to the Surface position for non-contact surface temperature measurements from 32°F to 140°F (0.0°C to 60.0°C). With a fast response of just 0.5 seconds, users can simply press the trigger and read temperature on the large backlit LCD display. Memory stores up to 32 readings for easy recall. Comes complete with 2 AA (1.5V) batteries and pouch.
  14. DV Industrial IR Thermogun
    Mulai

    Rp249.900

    DV Industrial IR Thermogun
    Deskripsi:
    Digital Meter & Auto Fire Off. Best Quality, Affordable Price.
  15. KRISBOW Termometer Digital
    Mulai

    Rp1.199.900

    KRISBOW Termometer Digital
    atribut:
    • Dimensions (mm): 165x76x43
    • Type Input: Dual
    • Temperature Range (°C): 20 - +1000
    • Temperature Range (°F): 4 - +1832
  16. SHINWA Thermometer Bar Type
    Rating:
    100% of 100
    (1)
    Mulai

    Rp50.000

  17. Aseptic First Hand Sanitizer Liquid
    Mulai

    Rp18.000

Daftar Harga thermometer tembak Terbaru December 2025
Custom Infrared ThermometerRp1.499.900
KRISBOW Infrared ThermometerRp469.900
FLUKE Infrared ThermometerRp1.399.900
Shinwa Rules Radiation Thermometer with Laser Point FunctionRp1.399.900
Benetech Infrared ThermometerRp499.900
AND Infrared ThermometerRp1.999.900
Hioki Infrared ThermometerRp2.599.900
OMRON Healthcare Forehead ThermometerRp699.900
TRUSCO Termometer InframerahRp999.900
CMOS Termometer Tembak Warna PutihRp249.900

Data diperbarui pada 08/12/2025 (Harga belum termasuk PPN)