Beli thermocouples type k di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- AND Thermocouple Thermometer (K Type) (Pendeteksi Suhu)Deskripsi:Thermocouple(K) Thermometer 1 Channel
- Fort Kabel Sensor Suhu (Thermocouple)atribut:
- Cable Size (mm): 5x2000
- FLUKE Infrared ThermometerDeskripsi:- No contact type. Compact, low price and easy to operate.- Emissivity setting can be changed to match the material of the object.atribut:
- Minimum Temperature Display (°C): 0.1
- KRISBOW Termometer Digitalatribut:
- Dimensions (mm): 165x76x43
- KRISBOW Infrared Thermometer (Pengukur Suhu)Deskripsi:Thermometer inframerah untuk mengukur suhu permukaan seperti tubuh manusia, benda kerja, dan panel listrik
- Hioki Thermocouple (Pendeteksi Suhu)atribut:
- Type: K-type, tip exposed
- Diameter: 0.3 mm (0.01 in)
- Length: 80 cm (2.62 ft)
- Temperature Range: -40 to 260 degrees C (-40 to 500 degrees F)
- AS ONE Option For Ih Type Hot Plateatribut:
- Dimensions (mm): Sensing part: 1.6×200
- AS ONE Part Number: 1-6537-04
- Fit: IH Type Hot Plate (CH101) (AS ONE Part No. 1-7560-01)
- Temperature Range (°C): 0 to 400
- AS ONE Thermocouple Type K Sheath No Connector (Sensor Suhu Termokopel)Deskripsi:We offer an extensive lineup.atribut:
- Material: Sheath / stainless steel (SUS316), lead wire coating / glass
- Type: sheath type
- Lead Wire (m): 2
- Terminal specifications: Crimp Y terminal
- AS ONE Thermocouple Type K Sheath With Connector (Sensor Suhu Termokopel)atribut:
- Material: Sheath / stainless steel (SUS304), lead wire coating / glass
- Type: Sheath type with connector
- Lead Wire (m): 2
- Terminal specifications: omega type connector
- SK SATO Remote Sensing Dial Thermometeratribut:
- Material: Glass (transparent plate) SUS304 (case, the temperature sensing portion, mounting screws, lead)
- Type: Liquid-filled
- Surface Processing: Electrolytic polishing
- Mounting Screw: PT1/2
- Number of Mounting Holes: 3
- Case Diameter (phi mm): 110
- Lead Wire (m): 3
- Purpose of Use: Measurement target: Liquid/air.
- TRUSCO Digital Thermometer & Hygrometer (Pengukur Suhu Ruangan)atribut:
- Measured Humidity Range (% RH): 30 to 95
- Dimensions (Width x Depth x Height) (mm): 102x18x103
- Material: ABS Resin
- Humidity Minimum Indication: 1% RH
- Measurement Item: Temperature, Humidity
- Measurement Temperature Range (°C): -5 to 49
- Minimum Temperature Display (°C): 0.1
- Power Supply: AAA battery x 1 (attached for testing)
- Shinwa Rules Termometer DigitalDeskripsi:- Pengguna dapat membaca suhu dari jauh.- Terdapat fungsi hold.- HI/LOW alarm berbunyi bip ketika menyentuh suhu yang sudah diset.- Probe sensor untuk mengukur suhu internal.- Sudah termasuk klip dan stand untuk digunakan dalam berbagai macam posisi.- Sudah termasuk tutup untuk melindungi ujung probe.- Untuk berbagai macam penggunaan seperti memasak, perawatan fasilitas, eksperimen, atau yang lainnya.atribut:
- Volume: 1 unit
- Temperature Range (°С): -50 to 90
- TECHCROFT Bimetal Dial ThermometerDeskripsi:- Hermetically sealed case to prevent entry of moisture, interior corrosion and coil freeze-up- External adjustment permits zero reset from outside the case- Maxivison dial allows readability from any angle without parallax error Silicone coil dampening (up to 400 Degree F) provides vibration dampening and improves response time- All-welded stainless steel construction- Heavy-Duty glass lens - Thermowells must be used on all pressure or velocity applications, to protect the stem of thermometer from corrosion and physical damage, and to facilitate removal of the thermometer without disturbing the process.atribut:
- Probe Length (mm): 100
- Dial Diameter (inch): 4
- Stem Dia x Length: 6mmx100mm
- Shinwa Rules Radiation Thermometer with Laser Point Functionatribut:
- Material: Body: ABS resin
- Power: Two AAA alkaline batteries
- Type of display Temperature: Digital
- Battery Life (hour): Continuous use 14
- Dimensions (mm): 185x46x143
- Precision: ± 2% or ± 2°C (applying the higher number)
- Thermometer Type: Radiation thermometer (gun type)
- Extech Penetration Probe Type KDeskripsi:Extech's TP882 is a penetration temperature probe. This Type K probe measures from -50 to 1000 degree F (-46 to 538 degree C) with a subminiature (mini-ANSI) connector. Compatible with most meters that have Type K temperature function.atribut:
- Mini Connector: Type K
- Range: -40 to 1000degrees F/-40 to 538degrees C)
- Probe Diameter: 0.13inch (3.3mm)
- High temperature range: -50 to 1000degrees F (-46 to 538degrees C)
- TOTAL Infrared ThermometerDeskripsi:Color Display Screen. D:S = 12:1. - Respon Time:atribut:
- Temperature (°C): -30 to 550
- D:S: 12:1
- Temperature (°F): 22 to 1022
- Ambient Temperature (°C): -10 to 60
- Ambient Temperature (°F): -14 to 40
Daftar Harga thermocouples type k Terbaru October 2026
| KRISBOW Temperature Probe | Rp52.900 |
| AND Thermocouple Thermometer (K Type) (Pendeteksi Suhu) | Rp1.099.900 |
| Fort Kabel Sensor Suhu (Thermocouple) | Rp32.900 |
| FLUKE Infrared Thermometer | Rp1.399.900 |
| KRISBOW Termometer Digital | Rp999.900 |
| KRISBOW Infrared Thermometer (Pengukur Suhu) | Rp519.900 |
| Hioki Thermocouple (Pendeteksi Suhu) | Rp639.900 |
| AS ONE Option For Ih Type Hot Plate | Rp769.900 |
| AS ONE Thermocouple Type K Sheath No Connector (Sensor Suhu Termokopel) | Rp679.900 |
| AS ONE Thermocouple Type K Sheath With Connector (Sensor Suhu Termokopel) | Rp919.900 |
Data diperbarui pada 09/10/2026 (Harga belum termasuk PPN)




















































































































































%20(Pendeteksi%20Suhu)/P102115954-1.jpg)
/5qP103846206-1.jpg)


/j0P101516684-11.jpg)
/P102092170-1.jpg)

/p0P103483900-21.jpg)
/ouP103483894-20.jpg)


/7jP101503271-3.jpg)
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
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-3.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)