Beli thermal overload relay tr n3 3 di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. Fuji Electric Thermal Overload Relay
    Mulai

    Rp269.900

    Fuji Electric Thermal Overload Relay
    Deskripsi:
    Fuji electric thermal overload relays are designed to provide overload protection to meet the thermal characteristics of low voltage induction motors. Adjustable thermal overload relays give motors positive overcuttent protection. The starter contacts cannot be held closing under overload conditions. However, once the bimetal element has cooled, the reset button can be depressed and the motor can be testrarted and the motor can be restrated in the normal manner. Ordinaryly this reset is carried out manually but the starter can be changed over to automatic reset by means of a screw-driver.
  2. Himel Thermal Overload Relay HDC3-Series
    Mulai

    Rp189.900

    Himel Thermal Overload Relay HDC3-Series
    Deskripsi:
    Frame rated current: 25, 38, 93ASetting current: 0.1-93A* 120~630A available early 2021
  3. Schneider Electric Electromagnetic Contactor TeSys F 3P (Kontaktor Magnet)
    Mulai

    Rp6.099.900

  4. ABB Thermal Overload Relays
    Mulai

    Rp339.900

    ABB Thermal Overload Relays
    Deskripsi:
    Ta25Du-0.16M (0.1-0.16A) Thermal Overload Relay Is An Economic Electromechanical Protection Device For The Main Circuit. It Offers Reliable And Fast Protection For Motors In The Event Of Overload Or Phase Failure. The Device Has Trip Class 10A. Further Features Are The Temperature Compensation, Trip Contact (Nc), Signal Contact (No), Automatic- Or Manual Reset Selectable, Trip-Free Mechanism, Stop- And Test Function And A Trip Indication. The Overload Relays Are Connected Directly To The Block Contactors. Single Mounting Kits Are Available As Accessory.
    atribut:
    • Number of Auxiliary Contacts NC: 1
    • Number of Poles: 3
  5. HITACHI Overload Relay
    Mulai

    Rp429.900

    HITACHI Overload Relay
    atribut:
    • Type of Contact: 1NO1NC
    • Rated Insulation Voltage (V) : AC 660
  6. Schneider Electric Variable Speed Drive Altivar Easy 610 (Inverter Drive Kecepatan Variabel)
    Mulai

    Rp20.999.900

    Schneider Electric Variable Speed Drive Altivar Easy 610 (Inverter Drive Kecepatan Variabel)
    atribut:
    • Frequency (Hz): 50-60 (+/-5%)
    • Number of Phases: 3 phases
    • Number of Preset Speeds: 16
    • Output Frequency (kHz): 0.0001-0.5
    • Rated Supply Voltage (V): 380-415 (-15 to 10%)
  7. Schneider Electric Circuit Breaker Easypact EZC100B (Pemutus Sirkuit)
    Mulai

    Rp839.900

    Schneider Electric Circuit Breaker Easypact EZC100B (Pemutus Sirkuit)
    atribut:
    • Dimensions (mm): 130x75x60
    • Number Of Poles (P): 3
  8. Schneider Electric TeSys B
    Mulai

    Rp7.199.900

    Schneider Electric TeSys B
    atribut:
    • Range: TeSys
  9. Fuji Electric Electromagnetic Contactor Standard Type (Kontaktor Magnet)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp319.900

    Fuji Electric Electromagnetic Contactor Standard Type (Kontaktor Magnet)
    Deskripsi:
    The SC series is a range of long service-life and high-performance contactors. SC-03 to SC-N3 smallframe contactors provide snap-on fitting of numerous optional units, such as auxiliary contact blocks, coil surge suppressors, and operation counters. Field modifications are quick and easy.
    atribut:
    • Electrical Durabiity: Up to 2.000.000 operations
    • Mechanical Durabilty: Up to 10.000.000 operations
    • Standard: IEC 60947-4-1
  10. Schneider Electric Harmony XB5 Timer Panel Mounted
    Mulai

    Rp2.399.900

    Schneider Electric Harmony XB5 Timer Panel Mounted
    atribut:
    • SS: 2
    • Type: Monolitic Timer with one function
  11. Tyrone Electro Motor 3 Phase (Dinamo Motor Listrik)
    27%
    Rating:
    20% of 100
    (1)
    Mulai

    Rp2.099.900

    Tyrone Electro Motor 3 Phase (Dinamo Motor Listrik)
    atribut:
    • Number of Phase: 3 Phase
    • Frequency (Hz): 50/Double Voltages
  12. Aero Electric Motor Foot Mounted 3000RPM 3 Phase (Dinamo Motor Listrik)
    Mulai

    Rp739.900

    Aero Electric Motor Foot Mounted 3000RPM 3 Phase (Dinamo Motor Listrik)
    Deskripsi:
    AERO Electric Motors are defined as totally enclosed, fan cooled, squirrel cage type and noted for their novel design, beautiful model, compact, structured, low noise, high efficiency, large torque, excellent starting performance, easy serving, low energy consumption also benefits the enviroment. The motors are adopted with F class insulation and designed with assessing method for insulation system according to international practice, it enchances greatly have reached an international advanced level of the same kind of products at the initial days of the 90's._x000D__x000D_AERO Electric Motors can be widely used as driving equipments of various machineries, such as machine tools, blowers, pump, compressors, transporters, agricultural abd food processing. Pedestal installation size and centre height and other index of the motor completely measured._x000D__x000D_> TEFC, Insulation Class F, IP55, 50HZ_x000D_> 220/380V for up to 5.5 HP, 380/660V for 7.5HP and a bove_x000D_> Frame up to 132 Aluminum Housing Frame 160 and Above Cast Iron Housing
    atribut:
    • Speed (rpm): 3000
Daftar Harga thermal overload relay tr n3 3 Terbaru October 2026
Fuji Electric Thermal Overload RelayRp269.900
Himel Thermal Overload Relay HDC3-SeriesRp189.900
Schneider Electric Electromagnetic Contactor TeSys F 3P (Kontaktor Magnet)Rp6.099.900
ABB Thermal Overload RelaysRp339.900
HITACHI Overload RelayRp429.900
Schneider Electric Variable Speed Drive Altivar Easy 610 (Inverter Drive Kecepatan Variabel)Rp20.999.900
Schneider Electric Circuit Breaker Easypact EZC100B (Pemutus Sirkuit)Rp839.900
Chint Relay With IndicatorRp43.900
Schneider Electric TeSys BRp7.199.900
Fuji Electric Electromagnetic Contactor Standard Type (Kontaktor Magnet)Rp319.900

Data diperbarui pada 09/10/2026 (Harga belum termasuk PPN)