Beli thermal overload di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- Mitsubishi Electric Thermal Relay Ms-T Seriesatribut:
- Auxiliary Contact: 1a1b
- Fuji Electric Thermal Overload Relay TR-ON/3atribut:
- Compatible for: Series SC-03,SC-0,SC-05
- Fuji Electric Thermal Overload RelayDeskripsi:Fuji electric thermal overload relays are designed to provide overload protection to meet the thermal characteristics of low voltage induction motors. Adjustable thermal overload relays give motors positive overcuttent protection. The starter contacts cannot be held closing under overload conditions. However, once the bimetal element has cooled, the reset button can be depressed and the motor can be testrarted and the motor can be restrated in the normal manner. Ordinaryly this reset is carried out manually but the starter can be changed over to automatic reset by means of a screw-driver.
- Chint Thermal Overload Relay (TOR)atribut:
- TM Relay: NXR
- Auxiliary Contact: 1NO+1NC
- LOBSTER(LOBTEX) Pneumatic RiveterDeskripsi:-A lightweight type that boldly uses resin for the main body.-Convenient small diameter frame head was adopted for work in narrow place.-Reduce shock at riveting.-The work sound is silent, environmentally friendly with the built-in silencer in the main body.
- Mitsubishi Electric Thermal Relay Th-T Series With Wiring Rationalization Terminalatribut:
- Auxiliary Contact: 1a1b
- Type: thermal relay
- HITACHI Overload Relayatribut:
- Type of Contact: 1NO1NC
- Rated Insulation Voltage (V) : AC 660
- Mitsubishi Electric Thermal Relay Ms-N Seriesatribut:
- Thickness (mm): 105
- Auxiliary Contact: 1a1b
- Rated operating current (A): [AC-15 class (open/close of AC electromagnetic contactor coil) a contact/b contact]: (AC24V)2/3, (AC110V)2/3, (AC220V)1/2, (AC550V)0.5/1,[ DC-13 class (opening and closing of DC electromagnetic contactor coil)]: (DC24V)1, (DC110V)0.2, (DC220V)0.1
- Terms Of Use: Ambient temperature: -10 to +40 degreesC (standard is 20 degreesC, maximum temperature in the panel is 55 degreesC), frequency: 0(DC) to 400Hz
- Kenko Isi Ulang Pulpen GelDeskripsi:- Water resistance- Tinta cepat kering- Tinta tidak luntur- Tinta lancar saat digunakan- Mudah ditutup kembali seusai penggunaan
- Schneider Electric Altivar Easy 610 Variable Speed Driveatribut:
- Frequency (Hz): 50-60 (+/-5%)
- Number of Phases: 3 phases
- Number of Preset Speeds: 16
- Output Frequency (kHz): 0.0001-0.5
- Rated Supply Voltage (V): 380-415 (-15 to 10%)
- THE Baut Mur Stainless Steel 304 (Baut Mur Stainless Steel)Deskripsi:Baut Mur dari THE ini memiliki variasi ukuran dari M3-M24 dan cocok untuk industri perbengkelan, otomotif,manufakturing, dllatribut:
- Drat Type: Full drat
- Material: SS 304
- Fuji Electric Kontaktor Magnet Tipe StandarDeskripsi:The SC series is a range of long service-life and high-performance contactors. SC-03 to SC-N3 smallframe contactors provide snap-on fitting of numerous optional units, such as auxiliary contact blocks, coil surge suppressors, and operation counters. Field modifications are quick and easy.atribut:
- Electrical Durabiity: Up to 2.000.000 operations
- Mechanical Durabilty: Up to 10.000.000 operations
- Standard: IEC 60947-4-1
- Mitsubishi Electric Thermal Relay Th-T Series With 3 Elements (2E)atribut:
- Auxiliary Contact: 1a1b
- Number of elements: 3
- Type: thermal relay
- ABB Thermal Overload RelaysDeskripsi:Ta25Du-0.16M (0.1-0.16A) Thermal Overload Relay Is An Economic Electromechanical Protection Device For The Main Circuit. It Offers Reliable And Fast Protection For Motors In The Event Of Overload Or Phase Failure. The Device Has Trip Class 10A. Further Features Are The Temperature Compensation, Trip Contact (Nc), Signal Contact (No), Automatic- Or Manual Reset Selectable, Trip-Free Mechanism, Stop- And Test Function And A Trip Indication. The Overload Relays Are Connected Directly To The Block Contactors. Single Mounting Kits Are Available As Accessory.atribut:
- Number of Auxiliary Contacts NC: 1
- Number of Poles: 3
- Schneider Electric Domae MCB Miniature Circuit Breaker 3Patribut:
- Number of Poles: 3P
- Breaking Capacity (kA): 6
- Rated Operational Voltage (V): 400 (AC)
- Curve Code: C
- Frequency (Hz): 50/60
- Magnetic Trip: 5-10xIn
- Trip Unit: Thermal-magnetic
Daftar Harga thermal overload Terbaru March 2026
| Schneider Electric TeSys LRD Thermal Overload Relays | Rp459.900 |
| Mitsubishi Electric Thermal Relay Ms-T Series | Rp299.900 |
| Fuji Electric Thermal Overload Relay TR-ON/3 | Rp229.900 |
| Fuji Electric Thermal Overload Relay | Rp229.900 |
| Chint Thermal Overload Relay (TOR) | Rp189.900 |
| LOBSTER(LOBTEX) Pneumatic Riveter | Rp10.999.900 |
| Mitsubishi Electric Thermal Relay Th-T Series With Wiring Rationalization Terminal | Rp389.900 |
| HITACHI Overload Relay | Rp309.900 |
| Waterplus Overload Protector Circuit Breaker | Rp18.900 |
| Mitsubishi Electric Thermal Relay Ms-N Series | Rp969.900 |
Data diperbarui pada 06/03/2026 (Harga belum termasuk PPN)























































































































































/epP109165529-1.jpg)
%20Pneumatic%20Riveter/P102628931-3.jpg)







/cgP104629448-1.jpg)



/2gP105914088-1.jpg)