Beli tester radiator di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- KRISBOW Alat Uji Radiatoratribut:
- Pressure Gauge (Psi/bar): 0-35/0-2.5
- Oil Hose (inch): 5/16 & 3/8
- T Shape Joint: 5/16 & 3/8
- Packing Dimensions (mm): 500 x 120 x 420
- monotaro Radiator Leak Tester (Domestic Car + Foreign Car Correspondence)Deskripsi:By using a hand pump to cool down the cooling water through the radiator, you can check breakage and leakage of cooling water by pressurizing. By switching attachments, it is very convenient because it can correspond to all domestically produced cars and many foreign cars. * Depending on the model, it may not be available.. For inspection of breakage and leakage of cooling waterDokumentasi Produk:WARRANTY MonotaRO Private Brandatribut:
- Set Contents: Hand pump x 1, adapter x 10, domestic car attachment x 4, Toyota, Nissan, Suzuki clip x 1
- NPA Lock Type Adaptoratribut:
- Filler Neck Type: Lock Type (Hook Type)
- Applicable Vehicle Type: for Reference Japanese Small-Size Car
- NPA Radiator Cup Testeratribut:
- Meter Diameter (mm): ø50
- Max. Scale (kPa): 200
- Pressurization Capacity (kPa): 200
- Accessories: Hose Adapter, Tubular Adapter
- Total Weight (g): Approx. 1350
- Minimum Scale (kPa): 10
- Option Adaptor: RC-3BS or RC-4BS
- monotaro Radiator leak + cap tester for domestic carsDeskripsi:Dokumentasi Produk:WARRANTY MonotaRO Private Brandatribut:
- Compatible: Cap size: inner diameter 31mm / depth 9.5mm, inner diameter 31mm / depth 15.7mm, inner diameter 41mm / depth 19.5mm
- Set Contents: Pressure pump x1, Leak test adapters x 3 types, Cap test adapters x 2 types, Water temperature gauge x 1 type
- Package Weight (g): 2160
- JTC Radiator & Cap Testeratribut:
- ROHS Directive (Corresponding to 10 Substances): Correspondence
- KRISBOW Kit Alat Ukur Tekanan Oliatribut:
- Pressure Gauge (Psi/bar): 0-500/0-35
- Hose NPT (inch): 1/8
- NPT Adaptor (inch): 1/4 & 3/8
- Packing Dimensions (mm): 360x70x240
- MITYVAC Radiator & Cooling System Diagnostic ToolDeskripsi:Cooling system pressure tester kits find internal and external leaks in a vehicle's air conditioning system. These kits come with self-locking quick-disconnecting components and relief valves for pressure release. The pumps in thee kits have large capacity to reduce effort in pressurizing cooling systems.atribut:
- UNSPSC: 25174002
- Application: Cooling System Service
- Color: Black; Yellow
- For use with: Coolant Bottle Necks; Radiators
- Includes: Custom Molded Case, Hand Pressure Pump with 2-1/2 in dia Gauge and Push-Button Pressure Release Valve, Universal Radiator Test Adapter
- Manufacturer Part Number: MV4534
- Number of Pieces: 2
- Overall Diameter (in): 2-1/2
- Overall Length: 15-3/32
- Overall Width (in): 3-1/2
- Tool Type: Cooling System Pressure Tester
- Vehicle Make: Universal
- Vehicle Make/Model/Year: Universal
- Vehicle Model: Universal
- Vehicle Model Year: Universal
- KRISBOW Kit Alat Tes Kompresi Mesin Dieselatribut:
- Preassure Gauge: 0-1000/0-70/0-71 (Psi/bar/kgf cm2)
- Glow Plug Adaptor: M10 x 1 x 91mm, M10 x 1 x 119mm, M10 x 1.25 x 135mm, M22 x 1.5 x 118mm, M10 x 1 x 113mm, M8 x 1 x 102mm, M10 x 1 x 83mm, M10 x 1.25 x 67mm, M12 x 1.25 x 51mm.
- Injector Adaptor: M24 x 1.5 x 88mm, M22 x 1.5 x 75mm, M24 x 2 x 63mm, M20 x 1.5 x 75mm
- Screw Adaptor: M18 x 1.5 160mm
- Packing Dimensions (mm): 380x80x290
- NPA (Toyo Tech) Radiator Cap TesterDeskripsi:Pressurizing with a manual pump makes it easy to judge whether the pressure valve of the radiator cap is good or bad, and whether there is a leak in the cooling system. It is also useful for finding leaks by visual inspection.atribut:
- Mass (g): About 1350
- Included Accessories: Hose adapter, tubular adapter
- Diameter (φmm): (Meter) 50
- Compatible Car Models: (Reference) Domestic small and medium trucks, foreign cars, former domestic small cars
- Minimum Scale (kPa): 10
- Capacity (kPa): (Pressure) 200
- Maximum Scale (kPa): 200
- Shape of Neck: (Filler) Lock type (Nail type) Inner diameter 41mm, Depth 19.5mm, 24.5mm
- GRIP ON TOOLS Oil Pressure Test KitDeskripsi:- Test oil pump pressure and also low warning devices.- Fitted with quick coupling adaptors and 1200mm of hose.- Include 90° coupling adaptor for limited access applications.- Adaptors: R1/8 DIN 2999, 1/8x27NPT, 1/90° Elbow.
- NPA NPA Compression Gauge for Gasolineatribut:
- Meter Diameter (mm): ø60
- Maximum Scale (MPa): 2.5(Approx. 25kgf/cm2)
- Overall Length (mm): 970
- Accessories: - Long Steam 220mm, - Short Steam 99mm, - 14mm Rubber (spare) (2), - V rubber (2)
- Case: Metal Case
- Dimension (WxHxD) (mm): 290x70x165
- Minimum Scale (MPa): 0.1
- Total Weight (g): Approx. 2100
- MAXPOWER Multi Tube Bender & Cutteratribut:
- Total Length: GS-5B
- GRIP ON TOOLS Cooling System & Radiator Cap Pressure TesterDeskripsi:- "2,3" cap adapter (Testing the pressure cap)- "4,5" cap adapter (Testing the pressure cap)- "T" shape joint 5/16", 3/8", pil hose 5/16", 3/8"- Hose Clamp -2pcs- Cooling system pump
- KRISBOW Kit Alat Ukur Tekanan Bahan Bakar Injeksiatribut:
- Pressure Gauge (Psi/bar): 0-140/0-10
- Packing Dimension L x W x H (mm): 430 x 330 x410
- BOSCH Nozzle Injector Tester (Alat Uji Injektor)Deskripsi:Nozzle Tester Model s60H( Top Quality ) Alat Test Nozzle Mobil / Alat Uji Nozzle Truk / Alat BengkelSpesifikasi-Pengujian injeksi-nozzle menjadi mudah.-The Bosch Nozzle Tester adalah unit yang sangat serbaguna:-Pengujian dan penyesuaian tekanan pembukaan injeksi nosel-Penilaian semprot injeksi mengenai bentuk dan atomisasi (image injeksi semprot)-Memeriksa kebocoran di saluran injeksi, dan memeriksa sifat obrolan di pemegang nosel dua musim semi, melangkah pemegang nozzle, dan UI / UP aplikasi.-Dibandingkan dengan model pendahulunya EFEP 60H, karena cepat membaca akurasi yang lebih baik (1 bar), dan meningkatkan akurasi pengukuran manometer, kemungkinan ketidakakuratan pengukuran secara keseluruhan telah meningkat pada EPS 100 dari +/- 4 bar +/- 2,4 bar. Ini berarti bahwa bahkan kebocoran yang paling menit dapat dianalisis dan dicegah sehingga kemungkinan goyang mesin saat idle dapat dikesampingkan. Perbaikan desain telah mengakibatkan kebocoran dalam dari EPS 100 jauh lebih rendah dibandingkan dengan EFEP memiliki keuntungan bahwa dalam rangka pengujian kebocoran pada pemegang nosel dua musim semi dan Unit injector dll, tekanan yang dihasilkan tidak drop.
Daftar Harga tester radiator Terbaru April 2026
| KRISBOW Alat Uji Radiator | Rp1.599.900 |
| monotaro Radiator Leak Tester (Domestic Car + Foreign Car Correspondence) | Rp1.299.900 |
| NPA Lock Type Adaptor | Rp2.799.900 |
| NPA Radiator Cup Tester | Rp5.399.900 |
| monotaro Radiator leak + cap tester for domestic cars | Rp2.599.900 |
| JTC Radiator Pressure Tester (Multi-Function) | Rp6.999.900 |
| JTC Radiator & Cap Tester | Rp4.899.900 |
| KRISBOW Kit Alat Ukur Tekanan Oli | Rp289.900 |
| MITYVAC Radiator & Cooling System Diagnostic Tool | Rp4.399.900 |
| KRISBOW Kit Alat Tes Kompresi Mesin Diesel | Rp779.900 |
Data diperbarui pada 25/04/2026 (Harga belum termasuk PPN)




















































































































































/P102246366-1.jpg)



/P101537887-1.jpg)




%20Radiator%20Cap%20Tester/5uP110832210-1.jpg)





/kqP107593746-1.jpg)