MITYVAC Radiator & Cooling System Diagnostic Tool

Sebelum PPN:
Rp5.299.900
Spesifikasi
UNSPSC25174002
ApplicationCooling System Service
ColorBlack; Yellow
For use withCoolant Bottle Necks; Radiators
IncludesCustom Molded Case, Hand Pressure Pump with 2-1/2 in dia Gauge and Push-Button Pressure Release Valve, Universal Radiator Test Adapter
Manufacturer Part NumberMV4534
Number of Pieces2
Overall Diameter (in)2-1/2
Overall Length15-3/32
Overall Width (in)3-1/2
Tool TypeCooling System Pressure Tester
Vehicle MakeUniversal
Vehicle Make/Model/YearUniversal
Vehicle ModelUniversal
Vehicle Model YearUniversal

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Cooling system pressure tester kits find internal and external leaks in a vehicle's air conditioning system. These kits come with self-locking quick-disconnecting components and relief valves for pressure release. The pumps in thee kits have large capacity to reduce effort in pressurizing cooling systems.
Feature
Universal Cooling System Test Kit Tool Type Cooling System Pressure Tester Application Cooling System Service Vehicle Make/Model/Year Universal For Use With Coolant Bottle Necks Radiators Color Black Yellow Overall Diameter 2 1/2 in Overall Length 15 3/32 in Overall Width 3 1/2 in Number of Pieces 2

Ulasan Produk

Tidak ada ulasan