Beli terminal block terminal block di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- DV Terminal Block Fixed IN Series (Terminal Panel Listrik)Deskripsi:Terminal Block. Fixed Type.atribut:
- Voltage Rate (V): 600
- Mounting: DIN Rail T (1 Fungsi)
- TOGI Terminal Block for DIN RailDeskripsi:-We have obtained overseas standard certification so we can use it with confidence for overseas export.-It is a 2-stage type that considers space saving. -For signal, power supply, relay, 2D CAD.
- monotaro Group Terminal BlockDeskripsi:Produk ini juga sering disebut dengan Terminal Strip, Barrier Terminalatribut:
- Material: [Terminal base] Phenol (black), [Cover] PC (transparent)/UL94-V0, [Conductive plate] Brass (nickel plating), [Terminal screw part] Iron (chromate), [Inscription seal] Fiber
- Number of Poles: 6P
- Terminal screw: M5
- Type of Sign: Direct attachment
- Maximum Current (A) : 3.5mm 2 wires: 30, 5.5mm 2 wires: 40, 8mm 2 wires: 50
- Rated Insulation Voltage (V) : 600
- Terminal Connection: screw
- Withstand Voltage (V) : 2500
- TOYOGIKEN Intermediate Plateatribut:
- Material: Insulation resin (UL94V-0)
- Color: Black
- Rated Insulation Voltage (V) : 600
- KASUGA Terminal BlockDeskripsi:A terminal block set which is assembled in advance to the required number of poles.Terminal cover and name seal accessory are included.atribut:
- Number of Poles: 10
- L x W x H (mm): 122 x 30 x 21
- Fort Terminal Block Krustin (Terminal Panel Listrik)atribut:
- Voltage (V): 400
- TOYOGIKEN General-Purpose Connector Terminal Blockatribut:
- Type of Sign: DIN rail / Direct Mounting
- RoHS Directive: 10 substances
- Suitable Sockets: Hirose Electric Co., Ltd./HIF3BA-40D-2.54R
- Terminal Connection: Screw / Flat
- Strain Relief: Set in socket
- Connection Method: For Y-Type crimp Terminal
- Connector: Hirose Electric Co., Ltd./HIF3BA-40PA-2.54DSA(71)
- Insulation Resistance (MΩ): 100 or more (DC500V mega)
- Number of Input and Output: 1 to 1
- Suitable Wire (mm²): Up to 1.25
- TRUSCO Number: 451-4165
- DV Terminal Block DIN Rail TBR Series (Terminal Panel Listrik)Deskripsi:Terminal Block UK. DIN Rail Type (1 Function).atribut:
- Voltage Rate (V): 600
- Mounting: DIN Rail T (1 Fungsi)
- DV Terminal Block DIN Rail TBC Series (Terminal Panel Listrik)Deskripsi:Terminal Block UK. DIN Rail Type (2 Function).atribut:
- Voltage Rate (V): 600
- Mounting: DIN Rail Ω (2 Fungsi)
- DV Terminal Block Fixed TB Series (Terminal Panel Listrik)Deskripsi:Terminal Block. Fixed Type.atribut:
- Voltage Rate (V): 600
- Mounting: Surface
- TOYOGIKEN Din Rail Compatible Terminal Block Intermediate Plate (PT Series)atribut:
- Material: Insulation Resin (UL94V-0)
- Color: Black
- DV Terminal Block DIN Rail TBD Series (Terminal Panel Listrik)Deskripsi:Terminal Block UK. Levelling Type. DIN Rail Type (2 Function).atribut:
- Voltage Rate (V): 600
- Function: Double Layer
- Mounting: DIN Rail Ω (2 Fungsi)
Daftar Harga terminal block terminal block Terbaru March 2026
| DV Terminal Block Fixed IN Series (Terminal Panel Listrik) | Rp159.900 |
| TOGI Terminal Block for DIN Rail | Rp5.900 |
| KASUGA Terminal Block (Terminal Panel Listrik) | Rp54.900 |
| Phoenix Contact Terminal Block (Terminal Panel Listrik) | Rp63.900 |
| monotaro Group Terminal Block | Rp159.900 |
| TOYOGIKEN Intermediate Plate | Rp12.900 |
| KASUGA Terminal Block | Rp159.900 |
| IDEC Terminal Block (Terminal Panel Listrik) | Rp8.900 |
| Fort Terminal Block Krustin (Terminal Panel Listrik) | Rp7.900 |
| Fort Terminal Block Level Link Type (Terminal Panel Listrik) | Rp47.900 |
Data diperbarui pada 07/03/2026 (Harga belum termasuk PPN)



















































































































































/i4P105168652-2.jpg)

/9dP105560337-1.jpg)
/biP105753414-1.jpg)



/96P103211330-10.jpg)
/4aP103846154-1.jpg)
/jdP103844697-1.jpg)

/gvP105168607-3.jpg)
/gfP105168591-2.jpg)
/hvP105168643-10.jpg)
/4sP103846172-12.jpg)
/ejP105439523-1.jpg)
/3jP103846127-1.jpg)
/bgP105755412-1.jpg)
/h4P105168616-2.jpg)
/41P103846145-3.jpg)