Beli terminal block legrand di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- DV Terminal Block DIN Rail TBR SeriesDeskripsi:Terminal Block UK. DIN Rail Type (1 Function).atribut:
- Voltage Rate (V): 600
- Mounting: DIN Rail T (1 Fungsi)
- Vention Kabel VGA Male to Male Digital Video HDTVatribut:
- Connector Material: Gold-plated
- Jacket: PVC
- Shell: PVC
- monotaro Group Terminal BlockDeskripsi:Produk ini juga sering disebut dengan Terminal Strip, Barrier Terminalatribut:
- Material: [Terminal base] Phenol (black), [Cover] PC (transparent)/UL94-V0, [Conductive plate] Brass (nickel plating), [Terminal screw part] Iron (chromate), [Inscription seal] Fiber
- Number of Poles: 6P
- Terminal screw: M5
- Type of Sign: Direct attachment
- Maximum Current (A) : 3.5mm 2 wires: 30, 5.5mm 2 wires: 40, 8mm 2 wires: 50
- Rated Insulation Voltage (V) : 600
- Terminal Connection: screw
- Withstand Voltage (V) : 2500
- Legrand Distrib Block Blockatribut:
- Pole Type: Neutral and Earth
- Number of Holes: 2x8 holes
- Fort Terminal Blok Krustinatribut:
- Voltage (V): 400
- DV Terminal Block DIN Rail TBC SeriesDeskripsi:Terminal Block UK. DIN Rail Type (2 Function).atribut:
- Voltage Rate (V): 600
- Mounting: DIN Rail Ω (2 Fungsi)
- Non Brand VGA Cableatribut:
- Cable Length (m): 3
- KASUGA Terminal BlockDeskripsi:A terminal block set which is assembled in advance to the required number of poles.Terminal cover and name seal accessory are included.atribut:
- Number of Poles: 10
- L x W x H (mm): 122 x 30 x 21
- Vention Kabel VGA 15 Pin Male 1080P Support for Monitorsatribut:
- Connector Material: Gold-plated
- Jacket: PVC
- Shell: PVC
- DV Terminal Block Fixed TB SeriesDeskripsi:Terminal Block. Fixed Type.atribut:
- Voltage Rate (V): 600
- Mounting: Surface
- LARKIN Terminal Block Krustinatribut:
- Color: Black
- Voltage (V): 380
- DV Terminal Block DIN Rail TBD SeriesDeskripsi:Terminal Block UK. Levelling Type. DIN Rail Type (2 Function).atribut:
- Voltage Rate (V): 600
- Function: Double Layer
- Mounting: DIN Rail Ω (2 Fungsi)
- TRIPP LITE DVI to VGA Cable RGBatribut:
- UNSPSC: 31160000
Daftar Harga terminal block legrand Terbaru January 2026
| DV Terminal Block DIN Rail TBR Series | Rp1.900 |
| Vention Kabel VGA Male to Male Digital Video HDTV | Rp119.900 |
| KASUGA Terminal Block | Rp51.900 |
| monotaro Group Terminal Block | Rp149.900 |
| Legrand Distrib Block Block | Rp649.900 |
| Fort Terminal Blok Krustin | Rp7.900 |
| DV Terminal Block DIN Rail TBC Series | Rp1.900 |
| Non Brand VGA Cable | Rp85.900 |
| Fort Terminal Blok Susun | Rp47.900 |
| KASUGA Terminal Block | Rp159.900 |
Data diperbarui pada 20/01/2026 (Harga belum termasuk PPN)