Beli terminal 3 phase di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. Schneider Electric Domae MCB Miniature Circuit Breaker 3P
    Rating:
    100% of 100
    (2)
    Mulai

    Rp549.900

    Schneider Electric Domae MCB Miniature Circuit Breaker 3P
    atribut:
    • Number of Poles: 3P
    • Breaking Capacity (kA): 6
    • Rated Operational Voltage (V): 400 (AC)
    • Curve Code: C
    • Frequency (Hz): 50/60
    • Magnetic Trip: 5-10xIn
    • Trip Unit: Thermal-magnetic
  2. Schneider Electric TeSys Deca Contacts set LA5-D Series
    Mulai

    Rp1.899.900

    Schneider Electric TeSys Deca Contacts set LA5-D Series
    atribut:
    • Poles Description: 3P
    • Product or Component Type: Main Contact Set
    • Range: TeSys
  3. Legrand RX3 MCB 3P 4500A
    Mulai

    Rp1.199.900

    Legrand RX3 MCB 3P 4500A
    atribut:
    • Impact Protection (IK): IK04
    • Number of Pole: 3 (total)
    • Rated Voltage (V): 400
    • Color: Grey
    • IP Protection: IP20
    • Breaking Capacity (A): 4500
    • Built-in Depth (mm): 44
    • Depth (mm): 77.3
    • Frequency (Hz): 50-60
    • Halogen Free: Yes
    • Height (mm): 88.8
    • Nominal Voltage (V): 360-440
    • Number of Modules: 3
    • Storage Temperature (°C): -25-60
    • Voltage Type: AC
    • Width (mm): 53.4
  4. Supreme Cables Power Cable NYM Series For Building (Kabel Listrik)
    Rating:
    100% of 100
    (3)
    Mulai

    Rp1.199.900

    Supreme Cables Power Cable NYM Series For Building (Kabel Listrik)
    Deskripsi:
    Supreme Cable memiliki variant product dan berbagai ukuran dengan kualitas terbaik. dengan standard yang aman untuk instalasi listrik rumah ataupun kantor anda
    atribut:
    • Type: NYM Supreme
  5. Schneider Electric TeSys B
    Mulai

    Rp7.199.900

    Schneider Electric TeSys B
    atribut:
    • Range: TeSys
  6. Schneider Electric Domae MCB Miniature Circuit Breaker 1P
    Rating:
    100% of 100
    (1)
    Mulai

    Rp119.900

    Schneider Electric Domae MCB Miniature Circuit Breaker 1P
    atribut:
    • Breaking Capacity (kA): 6
    • Curve Code: C
    • Rated Operational Voltage (V): 230
    • Number of Poles: 1P
    • Frequency (Hz): 50/60
    • Magnetic Trip: 5~10 x In
    • Mounting Mode: Clip-on
    • Network Type: AC
    • Trip Unit: Thermal-magnetic
  7. Schneider Electric Harmony XB5 Timer Panel Mounted
    Mulai

    Rp2.399.900

    Schneider Electric Harmony XB5 Timer Panel Mounted
    atribut:
    • SS: 2
    • Type: Monolitic Timer with one function
  8. Schneider Electric Miniature Circuit Breaker Acti 9 iC60H Curve C (MCB)
    Mulai

    Rp259.900

  9. Fuji Electric Molded Case Circuit Breaker (MCCB)
    Mulai

    Rp289.900

    Fuji Electric Molded Case Circuit Breaker (MCCB)
    Deskripsi:
    - Complies with major international standards and certifications. (IEC,JIS,CE,TÜV,CC)- High performance and compact design breaker by FUJI's ingenious ablation breaking technology.- Providing better user friendliness by the standardization of internal accessory parts.(32/50/63/100AF, 125/250AF, 400/630/800AF)- Material description of major components, compliance with RoHS Directive, and lower environmental impact by Cadmium-free contact. (subject to some exceptions)
  10. Schneider Electric MCB Acti 9 iC60N dengan Indikator Pengaman
    Rating:
    100% of 100
    (1)
    Mulai

    Rp159.900

    Schneider Electric MCB Acti 9 iC60N dengan Indikator Pengaman
    atribut:
    • Height (mm): 85
    • Depth (mm): 78.5
  11. Legrand MCB - DX3 6000A
    Mulai

    Rp119.900

    Legrand MCB - DX3 6000A
    atribut:
    • Impact Protection (IK): IK02
    • Color: Grey
    • IP Protection: IP20
    • Built-in Depth (mm): 44
    • Frequency (Hz): 50-60
    • Halogen Free: Yes
    • Height (mm): 94.8
    • Label Space/Information Surface: Yes
    • Mounting Method: DIN rail
    • Pollution Degree: 2
    • Rated Impulse Withstand Voltage Uimp (kV): 4
    • Storage Temperature (°C): -40-70
Daftar Harga terminal 3 phase Terbaru March 2026
Broco Miniature Circuit Breaker 3P (MCB)Rp129.900
Broco Miniature Circuit Breaker Acti 9 iK60N (MCB)Rp43.900
Schneider Electric Domae MCB Miniature Circuit Breaker 3PRp549.900
Schneider Electric Harmony XB4 SeriesRp42.900
Schneider Electric TeSys Deca Contacts set LA5-D SeriesRp1.899.900
Legrand RX3 MCB 3P 4500ARp1.199.900
Supreme Cables Power Cable NYM Series For Building (Kabel Listrik)Rp1.199.900
Schneider Electric TeSys BRp7.199.900
Schneider Electric Domae MCB Miniature Circuit Breaker 1PRp119.900
Schneider Electric Harmony XB5 Timer Panel MountedRp2.399.900

Data diperbarui pada 20/03/2026 (Harga belum termasuk PPN)