Beli teraoka tape di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- TERAOKA Lakban Kain PE No. 4100 (Solasi / Selotip)Deskripsi:PEC-T tape adalah tape yang terbuat dari backing kain polyethylene yang memudahkan pemotongan dengan tangan. Produk ini juga sangat mudah untuk di pegang . No. 4100 adalah pita kain polietilen khusus untuk penutup. tape juga meninggalkan sedikit residu perekat. Tipe kuat yang terbuat dari bahan yang tahan lama. Optimal untuk pekerjaan masking dan renovasi umum.
- TERAOKA Lakban Kain No.1539 (Solasi / Selotip)Deskripsi:It is a tape that is easy to carry, easy to cut by hand, and easy to adapt to various shapes.It is convenient because the surface is smooth and you can write on it.atribut:
- Width (mm): 50
- Thickness (mm): 0.13
- Color: Cream
- Length (m): 25
- TERAOKA Polyethylen Cloth Adhesive Tape No.4140Deskripsi:-A easy to hand cut tape whose cut section is clean.-Excellent in adhesive balance, well attached, difficult to peel, glue residue is also less.-Long Life Design Award winning product.atribut:
- Thickness: 0.155mm
- Viscosity: 5.29N/10mm
- Tensile Strength: 39.08N/10mm
- Base Material: Polyethylene Cloth
- Adhesive Materials: Acrylics
- TERAOKA Polyethylen Cloth Adhesive Tape (No.4140)Deskripsi:-A easy to hand cut tape whose cut section is clean.-Excellent in adhesive balance, well attached, difficult to peel, glue residue is also less.-Long Life Design Award winning product.atribut:
- Thickness: 0.155mm
- Viscosity: 5.29N/10mm
- Tensile Strength: 39.08N/10mm
- Base Material: Polyethylene Cloth
- Adhesive Materials: Acrylics
- W x L: 50mmx25m
- TERAOKA Isolasi Bolak Balik Kain No.7100 (Double Tape)atribut:
- Color: Clear
- Thickness (mm): 0.22
- Viscosity (N/mm): 14.0/10
- Finish Material: Base Material: Polyethylene Cloth, Adhesive: Acrylics
- TERAOKA Lakban Kain PE 4101 (Solasi / Selotip)Deskripsi:is a polyethylene cloth tape specifically for masking. Easily cut by hand, the tape also leaves little adhesive Made from durable materials, this tape has good adhesive residue properties.Optimal for general masking and renovation works.atribut:
- Thickness (mm): 0.13
- Color: Light Green
- Length (m): 25
- Peel Adhesion (N(gf)/W25mm): 4.60 (470)
- Elongation (%): 22
- SAZANAMI Lakban Kertas 2inchx27m (Solasi / Selotip)Deskripsi:Lakban kertas - Dapat ditulis menggunakan pen / spidol / pensil - Merekat di tembok , keramik , plastik & besi - Bisa digunakan dalam pengecetan mobilatribut:
- Color: Yellow Soft
- Size (Inchxm): 2x27
- V-Gen OTG Flash Drive USB Type C 3.0atribut:
- Dimensions (mm): 54x15x7
- Data Transfer Rate (Mb/s): Read up to 148, Write up to 113
- Color: Silver chrome
- Interface: USB 3.0 (Type A connector) + USB Type C
- TERAOKA SEISAKUSHO P-Cut Tapeatribut:
- Adhesive Type: Strong adhesion
- Base Material: Polyethylene Cloth
- Adhesive: Acrylic
- Color: Young leaves
- Main application: For curing
- Adhesion Strength (N/25mm): 9 (to stainless Steel)
- TERAOKA Isolasi Bolak Balik No. 711 (Double Tape)Deskripsi:-Excellent in initial adhesion.-Excellent in weather resistance with good workability.-For fixing carpet, wire protector, and indoor and outdoor posters.atribut:
- Color: White
- Thickness: 0.5mm
- Viscosity: 4.70N/10mm
- Base Material: Staple Fiber
- Adhesive Materials: Rubber
- TERAOKA Copper Foil Adhesive TapeDeskripsi:Electromagnetic shielding Shielding of cables, connectors, etc. Short rings such as switching transformersatribut:
- Adhesive Strength (N/10mm): 3.92
- Type: For electronic equipment
- Tape Thickness (mm): 0.07
- Adhesive Strength (N/25mm[gf]): 9.81 [1000]
- Substrate ThickNess (mm): 0.035
- Adhesive: Acrylic
- Base Material: Electrolytic copper foil
- Characteristic: Flame retardance
- Gloss: Yes
- Main Uses: For electric and electronic
- Tape Length (m): 20
- Tensile Strength (N/25mm [kgf]): 245.2 [25.0]
- TERAOKA Polyethylen Cloth Adhesive TapeDeskripsi:-Environmentally friendly curing tape that uses emulsion type adhesive.-Reduces remaining amount of VOC(volatile organic solvent)which is the cause of sick house.-Long Life Design Award winning product.atribut:
- Base Material: Polyethylene Cloth
- TERAOKA Kapton Adhesive TapeDeskripsi:Interlayer insulation of transformers and coils, exterior insulation Heat-resistant masking such as solder coating and plating of printed circuit boardsatribut:
- Electric Erosion Coefficient: 1
- Tape Length (m): 20
- Adhesive: Silicone type
- Adhesive Strength (N/25mm[gf]): 5.39 [550]
- Adhesive strength (N/10mm[gf]): 2.16 [220]
- Characteristic: Heat and cold resistance, mechanical properties, electrical properties, chemical resistance
- Core Diameter (mm): 75
- Core Inner Diameter (mm): 75
- Dielectric Breakdown Voltage (kV): 7
- Elongation (%): 50
- Heat Resistance Temperature (°C): 200
- Main Uses: For electrical insulation, heat-resistant masking
- Substrate ThickNess (mm): 0.025
- Tape Thickness (mm): 0.05
- Tensile Strength (N/10mm [kgf]): 49 [5.0]
- TERAOKA Polyester File Adhesive Tape No.631SDeskripsi:-Excellent in adhesion, and hard-to-generate flagging if it is wound on a coil.-Excellent in insulation.-For interior and exterior of transformers, for fixing electronic parts requiring heat resistance, and for harness of electric wire etc.atribut:
- Thickness: 0.05mm
- TERAOKA Lakban Kain No.1590 (Solasi / Selotip)Deskripsi:Lakban kain yang ringan, mudah digunakan, dan memiliki daya rekat yang kuat.Kami juga menawarkan produk non kemasan (tanpa pembungkus).
- TERAOKA Lakban Kain Berwarna No.145 (Solasi / Selotip)Deskripsi:-Heavy duty packing color cloth tape with the rich collection of vivid colors.atribut:
- Base Material: Staple Fiber
- TERAOKA Kapton Film Adhesive Tape No.650SDeskripsi:-Excellent in heat resistance.-For masking at high temperature dry coating and solder plating.-For heat resistant film and TAB (print circuit board) splicing.-For heat resistant process parts transportation.atribut:
- Color: Yellowish Brown
- Viscosity: 1.64N/10mm
- Tensile Strength: 31.40N/10mm
- Base Material: Kapton(R) Film
- Adhesive Materials: Silicone Type
- Wipro Electric Winch for Off Roadatribut:
- Voltage (V): DC12
Daftar Harga teraoka tape Terbaru April 2026
| TERAOKA Lakban Kain PE No. 4100 (Solasi / Selotip) | Rp36.900 |
| TERAOKA Lakban Kain No.1539 (Solasi / Selotip) | Rp45.900 |
| TERAOKA Polyethylen Cloth Adhesive Tape No.4140 | Rp86.900 |
| TERAOKA Polyethylen Cloth Adhesive Tape (No.4140) | Rp86.900 |
| TERAOKA Isolasi Bolak Balik Kain No.7100 (Double Tape) | Rp51.900 |
| TERAOKA Lakban Kain PE 4101 (Solasi / Selotip) | Rp29.900 |
| SAZANAMI Lakban Kertas 2inchx27m (Solasi / Selotip) | Rp21.900 |
| POWERTEC Electric Winch Hoist | Rp6.699.900 |
| V-Gen OTG Flash Drive USB Type C 3.0 | Rp109.900 |
| TERAOKA SEISAKUSHO P-Cut Tape | Rp1.899.900 |
Data diperbarui pada 04/04/2026 (Harga belum termasuk PPN)



















































































































































/7mP102084274-2.jpg)
/oyP107340898-1.jpg)

/P102787863-1.jpg)
/0vP105534031-1.jpg)
/pvP107340931-1.jpg)
/i1P103151649-3.jpg)



/P102774771-1.jpg)




/P102084267-1.jpg)
/P102771996-1.jpg)