Beli tension spring di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. RS PRO RS Pro tension spring Outer diameter: 7mm Length: 47.6mm Load: 10.2N
    Mulai

    Rp619.900

    RS PRO RS Pro tension spring Outer diameter: 7mm Length: 47.6mm Load: 10.2N
    atribut:
    • ROHS Directive (Corresponding to 10 Substances): Correspondence
  2. TRUSCO Extension Coil Spring, Includes 20
    Mulai

    Rp189.900

    TRUSCO Extension Coil Spring, Includes 20
    Deskripsi:
    Spring wound as a hook with both ends tightened by applying constant tension to the wire material.
    atribut:
    • Allowable Error: JIS2 class
    • Finishing Material: Stainless steel (SUS304) · WPB (for spring stainless steel wire)
    • Specification: In blister-pack. Hook shape: reverse round hook
  3. KNIPEX Spare Tension Spring
    Mulai

    Rp149.900

    KNIPEX Spare Tension Spring
    atribut:
    • Dimensions (mm): 5x5
    • REACH Compliant: Does Not Contain SVHC
    • RohS Compliant: Not Applicable
  4. KNIPEX Spare Tension Spring Thin
    Mulai

    Rp129.900

    KNIPEX Spare Tension Spring Thin
    Deskripsi:
    Extension spring for 97 53 4/5/8/9/14 thin (handles)
    atribut:
    • Dimensions (mm): 5x5
    • REACH Compliant: Does Not Contain SVHC
    • RohS Compliant: Not Applicable
  5. SPEC Extension Spring
    Mulai

    Rp209.900

    SPEC Extension Spring
    atribut:
    • UNSPSC: 31161907
    • End Type: Full Twist Loop
    • Material: Music Wire
    • Meets/Exceeds: ASTM A228 and AMS 5112
    • Package Quantity: 10
  6. Kennedy Spring Tension Pins Metric Kit
    Mulai

    Rp1.099.900

    Kennedy Spring Tension Pins Metric Kit
    Deskripsi:
    Spring Tension Pins Contents: 2.5 x 24, 2.5 x 40, 3 x 24, 3 x 40, 4 x 24, 4 x 40, 5 x 24, 5 x 40, 6 x 24, 6 x 40 and 8 x 55mm.
    atribut:
    • Material: Steel
    • Product Type: Spring Tension Pins Kit
    • Average Quantity: 300
    • Kit Contents: 2.5 x 24mm,2.5 x 40mm 3 x 24mm,3 x 40mm 4 x 24mm,4 x 40mm 5 x 24mm,5 x 40mm 6 x 24mm,6 x 40mm 8 x 55mm
  7. BENZ WERKZ Parts for R-23 Tension Spring
    Mulai

    Rp10.900

    BENZ WERKZ Parts for R-23 Tension Spring
    atribut:
    • Description: Tension Spring
    • Type: No. 3
  8. KAMOI Lakban Kertas Musashi (Solasi / Selotip)
    Mulai

    Rp99.900

    KAMOI Lakban Kertas Musashi (Solasi / Selotip)
    atribut:
    • Color: Yellow
    • Base Material: Japanese paper
    • Tape Length (m): 18
    • Extensibility (%): 3.8
    • Tape Thickness (mm): 0.086
    • Tensile Strength (N/15mm): 60.0
    • Adhesive Power (N/10mm): 2.20
    • Heat Resistance Temperature (°C): 100(30 minutes)
  9. RS PRO RS Pro tension spring Outer diameter: 11mm Length: 75.4mm Load: 29.6N
    Mulai

    Rp799.900

    RS PRO RS Pro tension spring Outer diameter: 11mm Length: 75.4mm Load: 29.6N
    atribut:
    • ROHS Directive (Corresponding to 10 Substances): Correspondence
  10. RS PRO RS Pro tension spring Outer diameter: 15mm Length: 105mm Load: 57.1N
    Mulai

    Rp419.900

    RS PRO RS Pro tension spring Outer diameter: 15mm Length: 105mm Load: 57.1N
    atribut:
    • ROHS Directive (Corresponding to 10 Substances): Correspondence
  11. RS PRO RS Pro tension spring Outer diameter: 11mm Length: 39.7mm Load: 111N
    Mulai

    Rp899.900

    RS PRO RS Pro tension spring Outer diameter: 11mm Length: 39.7mm Load: 111N
    atribut:
    • ROHS Directive (Corresponding to 10 Substances): Correspondence
  12. Non Brand Crusible Tang
    Mulai

    Rp99.900

    Non Brand Crusible Tang
    atribut:
    • Material: Stainless Steel
  13. LEXEES Collet ER20 (Chuck Kolet)
    Mulai

    Rp51.900

    LEXEES Collet ER20 (Chuck Kolet)
    Deskripsi:
    Collet (ER) type clamping yang paling banyak di gunakan di dunia dan biasanya ditemukan dalam rangkaian standar seperti: ER-8, ER-11, ER-16, ER-20, ER-25, ER-32, ER-40, dan ER-50. Angka angka ukuran mewakili diameter dengan range ukuran yang bervariasi jadi sesuaikan dengan kebutuhan, Collet ini biasanya digunakan dalam operasi Milling, Drilling, dan Tapping, Collet ER sangat wajib dimiliki setiap workshop.
  14. KYOTO TOOL (KTC) Combination Wrench
    86%
    Mulai

    Rp36.900

    KYOTO TOOL (KTC) Combination Wrench
    Deskripsi:
    We have adopted a "new spear-shaped head'' which has a head width as small as possible compared to the conventional spear-shaped head, and has volume in the area where force is applied.The glasses part has KTC's unique power fit shape. (Excluding 5mm or less)Adopts [[(R1)]] type cross-sectional structure, making it lightweight and strong against bending.The size indication is a forged embossed stamp that is large and easy to read.It has the functions of a spanner suitable for quick turning and a box wrench that can apply strong force.
Daftar Harga tension spring Terbaru October 2026
RS PRO RS Pro tension spring Outer diameter: 7mm Length: 47.6mm Load: 10.2NRp619.900
TRUSCO Extension Coil Spring, Includes 20Rp189.900
KYOTO TOOL (KTC) Tension Spring ToolRp189.900
KNIPEX Spare Tension SpringRp149.900
KNIPEX Spare Tension Spring ThinRp129.900
SPEC Extension SpringRp209.900
Kennedy Spring Tension Pins Metric KitRp1.099.900
BENZ WERKZ Parts for R-23 Tension SpringRp10.900
KAMOI Lakban Kertas Musashi (Solasi / Selotip)Rp99.900
RS PRO RS Pro tension spring Outer diameter: 11mm Length: 75.4mm Load: 29.6NRp799.900

Data diperbarui pada 09/10/2026 (Harga belum termasuk PPN)

Halaman Terkait