Beli temperature control di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- monotaro Temperature Control Temperature LabelDeskripsi:It is a temperature indicating label of 5 point display type. Since meltable pigment having a melting point that can be melted at the specified temperature is applied, discoloration is made according to the ambient temperature. Since a strong adhesive is applied to the back side, pasting on equipment is also possible. The temperature part is sealed with a heat-resistant film, so it is less susceptible to water, oil, exhaust gas and others.. For indoor and outdoor heat generation and overheat temperature control. For temperature inspection of electrical equipment etc.Dokumentasi Produk:WARRANTY MonotaRO Private Brandatribut:
- Specification: 5 point display type
- Diameter (phi mm): Indication temperature section / 4
- Dimensions (VerticalxHorizontal) (mm): 15 x 45
- Precision (°C): ± 2
- DV Digital Temperature ControlDeskripsi:Temperature Control. High Quality Material.atribut:
- Temperature Setting (°C): 0-400
- Accuracy Class : 1
- Input Signal: Multirange Input : E, K, S, B, J, Pt100, CU50
- Output Via: Relay 3 Phase
- Voltage Rate (VAC): 100-240
- Frequency (Hz): 50
- Display: Digital
- Mounting: Panel Mount
- Autonics Temperature Controllers Standard Type TZ SeriesDeskripsi:The TZ series temperature controllers are equipped with dual speed PID control for high-speed or high-precision temperature control. The temperature controllers feature ±0.3% high display accuracy, 2-step auto tuning function and supports up to 13 different types of inputs, providing outstanding temperature control at affordable costs.
- Autonics Temperature Controllers Standard Type TK SeriesDeskripsi:The TK series high performance PID temperature controllers feature high-speed sampling cycle rate of 50 ms with ±0.3% display-accuracy. The controllers offer high precision temperature control with features such as simultaneous heating and cooling control and automatic/manual control options. The all-purpose temperature controllers are available in various sizes and input/output options, for stable and precise temperature control of any required application.
- Fort Pengontrol Suhu Digitalatribut:
- Power (W): AC 100-240
- Output Relay: 0-400C
- FLOMEC Oval Gear Flowmeter & TotalizerDeskripsi:Oval gear totalizers measure the total volume of liquids moved by the system.atribut:
- UNSPSC: 41112501
- Connection Type: FNPT
- Housing Material: Aluminium
- Includes Totalizer: Yes
- Shaft Material: Stainless Steel
- Standards: CE Certified
- Fort Digital Temperature Control CTN Seriesatribut:
- Input Signal: Thermocouple (K,J,RTD/Pt100)
- Output Control: Relay & SSR
- Input Voltage/Frequency (V/Hz): 100-240/50
- BENKAN Tee Eccentric Reducer WPB-S BW STD BKNatribut:
- Material: WPB-S
- LARKIN Digital Temperature Controlatribut:
- Output Relay (V): 0-400 AC
- TRUSCO Kawat Tembagaatribut:
- Material: Copper (contains 99.9 or more Cu)
- Purpose of Use: Gardening, bonsai, roof and the like.
- OMRON Temperature Controller E5CC-C (Digital Controller)atribut:
- control Output Detail: Linear current output
- type of Temperature Input: Thermocouple: K, J, T, E, L, U, N, R, S, B, W, PLII, platinum resistance thermometer: Pt100, JPt100, non-contact temperature sensor (ES1B): 10 to 70 ° C , 60-120 ° C, 115-165 ° C, 140-260 ° C
- Control Output: SSR drive voltage / current
- Terminal Shape: Screw terminal block type
- Type of control: ON/OFF control/PID control with Auto tuning
- Type of Input: Thermocouple / resistance temperature detector / sensor / current / voltage
- Analog Input: Current input: 4 to 20mA, 0 to 20mA, voltage input: 1 to 5V, 0 to 5V, 0 to 10V
- Power Supply Voltage (V) : AC/DC24
- NiGK Corporation Thermo Label [[RU]] LIDeskripsi:-Once discolored, the irreversible temperature material does not return to its original color. -Heat generation inspection of transformer/machineries.-Temperature control of heat treatment process. -Indoor and outdoor use is possibleatribut:
- Primary Colors: White
- Element Size: phi11mm
- Sheet Size: 30x30mm
- Measurement Precision: ±2°C
- Measuring Method: Irreversible
- Autonics Temperature Controllers Standard Type TZN SeriesDeskripsi:The TZN series temperature controllers are equipped with dual speed PID control for high-speed or high-precision temperature control. The temperature controllers feature ±0.3% high display accuracy, 2-step auto tuning function and supports up to 13 different types of inputs, providing outstanding temperature control at affordable costs.
- monotaro.id Sapu Plastik NilonDeskripsi:monotaro.id Sapu Plastik Nylon terbuat dari material plastik dan gagang metal. Sapu Plastik Nylon ini memiliki bulu sapu yang halus dan lembut namun kuat untuk menyapu kotoran serta gagang yang kokoh sehingga tidak mudah bengkokmonotaro.id Sapu Plastik Nylon dapat membantu anda dalam membersihkan lantai rumah dengan mudah dan ringanatribut:
- Color: Assorted Color
- Length (cm): 90
- Width (cm): 20.5
- Material: Tangkai Pipa
- Autonics Indicator Bar Graph Type KN-2000W SeriesDeskripsi:The KN-2000W series 1-channel digital indicators with 3-color LED display are capable of processing various inputs including thermocouple, RTD, and analog inputs. The series also supports various output types and the display can be set to change colors automatically during alarm output.
Daftar Harga temperature control Terbaru January 2026
| monotaro Temperature Control Temperature Label | Rp439.900 |
| DV Digital Temperature Control | Rp469.900 |
| Autonics Temperature Controllers Standard Type TZ Series | Rp1.299.900 |
| Autonics Temperature Controllers Standard Type TK Series | Rp849.900 |
| Fort Pengontrol Suhu Digital | Rp299.900 |
| FLOMEC Oval Gear Flowmeter & Totalizer | Rp9.799.900 |
| OMRON Temperature Sensor (Low Cost Type) E52 | Rp319.900 |
| Mesin HL Cleaning | Rp43.900 |
| Fort Digital Temperature Control CTN Series | Rp339.900 |
| BENKAN Tee Eccentric Reducer WPB-S BW STD BKN | Rp6.899.900 |
Data diperbarui pada 19/01/2026 (Harga belum termasuk PPN)

























































































































































%20E52/htP105955641-1.jpg)





/d2P106932470-1.jpg)
![NiGK Corporation Thermo Label [[RU]] LI](https://media.monotaro.id/mid01/small/Alat%20Ukur/Termometer%2C%20Hygrometer/Termometer/NiGK%20Corporation%20Thermo%20Label%20%5B%5BRU%5D%5D%20LI/P102695997-1.jpg)