Beli telur di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- NRT-PRO Mesin Bor Bobok Kayuatribut:
- Size (mm): 13
- Power (W): 750.0
- Voltage (V): 220
- Frequency (Hz): 50
- Blade Speed (rpm): 2800
- KRISBOW Mesin Bor Bobok Kayu Chiselatribut:
- Motor (V/Hz/W): 220/ 50/ 750
- Slot (mm): 46188
- Chuck Bore (mm): Ø16
- Drill Chuck Capacity (mm): 3-16
- Max. Mortising Depth (mm): 76
- Chisel to Table (mm): 210
- Dimensions (mm): 400x460x1450
- Spindle Speed (rpm): 1400
- Table Size (mm): 400x150
- Green Leaf Krat Telur EggieDeskripsi:Krat Telur Eggie 3995 Terbuat dari Plastik Berkualitas yang Kuat Namun Ringan, Mempermudah Dalam Penyimpanan Telur . Distributor Raja Plastik Indonesia Menjual Berbagai Macam Kebutuhan Plastik dengan Berbagai Merkatribut:
- Dimensions (mm): 318x318x53
- Rabbit Eggs Tray 9001Deskripsi:Designed specifically for the poultry industry. The Rabbit Specialized Poultry Platform designed for chickens. The capacity of container and simple handling with it are increasing the performance by chicken transportation.atribut:
- Material: Polypropylene Block Copolymer (PPBC)
- Dimensions (mm): 320x310x50
- Benxon Tray Mika Oxiumatribut:
- Dimensions (mm): 195x140x55
- Viera Marble Frypan Wajan Anti Lengket Goreng TelurDeskripsi:Spesifikasi :- Ukuran 16cm- Bisa digunakan untuk kompor gas , kompor listrik , kompor halogen- Handle kayu anti panas- Material wajan aluminium dengan lapisan marble- Non stick (anti lengket)Bahan Alumunium, dilengkapi pada bagian bawah magnetic sehingga dapat diaplikasikan pada kompor listrik.atribut:
- Diameter Size (cm): 16
- Material: Marble non stick coating aluminium
- 3M Hard HatDeskripsi:The 3M™ SecureFit™ H-Series Hard Hats with Pressure Diffusion Technology are designed to self-adjust to the wearer as the ratchet is tightened. This helps create a personalized fit and reduces the pressure on the forehead up to 30% compared to current 3M H-series hard hat suspensions. The smooth, easy turning ratchet suspension sits lows on the head to increase security and reduce pressure, helping to make the SecureFit™ H-Series a comfortable and stable hard hat option. Choose from cap or full brim style in a gloss finish.The 3M™ SecureFit™ H-Series Hard Hats provides 3M innovation in comfort while maintaining the traditional cap and full brim design that many prefer. If you wear a hard hat for a full shift, you want it to be comfortable and fit properly. 3M recognizes this and has responded by designing a suspension system that self-adjusts to the wearer as the ratchet is tightened. Chosen 9 times out of 10 over current conventional hard hats*, this suspension system flexes and self-adjusts to the size of the wearer’s head, reducing forehead pressure and increasing comfort for all-day wear. Footnote: **End-user survey conducted by 3M, November 2020 – March 2021. Participants were allowed to keep the new 3M hard hat.atribut:
- Shell Material: HDPE
- Suspension Type: 4 Point Ratchet
- Vented: No
- OHAUS MB Series Moisture AnalyzersDeskripsi:Moisture affects everything we use on a daily basis. Therefore, in many cases it is important to be able to accurately determine the moisture content of samples. Equipped to handle routine and sophisticated measurements, our flagship moisture analyzer MB120 makes the whole process faster, easier, and more efficient. The MB120 allows you to analyze more samples, access saved data, and spend less time prepping and more time putting your results to work.atribut:
- Moisture Content (%): 0.01
- Heater Type: Halogen Lamp
- Bambi Map Ordner PVC Ring Mekanik 1011 (Binder)atribut:
- Size: A4
- Capacity (mm): 75
- Type: Potrait
- HP Toner Cartridge 307A untuk Printer LaserJetatribut:
- Accuracy class: 10 to 30
- Contents: Toner cartridge; Recycling guide
- Dimensions (WxDxH) (mm): 492x188x225 (without stand)
- Non-Operating Humidity Range (%RH): 10 to 80
- Operating Humidity Range (%RH): 20 to 80
- Print Technology: Laser
- Product Type: Standard Capacity Toner Cartridges
- Recycled Material Content: 17%
- Selectability: 307A
- Shelf Life: Not applicable
- Storage Temperature Range (°C): -20 to 40
- Supply Type: Cartridges
- Technology: Laser
- Tong Tji Teh Tubruk Wangi Melati PremiumDeskripsi:Tong Tji Premium Bubuk merupakan campuran teh berkualitas dengan bunga melati yang beraroma eksotis yang diproses dengan standar yang tinggi untuk mencapai rasa yang nikmat bagi pecinta teh.atribut:
- Scent: Jasmine
- monotaro (Hampers) Parcel Lebaran 2026 Paket Hantaran 2 (5produk)Deskripsi:Isi kemasan : - GAJAH SURYA Sarung- TOPI KOKI Beras 2.5kg- SUS Gula 500g- MERAH PUTIH/ROSE BRAND Minyak Goreng Pouch 1 Liter- CHOICE L Shopping bag Medium Merah
- Indocafe Kopi Instan Coffeemix 3in1Deskripsi:Coffeemix 3 in 1, kopi+krimer+gula.atribut:
- Size (g): 20
- Frisian Flag Susu Kental Manis Cokelat SachetDeskripsi:Susu Kental Manis (SKM) Frisian Flag memiliki kandungan vitamin A baik untuk mata, juga membantu mempertahankan keutuhan lapisan kulit dalam (mukosa). Mengandung vitamin B1 berperan sebagai koenzim yang membantu mengubah karbohidrat menjadi energi tubuh.atribut:
- Size (g): 38
- Flavor: Cokelat
- Indomie Mi Instan Gorengatribut:
- Size (g): 85
- Gulaku Gula Pasir KuningDeskripsi:Gula Pasir dengan merek Gulaku ini produksi nasional. Diproduksi secara alamii dari perkebunan tebu di Indonesia, menghasilkan kualitas produk yang lebih putih dan jernih. Cocok digunakan untuk semua makanan dan minuman, tersedia dalam beberapa ukuran agar dapat sesuai dengan kebutuhan.atribut:
- Type: Kuning
- Packaging: Bag
- Le Minerale Air Mineral BotolDeskripsi:Le Mineral air mineral dengan kualitas premium dan harga yang terjangkau, diambil dari mata air alami, memiliki kesegaran khas mineral pegunungan ditandai dengan adanya rasa manis dan tingkat mineral yang baik untuk kesehatan tubuh. Dikemas menggunakan teknologi tanpa sentuh sehingga menjamin mineral alaminya. Kemasan botol menggunakan pengamanan ganda sehingga tidak mudah dipalsukan. Le Minerale ini memiliki 3 kemasan untuk memudahkan menyesuaikan dengan kebutuhan.atribut:
- Packaging: Plastic Bottle
- Variant: Mineral Water
Daftar Harga telur Terbaru March 2026
| NRT-PRO Mesin Bor Bobok Kayu | Rp3.499.900 |
| KRISBOW Mesin Bor Bobok Kayu Chisel | Rp10.999.900 |
| VPRO Vest | Rp10.900 |
| Green Leaf Krat Telur Eggie | Rp16.900 |
| Rabbit Eggs Tray 9001 | Rp14.900 |
| Benxon Tray Mika Oxium | Rp129.900 |
| Viera Marble Frypan Wajan Anti Lengket Goreng Telur | Rp169.900 |
| 3M Hard Hat | Rp339.900 |
| 3M Chin Strap for Helm Safety | Rp24.900 |
| OHAUS MB Series Moisture Analyzers | Rp43.999.900 |
Data diperbarui pada 18/03/2026 (Harga belum termasuk PPN)





















































































































































%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Alat%20Keselamatan%20Kerja/Rompi%20Safety%2C%20Lampu%20Sinyal/VPRO%20Vest/r2P108302974-1.jpg)




%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Alat%20Keselamatan%20Kerja/Alat%20Pelindung%20Jatuh/Sling%20Lanyard%20(Tipe%20Dua%20Lanyard)/3M%20Hard%20Hat/9uP108586354-9.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Masker/Masker%20Gas/Lain%20-%20lain/3M%20Chin%20Strap%20for%20Helm%20Safety/64P107015220-2.jpg)

/P102267684-2.jpg)
/HP%20Toner%20Cartridge%20307A%20untuk%20Printer%20LaserJet/3eP102275122-5.jpg)
/P102113806-1.jpg)

%20Parcel%20Lebaran%202026%20Paket%20Hantaran%202%20(5produk)/3tP114902137-1.jpg)