Beli telescopic mirror di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- ULLMAN Round Telescoping Inspection MirrorDeskripsi:With a 1-1/4inch diameter round mirror the HTE-2 inspection mirror can be adjusted for optimal viewing and inspection.The HTE-2 Telescopes from 6-1/2inch to 35inch for fast and accurate inspection.Ullman's standard non-slip grip helps prevent drops and slipping in wet or oily hands while a handy pocket clip adheres the HTE-2 to clothing for secure carry and convenient access.atribut:
- Overall Height (inch): 1/2
- COO: Assembled in America from domestic and globally sourced components
- SHINWA Inspection MirrorDeskripsi:Inspection and observation of the inside and back of the machine can be performed. The angle of the mirror can be changed freely.atribut:
- Material: Mirror: Glass, Mirror frame: ABS resin, Antenna: Brass
- Mirror Shape: Round type
- SHINWA Inspection Mirror with LED LightDeskripsi:- Battery for monitoring LR44 x 3atribut:
- Finish Material: Antenna part: Brass, Inspection mirror part: Glass, ABC resin, Light part: ABS resin
- monotaro Inspection Mirroratribut:
- Internal capacity: One
- Material (mirror): Glass
- Mirror Shape: Round Shape
- monotaro.id Inspection MirrorDeskripsi:Inspection Mirror 12 inch adalah cermin cembung kaca kolong mobil untuk mendeteksi/inspeksi barang-barang yang berbahaya. Mirror terbuat dari akrilik khusus yang tidak mudah pecah dan mudah dibersihkan hanya dengan air dan kain lembut.Product elements :1.Acrylic Mirror2.Card Buckle3.Waher & Cap4.Rotary Wheel5.Aluminium Pipe6.LED Torchatribut:
- Mirror diameter (inch): 12
- Handle Length (inch): 51
- Mirror Shape: Cermin Cembung
- Shinwa Rules Inpection Mirror with LED LightDeskripsi:-Clear vision even in a dark and tight place.-High brightness LED Light shines a Light on inspection point by reflecting Light in the mirror.-Compact for easy carrying.-Shaft Can be extended in seven steps.-for inspection or observation of car engines,inside and behind machines, etc.atribut:
- Volume: 1 unit
- Niigata Seiki (SK) Telescoping Inspection MirrorDeskripsi:Telescoping Inspection Mirror IMT-20R. - Material: Brass -
- ASADA Manifold Kit (for R407C, R404A, R507A, R134A)Deskripsi:"Handle" A large and easy-to-use handle that opens the flow rate in one and a half turns. (Side type)"Double O-ring valve, high quality nylon packing" Excellent operability and airtightness."Sliding piston" The sliding type makes it easy to replace the piston."Guideline" Accurate guideline by adopting needle shake prevention technology."Gauge" Uses a reinforced crystal gauge with excellent impact resistance. Saturation temperature scale, with zero adjustment screw."Body" A forged brass body with strength and durability.Uses a plus II hose.Check the pressure and temperature of the system, etc. Check the system for vacuuming and drying. Refrigerant filling the systematribut:
- Gauge Diameter (mm): 68
- High Pressure Compound Gauge (MPa): 0 to 3.5
- High Pressure Gauge (MPa): 0 to 3.5
- Low Pressure Compound Gauge (MPa): -0.1 to 1.7
- Port Size: 1/4 flare (UNF7/16-20 thread)
- PROTO Inspection Mirroratribut:
- Swivel Type: All Angle Ball Joint
- TRUSCO Inspection MirrorDeskripsi:-Aluminum pole part is lightweight and easy to use.-Clear mirror with no distortion is adopted.-Joint part is extendable with one touch.-Inspection of sewer, internal inspection, etc. Maintenance inspection of installed property in high location and large machines.-Nylon caseatribut:
- DiameterxHeight: 240x800mm
- Accessories: Nylon case
- Purpose of Use: Inspection of sewer, internal inspection, etc. Maintenance inspection of installed property in high location and large machines.
- TRUSCO Stainless Inspection MirrorDeskripsi:-A stainless steel inspection mirror.-Since a stainless steel mirror, it doesn't break.-Taking countermeasures against foreign objects contamination and cavity has been removed.atribut:
- Mirror Dimension: 90x50mm
- Total Length: 246 to 722mm
- Mirror Shape: Rectangular Type
- ENGINEER Inspection MirrorDeskripsi:-The angle of the reflecting mirror can be changed flexibly.-Optimum for inspecting FAX and copying machines as well as narrow and difficult to see areas such as inside and back of machines, around the car engine, etc.atribut:
- Mirror: Glass
- Non Brand Inspection MirrorDeskripsi:Alat yang berfungsi untuk mengetahui apa saja yang berada di bawah atau kolong mobil. alat ini berbentuk seperti tongkat yang dibawahnya terletak kaca cembung yang berfungsi untuk memantulkan cahaya dari bawah mobil, alat ini dilengkapi roda dan senter
- TRUSCO Inspection Mirroratribut:
- Clip: Iron
- Connection Component: Iron, Rubber
- Mirror: Glass
- Mirror Frame: ABS Resin
- Rod Pat: Brass
- Shinwa Rules Inpection MirrorDeskripsi:-Clear vision even in a dark and tight place.-High brightness LED Light shines a Light on inspection point by reflecting Light in the mirror.-Compact for easy carrying.-Shaft Can be extended in seven steps.-for inspection or observation of car engines,inside and behind machines, etc.atribut:
- Volume: 1 unit
- Shinwa Rules Inspection Mirror With Led Lightatribut:
- Instrumental Error (mm): ± 0.1
- Minimum Display (mm): 0.1
- Outer jaw (mm): 27
- Inner jaw (mm): 11
- Depth Bar: Yes
- Measuring Range (mm) : 0.1-100
- Overall Length (mm): 161
- WESTWARD Inspection Mirroratribut:
- Item: Inspection Mirror
- ENGINEER Inspection MirrorDeskripsi:For inspection of narrow and hard to see places such as inside and behind the machine, around the engine of a car, etc.atribut:
- Overall Length (mm): 150-215
- Magnification: 2 times
- TRUSCO Number: 848-1898
- KRISBOW Cermin Inspeksi Kendaraanatribut:
- Ø Mirror (cm): 30
- Handle (cm): 130 (Adjustable)
Daftar Harga telescopic mirror Terbaru March 2026
| monotaro with Inspection Mirror LED Light | Rp31.900 |
| ULLMAN Round Telescoping Inspection Mirror | Rp219.900 |
| SHINWA Inspection Mirror | Rp159.900 |
| SHINWA Inspection Mirror with LED Light | Rp309.900 |
| monotaro Inspection Mirror | Rp44.900 |
| monotaro.id Inspection Mirror | Rp609.900 |
| Shinwa Rules Inpection Mirror with LED Light | Rp269.900 |
| Niigata Seiki (SK) Telescoping Inspection Mirror | Rp159.900 |
| ASADA Manifold Kit (for R407C, R404A, R507A, R134A) | Rp3.499.900 |
| PROTO Inspection Mirror | Rp149.900 |
Data diperbarui pada 06/03/2026 (Harga belum termasuk PPN)





















































































































































%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Alat%20Keselamatan%20Kerja/Alat%20Keamanan/Sistem%20Keamanan/SHINWA%20Inspection%20Mirror/ahP106570377-1.jpg)


%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Alat%20Keselamatan%20Kerja/Alat%20Keamanan/Sistem%20Keamanan/monotaro_id%20Inspection%20Mirror/djP111129487-1.jpg)

%20Telescoping%20Inspection%20Mirror/P102225103-1.jpg)
/ozP107127899-1.jpg)

%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Alat%20Keselamatan%20Kerja/Alat%20Keamanan/Sistem%20Keamanan/TRUSCO%20Inspection%20Mirror/P102713017-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Alat%20Keselamatan%20Kerja/Alat%20Keamanan/Sistem%20Keamanan/TRUSCO%20Stainless%20Inspection%20Mirror/P102888791-1.jpg)

%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Alat%20Keselamatan%20Kerja/Alat%20Keamanan/Sistem%20Keamanan/Non%20Brand%20Inspection%20Mirror/6eP104822230-1.jpg)



%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Alat%20Keselamatan%20Kerja/Alat%20Keamanan/Monitor%20Keamanan/WESTWARD%20Inspection%20Mirror/hxP107740645-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Alat%20Keselamatan%20Kerja/Alat%20Keamanan/Sistem%20Keamanan/ENGINEER%20Inspection%20Mirror/f6P103645546-3.jpg)